Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

82 Results Found that Include 88 Products 

Results per page: 16 | 32 | 48
LH Quaturn Cartridge
  • CHICAGO FAUCETS
  • LH Quaturn Cartridge
  • Item # 5UTV6
  • Mfr. Model # 1-100XTJKABNF
  • LH Quaturn Cartridge, Material Brass, For Use With Lavatory Faucets, Finish Brass, Size 2-3/4 In. x 1 In.

Showerhead w/Anti-Microbial Coating
  • ENCORE
  • Showerhead w/Anti-Microbial Coating
  • Item # 2YDV7
  • Mfr. Model # SS10-0100
  • Showerhead w/Anti-Microbial Coating, Handheld, Handle Finish Plastic, Color/Finish White, Material of...More

RH Quaturn Cartridge
  • CHICAGO FAUCETS
  • RH Quaturn Cartridge
  • Item # 5UTV5
  • Mfr. Model # 1-099XTJKABNF
  • RH Quaturn Cartridge, Material Brass, For Use With Lavatory Faucets, Finish Brass, Size 2-3/4 In. x 1 In.

Spray Valve Repair Kit,For 5WMY4
  • T & S
  • Spray Valve Repair Kit, For 5WMY4
  • Item # 5WMX1
  • Mfr. Model # B-10K
  • Spray Valve Repair Kit, For Use With B-0107, Includes Sprayhead Ring, Sprayface, Sprayface Screw, 2 Valve...More

  • AMERICAN STANDARD
  • Cartridge
  • Multiple product options available

Vacuum Breaker Repair Kit
  • T & S
  • Vacuum Breaker Repair Kit
  • Item # 4KRD2
  • Mfr. Model # B-0969RK01
  • Vacuum Breaker Repair Kit, Material EPDM, For Use With T and S Vacuum Breaker B-0969, Includes Diaphragm

Cartridge, 2 Handle, Hot, 2 1/4 In.
  • ZURN INDUSTRIES
  • Cartridge, 2 Handle, Hot, 2 1/4 In.
  • Item # 4JPA4
  • Mfr. Model # 59517006
  • Cartridge, Hot, Material Ceramic, Brass, For Use With Zurn 2 Handle Double Laboratory Manual Faucets, For Use...More

Cartridge, 2 Handle, Cold, 2 1/4 In.
  • ZURN INDUSTRIES
  • Cartridge, 2 Handle, Cold, 2 1/4 In.
  • Item # 4JPA3
  • Mfr. Model # 59517005
  • Cartridge, Cold, Material Ceramic, Brass, For Use With Zurn 2 Handle Double Laboratory Manual Faucets, For...More

Showerhead,Self Cleaning,1/2FNPT,1.5GPM
  • ZURN INDUSTRIES
  • Showerhead, Self Cleaning, 1/2FNPT, 1.5GPM
  • Item # 6RKH2
  • Mfr. Model # Z7000-S9
  • Showerhead, Self Cleaning, Color/Finish Chrome, Material of Construction Brass and Chrome, Face Dia. (In.)...More

MVP Push Button Handle
  • CHICAGO FAUCETS
  • MVP Push Button Handle
  • Item # 2FPL8
  • Mfr. Model # 665-PSHJKCP
  • MVP Push Button Handle, Material Chrome Plated Die Cast, Includes Red And Blue Plastic Buttons For Hot And...More

Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, Flexible
  • Item # 6PE16
  • Mfr. Model # 6PE16
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction Stainless Steel, Length 72 In., Cover...More

Assembly,Spray,Plastic
  • GRAINGER APPROVED VENDOR
  • Assembly, Spray, Plastic
  • Item # 6PB74
  • Mfr. Model # 6PB74
  • Spray Assembly, Black Color/Finish, Plastic Material of Construction, For Use With Most Kitchen Faucets, 48...More

Lavatory Cartridge,Brass
Dispenser,Soap,13oz
  • GRAINGER APPROVED VENDOR
  • Dispenser, Soap, 13oz
  • Item # 6PB70
  • Mfr. Model # 6PB70
  • Soap Dispenser, 13 oz., Chrome Plated Color/Finish, Plastic Material of Construction, Features Can Be...More

Cartridge,Brass
  • CHICAGO FAUCETS
  • Cartridge, Brass
  • Item # 26Y193
  • Mfr. Model # 665-190KJKABNF
  • Metering Cartridge, Material Brass, For Use With Most Faucets, Finish Nickel Plated

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB90
  • Mfr. Model # 6PB90
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Showerhead,Shower Arm Mtg,1.5 GPM
  • AMERICAN STANDARD
  • Showerhead, Shower Arm Mtg, 1.5 GPM
  • Item # 3KTD7
  • Mfr. Model # 1660710.002
  • Single Function Water Saving Showerhead, Shower Arm Mount, Color/Finish Chrome Plated, Material of...More

Pressure Balancing Unit,For Use w/2TGW5
  • AMERICAN STANDARD
  • Pressure Balancing Unit, For Use w/2TGW5
  • Item # 2ZHN4
  • Mfr. Model # M952100-0070A
  • Pressure Balancing Unit, Material Rubber and Plastic, Fits Brand American Standard, For Use With Grainger...More

Shower Arm,Wall Mount,1/2 In,Chrome
  • TRIDENT
  • Shower Arm, Wall Mount, 1/2 In, Chrome
  • Item # 6PE25
  • Mfr. Model # 6PE25
  • Shower Arm, Wall Mount, Connection 1/2 In., Material of Construction Brass, Length 8 In., Color/Finish...More

Showerhead,Vandal Resistant,1.5 GPM
  • AMERICAN STANDARD
  • Showerhead, Vandal Resistant, 1.5 GPM
  • Item # 6NWE4
  • Mfr. Model # 1660711.002
  • Single Function Water Saving Showerhead, Single Function Water Saving, Color/Finish Polished Chrome, Material...More

Marathon Single Lever Mixing Cartridge
  • CHICAGO FAUCETS
  • Marathon Single Lever Mixing Cartridge
  • Item # 4NWC4
  • Mfr. Model # 2300-XJKABNF
  • Cartridge, Ceramic, Material Plastic/Ceramic, For Use With Chicago Faucets Marathon Series Faucets,...More

Swivel Hose Adapt,3/4 MGHT/HoseBarb,Bras
CartridgeRepairKit,For Eterna Cartridges
  • T & S
  • CartridgeRepairKit, For Eterna Cartridges
  • Item # 5WMX2
  • Mfr. Model # B-11K
  • Cartridge Repair Kit, For Use With Eterna Cartridges, Includes LH and RH Spindle Inserts, 2 Washers and 2...More

Spotclean Showerhead,Reliant
  • AMERICAN STANDARD
  • Spotclean Showerhead, Reliant
  • Item # 6NWH7
  • Mfr. Model # M953530-0020A
  • Spotclean Showerhead, Reliant, Connection (In.) 1/2, Material of Construction Steel and Rubber, Chrome...More

Aerator,Vandal Proof,Brass
Knob Handle Kit,Tub And Shower
  • MOEN
  • Knob Handle Kit, Tub And Shower
  • Item # 1RYK3
  • Mfr. Model # 98025
  • Handle Kit, Tub and Shower Knob, For Use With Moen Series Legend Moentrol, Includes 1 Knob, Insert, and...More

Aerator,Vandal Proof,Brass
LH Slo-Comp. Cartridge
  • CHICAGO FAUCETS
  • LH Slo-Comp. Cartridge
  • Item # 5UTV9
  • Mfr. Model # 217-XTLHJKABNF
  • LH Slo-Comp. Cartridge, Material Brass, For Use With Lavatory Faucets, Finish Brass, Size 2-3/4 In. x 1 In.

RH Slo-Comp. Cartridge
  • CHICAGO FAUCETS
  • RH Slo-Comp. Cartridge
  • Item # 5UTW0
  • Mfr. Model # 217-XTRHJKABNF
  • RH Slo-Comp. Cartridge, Material Brass, For Use With Lavatory Faucets, Finish Brass, Size 2-3/4 In. x 1 In.

Bibb Screw Kit,Brass
  • KISSLER & CO
  • Bibb Screw Kit, Brass
  • Item # 4EEV1
  • Mfr. Model # 540-0222
  • Bibb Screw Kit, Material Brass, Includes 45 of 10-24 x 3/8 In., 45 of 10-28 x 3/8 In. and 90 of 8-32 x 3/8 In....More

Aerator,Chrome,Delta 500 Series
Cross Handle Repair Kit
  • SPEAKMAN
  • Cross Handle Repair Kit
  • Item # 3HER4
  • Mfr. Model # RPG04-0323-PC
  • Cross Handle Repair Kit, For Use With Speakman Faucets, Finish Chrome, Size 3-1/2 In. x 5-1/2 In., Includes...More

Results per page: 16 | 32 | 48