Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

134 Results Found that Include 149 Products

Results per page: 16 | 32 | 48
Aerator,Brass,2.2 GPM
Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall MountShowerhead,Wall Mount
  • Item # 6PB80
  • Mfr. Model # 6PB80
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Brass, Connection 1/2 MIPS In,...More

Vacuum Breaker Repair Kit,Plastic
Vacuum Breaker,In-line,1/2 In Brass
  • ENCORE
  • Vacuum Breaker, In-line, 1/2 In BrassVacuum Breaker,In-line,1/2 In Brass
  • Item # 5UTX3
  • Mfr. Model # SS10-4802
  • Vacuum Breaker, In-line Shower House, Connection (In.) 1/2 In., Material of Construction Brass, Outlet...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall MountShowerhead,Wall Mount
  • Item # 6PB78
  • Mfr. Model # 6PB78
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic, Connection (In.) 1/2...More

Shower Arm,Wall Mnt,1/2 In
Cartridge Cap Nut,Rough Brass Finish
Washer/Gasket,For Symmons Safetymix
Hot Water Faucet Stem,For Kohler Faucets
Faucet Ball Assembly,Stainless Steel
13/16-27M Pressure Comp. Aerator Outlet
Soft-Flow Aerator,Male,Brass
Cartridge Repair Kit
  • CHICAGO FAUCETS
  • Cartridge Repair KitCartridge Repair Kit
  • Item # 2FPK6
  • Mfr. Model # 849-DAB
  • Cartridge Repair Kit, Material Brass, Elastomers, Includes 4 O-Rings .295 X .079, 1 Tag, 2 White Rubber...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall MountShowerhead,Wall Mount
  • Item # 6PB89
  • Mfr. Model # 6PB89
  • Showerhead, Wall Mount, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max....More

13/16-24F Pressure Comp. Aerator Outlet
Dome Cover,For Symmons Temptrol Valve
Hot/Cold Shower Stem,Brass,Chrome
Cartridge,Plastic/Ceramic
  • AMERICAN STANDARD
  • Cartridge, Plastic/CeramicCartridge
  • Item # 2CYX3
  • Mfr. Model # 023529-0070A
  • Cartridge, Material Metal, Fits Brand American Standard, For Use With Grainger Item Number 44E565, 44E566,...More

Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, FlexibleHose,Shower,Flexible
  • Item # 6PE14
  • Mfr. Model # 6PE14
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction PVC, Length 72 In., Cover Material PVC...More

Shower Arm/Flange,Hampton,Williamsburg
  • AMERICAN STANDARD
  • Shower Arm/Flange, Hampton, WilliamsburgShower Arm/Flange,Hampton,Williamsburg
  • Item # 6NWJ4
  • Mfr. Model # 060351-0020A
  • Shower Arm and Flange, Hampton and Williamsburg, Connection (In.) 1/2, Material of Construction Steel, Outlet...More

Flow Control Valve,3/4 In, Brass
Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, FlexibleHose,Shower,Flexible
  • Item # 6PE15
  • Mfr. Model # 6PE15
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction Mylar, Length 72 In., Cover Material PVC...More

Cartridge,Ceramic
Faucet StemBrass and Plastic
Lavatory And Shower Handle,Chrome
Cartridge Puller,Moen 1200,1222,1225
Glass Filler Repair Kit,Lexan
  • T & S
  • Glass Filler Repair Kit, LexanGlass Filler Repair Kit,Lexan
  • Item # 10C462
  • Mfr. Model # 015550-45
  • Glass Filler Repair Kit, Material Lexan, For Use With T&S B-1200 Series Glass Fillers, Finish Lexan, Handle...More

Washer,Faucet,EPDM
  • NEOPERL
  • Washer, Faucet, EPDMWasher,Faucet,EPDM
  • Item # 4XGK4
  • Mfr. Model # 5503805
  • Washer, Material EPDM, Finish Black, Size 1-1/4 In. x 4-3/4 In. x 3-3/8 In., Includes 60 washers, Standards...More

Handle,Faucet
  • T & S
  • Handle, FaucetHandle,Faucet
  • Item # 1DYE6
  • Mfr. Model # B-9K
  • Handle, For Use With T&S Faucets, Includes (2) Lever Handle, (1) Index Button Red, (1) Index Button Blue, (2)...More

Two-Handle Bathroom Cartridge,For Delta
Knob Handle Kit,Tub And Shower
Four Arm kitchen Handle Parts kit
Results per page: 16 | 32 | 48