Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

156 Results Found that Include 177 Products 

Results per page: 16 | 32 | 48
Aerator,Brass,2.2 GPM
  • CHICAGO FAUCETS
  • Aerator, Brass, 2.2 GPM
  • Item # 2FPL2
  • Mfr. Model # E3JKABCP
  • Aerator, Female, Thread Size 13/16 In.-24, Flow Rate (GPM) 2.2, Chrome Plated Finish

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB78
  • Mfr. Model # 6PB78
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic, Connection (In.) 1/2...More

Quaturn Repair Kit
  • CHICAGO FAUCETS
  • Quaturn Repair Kit
  • Item # 2FPL5
  • Mfr. Model # 1277-DAB
  • Quaturn Repair Kit, Material of Construction Brass, Elastomers, Includes 4 Rubber Seat Washers, 4 Nuts, 2...More

Shower Arm,Wall Mnt,1/2 In
  • KOHLER
  • Faucet Repair Parts
  • Multiple product options available

Waste Valve Parts kit
  • T & S
  • Waste Valve Parts kit
  • Item # 4KRD4
  • Mfr. Model # B39K
  • Waste Valve Parts kit, Material of Construction EPDM, For Use With T and S Waste Valves B-3940 and B-3950,...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB81
  • Mfr. Model # 6PB81
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Brass, Connection 1/2 MIPS In,...More

Showerhead,Adjustable,Chrome,Brass
  • KISSLER & CO
  • Showerhead, Adjustable, Chrome, Brass
  • Item # 23YV90
  • Mfr. Model # 76-0030
  • Showerhead, Adjustable, Color/Finish Chrome, Material of Construction Brass, Face Dia. (In.) 2, Connection...More

Lavatory Or Kitchen Cartridge
  • DELTA
  • Lavatory Or Kitchen Cartridge
  • Item # 1NNX9
  • Mfr. Model # RP1740
  • Lavatory or Kitchen Cartridge, Material of Construction Resin, For Use With 2PC61, 6P959 and 2 Handle Faucets

Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, Flexible
  • Item # 6PE12
  • Mfr. Model # 6PE12
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction Mylar, Length 59 In., Cover Material PVC...More

Faucet Handle Nut Assembly, Plastic
Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, Flexible
  • Item # 6PE11
  • Mfr. Model # 6PE11
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction PVC, Length 59 In., Cover Material PVC...More

Swivel Hose Adapter,3/4 In, Brass
  • SANI-LAV
  • Swivel Hose Adapter, 3/4 In, Brass
  • Item # 6XUW0
  • Mfr. Model # N17
  • Swivel Hose Adapter, Brass Color/Finish, Brass Material of Construction, Features Swivel, For Use With Hose...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall Mount
  • Item # 6PB77
  • Mfr. Model # 6PB77
  • Showerhead, Wall Mount, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max....More

Soft-Flow Aerator,Male,Brass
Lever Mechanism Kit,Lavatory
Lavatory/Kitchen Stem,Brass
  • KISSLER & CO
  • Lavatory/Kitchen Stem, Brass
  • Item # 34A814
  • Mfr. Model # 994053-0070A
  • Lavatory/Kitchen Stem, Material of Construction Brass, Brass Finish, Height (In.) 2-1/8, Cartridge Type...More

Aqua Seal S/A Left Hand SS L/Loc
Aerator,Female,2.2 GPM
Rainfall Showerhead,1/2 IPS,2.5 gpm
  • KISSLER & CO
  • Rainfall Showerhead, 1/2 IPS, 2.5 gpm
  • Item # 34A824
  • Mfr. Model # 776-0080
  • Rainfall Showerhead, Color/Finish Chrome, Material of Construction Plastic, Face Dia. (In.) 6, Connection...More

Handle Assembly, Metering
  • ZURN INDUSTRIES
  • Handle Assembly, Metering
  • Item # 5UNT0
  • Mfr. Model # G60522
  • Handle Assembly, Metering, Connection (In.) Screw, Material of Construction Cast Brass, Chrome Finish, Number...More

  • CHICAGO FAUCETS
  • Escutcheon
  • Multiple product options available

Cartridge,1 Lever,Brass
Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, Flexible
  • Item # 6PE14
  • Mfr. Model # 6PE14
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction PVC, Length 72 In., Cover Material PVC...More

Vacuum Breaker Repair Kit
  • AMERICAN STANDARD
  • Vacuum Breaker Repair Kit
  • Item # 4THK3
  • Mfr. Model # 066501-0020A
  • Vacuum Breaker Repair Kit, Faucet, Material of Construction Metal/Plastic, Chrome Finish, For Use With...More

Faucet Bonnet,Brass
  • T & S
  • Faucet Bonnet, Brass
  • Item # 10C471
  • Mfr. Model # 001257-40
  • Faucet Bonnet, Material of Construction Brass, Chrome Finish, For Use With T&S B-0850 Escutcheon Body, ADA...More

Aerator,3/8 In
Faucet Cap,Chrome,Adjustable Ring
  • DELTA
  • Faucet Cap, Chrome, Adjustable Ring
  • Item # 1NNX7
  • Mfr. Model # RP50
  • Faucet CapChrome FinishFor Use With Delta 100, 200, 300, and 400 Series and Single Handle FaucetsIncludes...More

  • AMERICAN STANDARD
  • Cartridge
  • Multiple product options available

Aerator,Chrome,Male,15/16-27,0.5 GPM
  • MOEN
  • Aerator, Chrome, Male, 15/16-27,0.5 GPM
  • Item # 4NEF7
  • Mfr. Model # 52600
  • Aerator, Rosetta Spray, Male 15/16-27 Connection, Material of Construction Brass, Chrome Finish, Flow Rate...More

Cartridge Cap Nut,Brass
  • CHICAGO FAUCETS
  • Cartridge Cap Nut, Brass
  • Item # 3FZT3
  • Mfr. Model # 1-214JKCP
  • Cartridge Cap Nut, Material of Construction Brass, Chrome Plated Finish, For Use With Chicago Faucet Exposed...More

Aerator,15/16-27 In.,1.5 GPM
Results per page: 16 | 32 | 48