Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Tub/Faucets

37 Results Found that Include 47 Products

Results per page: 16 | 32 | 48
Cold Stem and Bonnet,Brass
  • GERBER
  • Cold Stem and Bonnet, BrassCold Stem and Bonnet,Brass
  • Item # 5NTU8
  • Mfr. Model # 0098689
  • Cold Stem and Bonnet, Compression, Material Brass, For Use With Faucet, Finish Non Plated, Size 1-3/4 In. x 1...More

Hot Stem and Bonnet,Brass
  • GERBER
  • Hot Stem and Bonnet, BrassHot Stem and Bonnet,Brass
  • Item # 5NTU7
  • Mfr. Model # 0098688
  • Hot Stem and Bonnet, Compression, Material Brass, For Use With Faucet, Finish Non Plated, Size 1-3/4 In. x 1...More

Ceramic Disk Cartridge,Cold
Ceramic Disk Cartridge,Hot
  • GERBER
  • Ceramic Disk Cartridge, HotCeramic Disk Cartridge,Hot
  • Item # 5NTV0
  • Mfr. Model # 0086987
  • Hot Ceramic Disk Cartridge, Material Brass, For Use With Faucet, Finish Non Plated, Size 3/4 In., Connection...More

Hot Cartridge,Plastic
  • GERBER
  • Hot Cartridge, PlasticHot Cartridge,Plastic
  • Item # 5NTU5
  • Mfr. Model # 0092298
  • Ceramic Cartridge, Material Plastic, For Use With Faucet, Finish Non Plated, Size 2-1/4 In. x 1-1/2 In.,...More

Faucet,Manual,Knob,1/2 In.,2.2 gpm
  • GERBER
  • Faucet, Manual, Knob, 1/2 In., 2.2 gpmFaucet,Manual,Knob,1/2 In.,2.2 gpm
  • Item # 5NTU2
  • Mfr. Model # 07-43-431
  • Lavatory Faucet, Two Handle-Fluted Knob, Handle Type Knob, Material of Construction Cast Brass, Faucet Finish...More

Hot Handle Assembly,Chrome,Metal
Cold Handle Assembly,Chrome,Metal
Aerator,Brass And Plastic
Hot/Cold Shower Stem,Brass,Chrome
Small Lever Handles,Zinc,Chrome
  • GERBER
  • Small Lever Handles, Zinc, ChromeSmall Lever Handles,Zinc,Chrome
  • Item # 10R229
  • Mfr. Model # 98-011
  • Small Lever Handles, Material Zinc, For Use With 2 Handle Kitchen, Lavatory, and Bar Faucets, and 2, 3, and 4...More

Spout O-Ring,Rubber
  • GERBER
  • Faucet, Lever HandleFaucet, Lever Handle
  • Multiple product options available

    Faucet, Handle Type Lever, Number of Holes 3, Body Material Metal, ADA Compliant Yes, Finish Chrome, Replacement Cartridge Yes and Manufacturers Warranty Length Limited...More

Diverter Stem w/ Brass Seat,Brass,Chrome
Pressure Balance Cartridge,Metal
  • GERBER
  • Pressure Balance Cartridge, MetalPressure Balance Cartridge,Metal
  • Item # 45K895
  • Mfr. Model # 97-013
  • Pressure Balance Cartridge, Unfinished Color/Finish, Metal Material of Construction, Features Ceramic Disc,...More

Aerator,Brass And Plastic
GN Kitchen Faucet
  • GERBER
  • GN Kitchen FaucetGN Kitchen Faucet
  • Item # 29VK94
  • Mfr. Model # GC044179
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Flow Rate...More

Tub/Shower Cold Cartridge,Brass,Ceramic
Pressure Balanced Shower Cartridge
Long Ceramic Cartridge,Brass,Ceramic
  • GERBER
  • Faucet, Wrist Blade HandleFaucet, Wrist Blade Handle
  • Multiple product options available

    Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Flow Rate 2.2 gpm, Body Material Metal, ADA Compliant Yes, Spout Length 8", Valve Type...More

Escutcheon,Chrome,Metal
  • GERBER
  • Escutcheon, Chrome, MetalEscutcheon,Chrome,Metal
  • Item # 45K896
  • Mfr. Model # 91-462
  • Escutcheon, Chrome Color/Finish, Metal Material of Construction, For Use With Gerber Lavatory and Kitchen...More

Cartridge,Unfinished,Metal
  • GERBER
  • Cartridge, Unfinished, MetalCartridge,Unfinished,Metal
  • Item # 45K890
  • Mfr. Model # 97-022
  • Cartridge, Unfinished Color/Finish, Metal Material of Construction, Features Washerless Cartridge, Adjustable...More

Bathroom Faucet,Metering,Push Down
  • GERBER
  • Bathroom Faucet, Metering, Push DownBathroom Faucet,Metering,Push Down
  • Item # 29VK91
  • Mfr. Model # G0044340
  • Bathroom Faucet, Faucet Operation Metering, Number of Handles 2, Handle Type Push Down, Flow Rate 1.5 gpm,...More

Manual Faucet,Manual
  • GERBER
  • Manual Faucet, ManualManual Faucet,Manual
  • Item # 29VK90
  • Mfr. Model # G0044346
  • Faucet,Faucet Operation Metering,Number of Handles Push Down,Handle Type Brass,Chrome Connection,Flow Rate 5...More

Shower Valve,Metal,1/2 In,Chrome
Tub/Shower Hot Cartridge,Brass,Ceramic
Results per page: 16 | 32 | 48