Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

63 Results Found that Include 79 Products 

Results per page: 16 | 32 | 48
  • DELTA
  • Kitchen Faucet, Lever HandleKitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Body Material Brass, Faucet Spout Swing, ADA Compliant Yes, Mounting Deck, Valve Type...More

Faucet Ball Assembly,Stainless Steel
  • DELTA
  • Bathroom Faucet, BrassBathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, 1.5 gpm, Number of Holes 3, Mounting Hole Center to Center 4", Body Material Brass, ADA...More

Lavatory Or Kitchen Cartridge
Lavatory Cartridge,Brass
Kitchen Fauc.,Spray,2.2gpm,8-11/16In Spt
  • DELTA
  • Kitchen Fauc., Spray, 2.2gpm, 8-11/16In SptKitchen Fauc.,Spray,2.2gpm,8-11/16In Spt
  • Item # 4NLK4
  • Mfr. Model # 400-DST
  • Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate...More

Replacement Stem,Resin
Cartridge,Delta Single Handle Faucets
  • DELTA
  • Cartridge, Delta Single Handle FaucetsCartridge,Delta Single Handle Faucets
  • Item # 6NRG0
  • Mfr. Model # RP50587
  • Cartridge, Material Ceramic, Fits Brand Delta Faucet, For Use With Delta Single Handle Faucets with In.DST...More

Cartridge,ForTub and Shower
  • DELTA
  • Vandal Resistant Bathroom Faucet, BrassVandal Resistant Bathroom Faucet, Brass
  • Multiple product options available

    Vandal Resistant Bathroom Faucet, Faucet Operation Manual, 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4", Body Material Brass, Faucet Spout Rigid, ADA...More

O-Ring Repair Kit,Rubber
  • DELTA
  • O-Ring Repair Kit, RubberO-Ring Repair Kit,Rubber
  • Item # 10N714
  • Mfr. Model # RP25
  • O-Ring Repair Kit, Material Rubber, For Use With 100, 200, 300 & 400 Series Non-DST Single Handle Delta...More

Low Profile Faucet,Manual,Knob,1/2 In.
  • DELTA
  • Low Profile Faucet, Manual, Knob, 1/2 In.Low Profile Faucet,Manual,Knob,1/2 In.
  • Item # 6NRG1
  • Mfr. Model # 2502LF
  • Lavatory Faucet, Residential, Handle Type Acrylic Knob, Material of Construction Brass, Faucet Finish Chrome,...More

Faucet StemBrass and Plastic
Faucet AeratorBrass,Chrome
  • DELTA
  • Faucet AeratorBrass, ChromeFaucet AeratorBrass,Chrome
  • Item # 10N731
  • Mfr. Model # RP330
  • Faucet Aerator, Connection (In.) 15/16-27In Male, Material of Construction Brass, Chrome Finish, Width (In.)...More

Showerhead Assembly,Trim,Face Dia 4 7/8
Lavatory And Shower Handle,Chrome
H/C Faucet Stems,Plastic,PK 6
  • DELTA
  • H/C Faucet Stems, Plastic, PK 6H/C Faucet Stems,Plastic,PK 6
  • Item # 10N728
  • Mfr. Model # RP1740MBS
  • H/C Faucet Stems, Material Plastic, For Use With Delta 2100 and 2200 Series 2 Handle Kitchen Faucets, Size 2...More

Faucet Sink Spray Head and Hose Assembly
  • DELTA
  • Faucet Sink Spray Head and Hose AssemblyFaucet Sink Spray Head and Hose Assembly
  • Item # 10N735
  • Mfr. Model # RP6011
  • Faucet Sink Spray Head and Hose Assembly, Material Plastic, Brass and Vinyl, For Use With Delta Non...More

Shower Only,Trim,Lever Handle,Chrome
  • DELTA
  • Shower Only, Trim, Lever Handle, ChromeShower Only,Trim,Lever Handle,Chrome
  • Item # 4NLL8
  • Mfr. Model # T13220
  • Shower Only, Trim, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of Construction...More

Lavatory/Kitchen Cartridge,Delta Faucets
Faucet Cap,Chrome,Adjustable Ring
Valve Body,In-Wall,Brass
  • DELTA
  • Valve Body, In-Wall, BrassValve Body,In-Wall,Brass
  • Item # 4NLL6
  • Mfr. Model # R10000-UN
  • Valve Body, In-Wall, Handle Type -, Handle Finish -, Color/Finish Rough, Material of Construction Brass, Face...More

Valve Body,In-Wall,Brass
  • DELTA
  • Valve Body, In-Wall, BrassValve Body,In-Wall,Brass
  • Item # 4NLL5
  • Mfr. Model # R10000-UNWS
  • Valve Body, In-Wall, Color/Finish Rough, Material of Construction Brass, Connection (In.) 1/2, 4 Port...More

Showerhead,Push Clean,Chrome
  • DELTA
  • Showerhead, Push Clean, ChromeShowerhead,Push Clean,Chrome
  • Item # 10N733
  • Mfr. Model # RP28599
  • Showerhead, Push Clean, Material of Construction Brass and Plastic, Chrome Finish, Width (In.) 2-1/2, Length...More

Faucet Bonnet Nut,Steel
  • DELTA
  • Faucet Bonnet Nut, SteelFaucet Bonnet Nut,Steel
  • Item # 10N725
  • Mfr. Model # RP22734
  • Faucet Bonnet Nut, Material Steel, For Use With R10000-UN, R10000-UNWS, 1300,1400 and 1700 Series Tub/Shower...More

  • DELTA
  • Bathroom Faucet, Cast BrassBathroom Faucet, Cast Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Connection 1/2" NPSM, 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4", Body Material Cast...More

Aerator,Chrome,Delta 500 Series
Faucet SeatsRubber,PK 24
  • DELTA
  • Faucet SeatsRubber, PK 24Faucet SeatsRubber,PK 24
  • Item # 10N726
  • Mfr. Model # RP1806MBS
  • Faucet Seats, Material Rubber, For Use With 2529HDF,LXT218, LXT407, BL7010, RP46074, Delta Non-DST...More

Kitchen Handle,Chrome,Set Screw
Valve Trim Only,Lever Handle,Chrome
  • DELTA
  • Valve Trim Only, Lever Handle, ChromeValve Trim Only,Lever Handle,Chrome
  • Item # 4NLL9
  • Mfr. Model # T13020
  • Valve Trim Only, Handle Type Lever, Handle Finish chrome, Color/Finish Chrome, Material of Construction...More

Results per page: 16 | 32 | 48