Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Shop By

Tub/Faucets

7 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    Wall Shower,Individual Pivoting,2.5 GPM
    • BRADLEY
    • Wall Shower, Individual Pivoting, 2.5 GPM
    • Item # 1MEW2
    • Mfr. Model # S23-1060
    • Individual Wall Shower, -, 24 In. Flexible Stainless Steel Hoses With 1/2 In. NPT Connection, Mounting Type...More

    Thermostatic Mixing Valve,1/2 In NPT
    • BRADLEY
    • Thermostatic Mixing Valve, 1/2 In NPT
    • Item # 1ZMG8
    • Mfr. Model # S59-2005
    • Thermostatic Mixing Valve, For Showers, Size 1/2 In NPT, Material of Construction Bronze, Handle Type Single...More

    Wall Shower,Individual Pivoting,ADA
    • BRADLEY
    • Wall Shower, Individual Pivoting, ADA
    • Item # 1MEW3
    • Mfr. Model # S23-1061
    • Individual Wall Shower, -, 24 In. Flexible Stainless Steel Hoses With 1/2 In. NPT Connection, Mounting Type...More

    Aerator ASM
    • BRADLEY
    • Aerator ASM
    • Item # 3FMC3
    • Mfr. Model # S05-180
    • Aerator ASM, For Use With Express Lavatory Systems, Includes Aerator-.5 GPM, Adaptor-SSN Sprayhead,...More

    Showerhead,Wll Mnt,Mtrng,Polished Chrome
    • BRADLEY
    • Showerhead, Wll Mnt, Mtrng, Polished Chrome
    • Item # 23MU65
    • Mfr. Model # S99-114
    • Showerhead, Wall Mount, Handle Type Metering, Handle Finish Polished Chrome, Color/Finish Polished Chrome,...More

    Showerhead,Wll Mnt,Mtrng,Polished Chrome
    • BRADLEY
    • Showerhead, Wll Mnt, Mtrng, Polished Chrome
    • Item # 23MU64
    • Mfr. Model # S99-113
    • Showerhead, Wall Mount, Handle Type Metering, Handle Finish Polished Chrome, Color/Finish Polished Chrome,...More

    Showerhead,In-Wall,Lever,Chrome,Brass
    • BRADLEY
    • Showerhead, In-Wall, Lever, Chrome, Brass
    • Item # 23MU63
    • Mfr. Model # S77-952
    • Showerhead, In-Wall, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome Plated, Material of...More

    Results per page: 16 | 32 | 48