Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

111 Results Found that Include 153 Products

Results per page: 16 | 32 | 48
Pre-Rinse Spray Valve,Chrome,3/4-14
Pre-Rinse Spray Face,Plastic
Spindle,Right Hand,Faucet,Brass
Eterna Spindle Assembly Hot
  • T & S
  • Eterna Spindle Assembly HotEterna Spindle Assembly Hot
  • Item # 4KRC8
  • Mfr. Model # 2714-40
  • Eterna Spindle Assembly Hot, Material Brass, For Use With T and S Faucet Bodies B-0113 and B-0133, Finish...More

Eterna Spindle Assembly Cold
  • T & S
  • Eterna Spindle Assembly ColdEterna Spindle Assembly Cold
  • Item # 4KRC7
  • Mfr. Model # 2713-40
  • Eterna Spindle Assembly Cold, Material Brass, For Use With T and S Faucet Bodies B-0113 and B-0133, Finish...More

Spindle, Left Hand,Faucet,Brass
Spring Checks Parts Kit
  • T & S
  • Spring Checks Parts KitSpring Checks Parts Kit
  • Item # 5NRG0
  • Mfr. Model # B-23K
  • Spring Checks Parts Kit, Material Brass, For Use With B-0871, B-0892, B-2867-04, B-0231, B-0230-LN CS6,...More

Spray Valve Repair Kit,For 5WMY4
  • T & S
  • HoseHose
  • Multiple product options available

    Multiple product options available

Hot Spindle Assembly with Spring Check
Waste Valve Parts kit
  • T & S
  • Kitchen Faucet, Lever HandleKitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, Flow Rate 2.2 gpm, Body Material Brass, ADA Compliant Yes and Finish Chrome; Varies by Number of Handles,...More

Cold Spindle Assembly
  • T & S
  • Cold Spindle AssemblyCold Spindle Assembly
  • Item # 4KRA4
  • Mfr. Model # 005959-40
  • Cold Spindle Assembly, Material Brass, For Use With T and S Faucet Bodies, Size 2-13/16 In., Flow Rate 2.2 gpm...More

Cold Spindle Assembly with Spring Check
Faucet Bonnet,Brass
Spray Valve Handle
  • T & S
  • Pre-Rinse Assembly, Lever HandlePre-Rinse Assembly, Lever Handle
  • Multiple product options available

    Pre-Rinse Assembly, Faucet Operation Manual, Handle Type Lever, Flow Rate 1.42 gpm, Body Material Brass, Finish Chrome and Manufacturers Warranty Length 1 yr.; Varies by...More

Pre-Rinse Spray Unit,SS,1/2 NPT
Pedal Valve Bonnet Assembly,Faucet
  • T & S
  • Bathroom Faucet, BrassBathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, 2.2 gpm, Body Material Brass and Finish Chrome; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Number of Holes, Faucet Spout,...More

Cartridge Assembly,Hot,Brass
  • T & S
  • Cartridge Assembly, Hot, BrassCartridge Assembly,Hot,Brass
  • Item # 10C475
  • Mfr. Model # 006478-40
  • Hot Cartridge Assembly, Eterna, Material Brass, For Use With T&S Medical And Lavatory Faucets, Finish Brass,...More

Low-Flow Spray Valve,Chrome,3/4-14
  • T & S
  • Low-Flow Spray Valve, Chrome, 3/4-14Low-Flow Spray Valve,Chrome,3/4-14
  • Item # 5WMY3
  • Mfr. Model # B-0107-C
  • Spray Valve, Low-Flow, Connection 3/4-14 In, Chrome Plated Color/Finish, Chrome Material of Construction,...More

Spindle B-1100 Left Hand
  • T & S
  • Spindle B-1100 Left HandSpindle B-1100 Left Hand
  • Item # 4KRA8
  • Mfr. Model # 009754-25
  • Spindle B-1100 Left Hand, Material Brass, For Use With T and S Faucets Series B-1100, Finish Chrome, Size...More

GN Kitchen Faucet,2.2gpm,10-13/16In Spt.
  • T & S
  • GN Kitchen Faucet, 2.2gpm, 10-13/16In Spt.GN Kitchen Faucet,2.2gpm,10-13/16In Spt.
  • Item # 2MCT1
  • Mfr. Model # B-2866-04
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Blade, Flow Rate 2.2 gpm,...More

Waste Valve Handle Assembly
  • T & S
  • Waste Valve Handle AssemblyWaste Valve Handle Assembly
  • Item # 4KRC2
  • Mfr. Model # 010393-45
  • Waste Valve Handle Assembly, Material Polished Stainless Steel, For Use With T and S B-3940 and B-3950 Handle...More

Results per page: 16 | 32 | 48