Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

319 Results Found that Include 574 Products 

Results per page: 16 | 32 | 48
  • AMERICAN STANDARD
  • Gooseneck Bathroom Faucet, Cast BrassGooseneck Bathroom Faucet, Cast Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Number of Handles 2, 1.5 gpm, Body Material Cast Brass, ADA Compliant Yes, Drain Type None and Flow Outlet Type Pressure Compensating Aerated;...More

  • AMERICAN STANDARD
  • CartridgeCartridge
  • Multiple product options available

    Cartridge and Fits Brand American Standard; Varies by Material

  • AMERICAN STANDARD
  • Bathroom Faucet, MetalBathroom Faucet, Metal
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Handle Type Lever, Connection 1/2" NPSM, 1.5 gpm, Mounting Hole Center to Center 4", Body Material Metal, Faucet Spout...More

Hand Held Shower, 3-3/8 In Dia, 1.5 GPM
  • AMERICAN STANDARD
  • Hand Held Shower, 3-3/8 In Dia, 1.5 GPMHand Held Shower, 3-3/8 In Dia, 1.5 GPM
  • Item # 5UTL9
  • Mfr. Model # 1660502.002
  • Water Saving 3-Function Hand Shower, Water Saving, Color/Finish Polished Chrome, Material of Construction...More

Showerhead,Shower Arm Mtg,1.5 GPM
  • AMERICAN STANDARD
  • Showerhead, Shower Arm Mtg, 1.5 GPMShowerhead,Shower Arm Mtg,1.5 GPM
  • Item # 3KTD7
  • Mfr. Model # 1660710.002
  • Single Function Water Saving Showerhead, Shower Arm Mount, Color/Finish Chrome Plated, Material of...More

Aqua Seal S/A Left Hand SS L/Loc
Diverter Tub Spout
  • AMERICAN STANDARD
  • Diverter Tub SpoutDiverter Tub Spout
  • Item # 6NWG2
  • Mfr. Model # 022635-0020A
  • Diverter Tub Spout, Material Steel, Fits Brand American Standard, For Use With Grainger Item Number 44E806,...More

Pressure Balance Cartridge,Reliant
  • AMERICAN STANDARD
  • Pressure Balance Cartridge, ReliantPressure Balance Cartridge,Reliant
  • Item # 6NWN8
  • Mfr. Model # 051091-0070A
  • Pressure Balance Cartridge, Ceramic, Material Plastic, Fits Brand American Standard, For Use With Mfr. Model...More

Lithium Battery,Replacement,Faucet
  • AMERICAN STANDARD
  • Lithium Battery, Replacement, FaucetLithium Battery,Replacement,Faucet
  • Item # 4THK8
  • Mfr. Model # A923654-0070A
  • Replacement Lithium Battery, Material Plastic, Fits Brand American Standard, For Use With American Standard...More

  • AMERICAN STANDARD
  • Bathroom Faucet, Cast BrassBathroom Faucet, Cast Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, 1.5 gpm, Body Material Cast Brass, Faucet Spout Standard, ADA Compliant Yes, Valve Type Ceramic Disc and Flow Outlet Type...More

Pressure Balancing Unit,For Use w/2TGW5
  • AMERICAN STANDARD
  • Pressure Balancing Unit, For Use w/2TGW5Pressure Balancing Unit,For Use w/2TGW5
  • Item # 2ZHN4
  • Mfr. Model # M952100-0070A
  • Pressure Balancing Unit, Material Rubber and Plastic, Fits Brand American Standard, For Use With Grainger...More

Kitchen Fauc.,Sprayer,2.2gpm,9-1/8In Spt
  • AMERICAN STANDARD
  • Kitchen Fauc., Sprayer, 2.2gpm, 9-1/8In SptKitchen Fauc.,Sprayer,2.2gpm,9-1/8In Spt
  • Item # 4THR4
  • Mfr. Model # 4205104.002
  • Kitchen Faucet with Pullout Sprayer, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow...More

Aerator,Brass
  • AMERICAN STANDARD
  • Aerator, BrassAerator,Brass
  • Item # 2CYV1
  • Mfr. Model # 066070-0020A
  • Aerator, Connection 15/16 Male,GPM 2.2, Material of Construction Brass, For Use With 2CYU6, 1FYC4, 1FYC5,...More

Long Handle Adapter,Town Square
  • AMERICAN STANDARD
  • Long Handle Adapter, Town SquareLong Handle Adapter,Town Square
  • Item # 6NWR3
  • Mfr. Model # M918025-0070A
  • Long Handle Adapter, Material Plastic, Fits Brand American Standard, For Use With Grainger Item Number...More

Mounting Nuts,PK 2
Showerhead,Vandal Resistant,1.5 GPM
  • AMERICAN STANDARD
  • Showerhead, Vandal Resistant, 1.5 GPMShowerhead,Vandal Resistant,1.5 GPM
  • Item # 6NWE4
  • Mfr. Model # 1660711.002
  • Single Function Water Saving Showerhead, Single Function Water Saving, Color/Finish Polished Chrome, Material...More

  • AMERICAN STANDARD
  • Vandal Resistant Bathroom Faucet, Low Lead Cast BrassVandal Resistant Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Vandal Resistant Bathroom Faucet, Body Material Low Lead Cast Brass, ADA Compliant Yes, Finish Polished Chrome, Manufacturers Warranty Length 5 yr. Commercial and...More

  • AMERICAN STANDARD
  • Vandal Resistant Bathroom Faucet, Lead Free Cast BrassVandal Resistant Bathroom Faucet, Lead Free Cast Brass
  • Multiple product options available

    Vandal Resistant Bathroom Faucet, 0.5 gpm, Number of Holes 3, Body Material Lead Free Cast Brass, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Valve Type...More

  • AMERICAN STANDARD
  • Spout Seal KitSpout Seal Kit
  • Multiple product options available

    Spout Seal Kit and Fits Brand American Standard; Varies by Material

  • AMERICAN STANDARD
  • Kitchen Faucet, Lever HandleKitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, Body Material Cast Brass, Faucet Spout Swing and Valve Type Ceramic Disc; Varies by Number of Handles, Flow...More

  • AMERICAN STANDARD
  • Bathroom Faucet, Low Lead Cast BrassBathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Bathroom Faucet, 1.5 gpm, Body Material Low Lead Cast Brass, ADA Compliant Yes and Flow Outlet Type Pressure Compensating Aerated; Varies by Faucet Operation, Number of...More

Kitchen Faucet,Spray,2.2gpm,9-1/4In Spt
  • AMERICAN STANDARD
  • Kitchen Faucet, Spray, 2.2gpm, 9-1/4In SptKitchen Faucet,Spray,2.2gpm,9-1/4In Spt
  • Item # 4THT3
  • Mfr. Model # 4205001.002
  • Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate...More

Spotclean Showerhead,Reliant
  • AMERICAN STANDARD
  • Spotclean Showerhead, ReliantSpotclean Showerhead,Reliant
  • Item # 6NWH7
  • Mfr. Model # M953530-0020A
  • Spotclean Showerhead, Reliant, Connection (In.) 1/2, Material of Construction Steel and Rubber, Chrome...More

Index Buttons,Town Square
  • AMERICAN STANDARD
  • Index Buttons, Town SquareIndex Buttons,Town Square
  • Item # 6NWR2
  • Mfr. Model # M907024-0020A
  • Hot and Cold Index Buttons, Material Plastic, Fits Brand American Standard, For Use With Town Square Faucets...More

Handle Screw Kit,Reliant 3
  • AMERICAN STANDARD
  • Handle Screw Kit, Reliant 3Handle Screw Kit,Reliant 3
  • Item # 6NWL7
  • Mfr. Model # M962496-0070A
  • Handle Screw Kit, Material Metal and Plastic, Fits Brand American Standard, For Use With Grainger Item Number...More

Shower Hose, Metal, 60 x 1/2 In
Hand Held Shower Kit,3-3/8In Dia,1.5 GPM
  • AMERICAN STANDARD
  • Hand Held Shower Kit, 3-3/8In Dia, 1.5 GPMHand Held Shower Kit,3-3/8In Dia,1.5 GPM
  • Item # 5UTL8
  • Mfr. Model # 1662604.002
  • Water-Saving Shower System Kit, Water Saving, Handle Type -, Color/Finish Polished Chrome, Material of...More

Diverter Tub Spout Repair,Chrome,Metal
  • AMERICAN STANDARD
  • Utility Sink FaucetUtility Sink Faucet
  • Multiple product options available

    Utility Sink Faucet, Number of Handles 2 and Valve Type Ceramic Disc; Varies by Material, Handle Type, Connection, Number of Holes, Mounting Hole Center to Center, ADA...More

Aerator,Pressure Compensating
  • AMERICAN STANDARD
  • Aerator, Pressure CompensatingAerator,Pressure Compensating
  • Item # 6NWH4
  • Mfr. Model # M922880-0020A
  • Aerator, Pressure Compensating, Material of Construction Steel, Chrome Finish, Height (In.) 0.63, Width (In.)...More

Results per page: 16 | 32 | 48