Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

71 Results Found that Include 97 Products 

Results per page: 16 | 32 | 48
  • MOEN
  • Cartridge
  • Multiple product options available

Kitchen Faucet,2 gpm,9-1/8In Spout
  • MOEN
  • Kitchen Faucet, 2 gpm, 9-1/8In Spout
  • Item # 4NEH8
  • Mfr. Model # 7425
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2 gpm, Number of...More

Grid Strainer,Chrome,1-1/4 In Dia
  • MOEN
  • Grid Strainer, Chrome, 1-1/4 In Dia
  • Item # 4ZD99
  • Mfr. Model # 14750
  • Grid Drain 1-1/4 In. Dia., LavatoryMaterial of Construction BrassLength (In.) 8, For Use With Most Lavatory...More

Faucet,Lever Wing,1/2" MIPS,2,Brass,Deck
  • MOEN
  • Faucet, Lever Wing, 1/2" MIPS, 2, Brass, Deck
  • Item # 4ZF68
  • Mfr. Model # 74998
  • Utility Sink Faucet, Material Brass, Number of Handles 2, Handle Type Lever, Connection 1/2 In. MIPS, Number...More

Aerator,Male,2.2 GPM
  • MOEN
  • Handle Adapter Kit
  • Multiple product options available

Lever Mechanism Kit,Lavatory
  • MOEN
  • Handle
  • Multiple product options available

Valve,Tub/Shower
  • MOEN
  • Valve, Tub/Shower
  • Item # 4FA84
  • Mfr. Model # 2570
  • Rough In Valve, Pressure Balancing, Connection 1/2 CC In., Material of Construction Brass, Cover Material...More

Drain Pop-up Plug,Lavatory
Aerator,Female,2.2 GPM
  • MOEN
  • Handle Kit
  • Multiple product options available

Spout,Tub Diverter
Spool,Balancing
  • MOEN
  • Spool, Balancing
  • Item # 6WA65
  • Mfr. Model # 1423
  • Balancing Spool, 1 Handle, For Use With Tub and Shower Faucets

Handle Insert Kit,Moen Chateau Lavatory
  • MOEN
  • Handle Insert Kit, Moen Chateau Lavatory
  • Item # 10N704
  • Mfr. Model # 13382
  • Handle Insert Kit, Material of Construction Cast Metal, Height (In.) 0.25, Width (In.) 1.25, Length (In.)...More

  • MOEN
  • O-Ring Kit
  • Multiple product options available

Check Stop,Moen Inwall Valves
  • MOEN
  • Check Stop, Moen Inwall Valves
  • Item # 10N696
  • Mfr. Model # 12318
  • Check Stop, Material of Construction Cast Metal, Height (In.) 1, Width (In.) 1, Length (In.) 1.2, Depth (In.)...More

Faucet,Tub/Shower
  • MOEN
  • Faucet, Tub/Shower
  • Item # 4ZG01
  • Mfr. Model # L2353
  • Tub And Shower Faucet, Pressure Balancing Valve, Handle Type Single Lever, Handle Finish Chrome, Color/Finish...More

Knob Insert Kit,Tub And Shower
Tool,Cartridge Removal
  • MOEN
  • Tool, Cartridge Removal
  • Item # 6WA67
  • Mfr. Model # 14272
  • Cartridge Puller, 2 Handle, Material of Construction Steel, For Use With Most Moen Faucets

Aerator,Chrome,Male,15/16-27,0.5 GPM
  • MOEN
  • Aerator, Chrome, Male, 15/16-27,0.5 GPM
  • Item # 4NEF7
  • Mfr. Model # 52600
  • Aerator, Rosetta Spray, Male 15/16-27 Connection, Material of Construction Brass, Chrome Finish, Flow Rate...More

Faucet,Shower
  • MOEN
  • Faucet, Shower
  • Item # 4ZF99
  • Mfr. Model # L2352
  • Showerhead Faucet, Pressure Balancing Valve, Handle Type Single Lever, Handle Finish Chrome, Color/Finish...More

  • MOEN
  • Retainer Clip
  • Multiple product options available

Shower Handle,Chrome,Single Lever
  • MOEN
  • Shower Handle, Chrome, Single Lever
  • Item # 4NEE9
  • Mfr. Model # 100657
  • Shower Handle, Material of Construction Brass, Chrome Finish, Handle Type Single Lever, For Use With Moen Tub...More

  • MOEN
  • Stop Tube
  • Multiple product options available

Faucet Service Kit,Chrome,Single Lever
  • MOEN
  • Faucet Service Kit, Chrome, Single Lever
  • Item # 4NEH4
  • Mfr. Model # 101310
  • Faucet Service Kit, Chrome Finish, Handle Type Single Lever, For Use With Moen Lavatory Faucet, ADA Compliant...More

GN Kitchen Faucet,,10-3/4In Spout
  • MOEN
  • GN Kitchen Faucet, , 10-3/4In Spout
  • Item # 4ZF92
  • Mfr. Model # 8939
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate 1.5 gpm,...More

Stop Tube Kit,Moen Tub Showers
  • MOEN
  • Stop Tube Kit, Moen Tub Showers
  • Item # 10N712
  • Mfr. Model # 10066
  • Stop Tube Kit, Material of Construction Cast Metal, Chrome Finish, Height (In.) 1.25, Width (In.) 1, Length...More

Lever Handle Kit,Chrome,Single Handle
  • MOEN
  • Lever Handle Kit, Chrome, Single Handle
  • Item # 4NEF4
  • Mfr. Model # 14732
  • Lever Handle Kit, Chrome Finish, Handle Type Single, For Use With Moen Tub Shower Trim, ADA Compliant No,...More

Results per page: 16 | 32 | 48