Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

108 Results Found that Include 145 Products

Results per page: 16 | 32 | 48
Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall MountShowerhead,Wall Mount
  • Item # 6PB76
  • Mfr. Model # 6PB76
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall MountShowerhead,Wall Mount
  • Item # 6PB80
  • Mfr. Model # 6PB80
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Brass, Connection 1/2 MIPS In,...More

Showerhead,Handheld
  • TRIDENT
  • Showerhead, HandheldShowerhead,Handheld
  • Item # 6PB96
  • Mfr. Model # 6PB96
  • Showerhead, Handheld, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, FlexibleHose,Shower,Flexible
  • Item # 6PE13
  • Mfr. Model # 6PE13
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction Stainless Steel, Length 59 In., Cover...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall MountShowerhead,Wall Mount
  • Item # 6PB78
  • Mfr. Model # 6PB78
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic, Connection (In.) 1/2...More

Showerhead,Handheld
  • TRIDENT
  • Showerhead, HandheldShowerhead,Handheld
  • Item # 6PB95
  • Mfr. Model # 6PB95
  • Showerhead, Handheld, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max. Flow...More

Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, FlexibleHose,Shower,Flexible
  • Item # 6PE16
  • Mfr. Model # 6PE16
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction Stainless Steel, Length 72 In., Cover...More

Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, FlexibleHose,Shower,Flexible
  • Item # 6PE12
  • Mfr. Model # 6PE12
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction Mylar, Length 59 In., Cover Material PVC...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall MountShowerhead,Wall Mount
  • Item # 6PB77
  • Mfr. Model # 6PB77
  • Showerhead, Wall Mount, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max....More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall MountShowerhead,Wall Mount
  • Item # 6PB81
  • Mfr. Model # 6PB81
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Brass, Connection 1/2 MIPS In,...More

  • TRIDENT
  • Bathroom Faucet,Bathroom Faucet,
  • Multiple product options available

    Bathroom Faucet, Faucet Spout Standard and Mounting Type Deck; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate, Number of Holes,...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall MountShowerhead,Wall Mount
  • Item # 6PB89
  • Mfr. Model # 6PB89
  • Showerhead, Wall Mount, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max....More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall MountShowerhead,Wall Mount
  • Item # 6PB87
  • Mfr. Model # 6PB87
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Brass, Connection 1/2 FNPT In,...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall MountShowerhead,Wall Mount
  • Item # 6PB92
  • Mfr. Model # 6PB92
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, FlexibleHose,Shower,Flexible
  • Item # 6PE14
  • Mfr. Model # 6PE14
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction PVC, Length 72 In., Cover Material PVC...More

Showerhead,Handheld
  • TRIDENT
  • Showerhead, HandheldShowerhead,Handheld
  • Item # 6PB99
  • Mfr. Model # 6PB99
  • Showerhead, Handheld, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall MountShowerhead,Wall Mount
  • Item # 6PB90
  • Mfr. Model # 6PB90
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Faucet,Laundry,2 Holes
  • TRIDENT
  • Faucet, Laundry, 2 HolesFaucet,Laundry,2 Holes
  • Item # 6PB61
  • Mfr. Model # 6PB61
  • Utility Sink Faucet, Material Brass, Number of Handles 2, Handle Type Knob, Connection 1/2 In. MIPS, Number...More

Showerhead,Handheld
  • TRIDENT
  • Showerhead, HandheldShowerhead,Handheld
  • Item # 6PB97
  • Mfr. Model # 6PB97
  • Showerhead, Handheld, Color/Finish Brushed Nickel, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Shower Head,Polished Chrome,2-3/4 In Dia
  • TRIDENT
  • Shower Head, Polished Chrome, 2-3/4 In DiaShower Head,Polished Chrome,2-3/4 In Dia
  • Item # 22JN61
  • Mfr. Model # 22JN61
  • Shower Head, Wall Mount, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome,...More

  • TRIDENT
  • Kitchen Faucet, Lever HandleKitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Flow Rate 2.2 gpm, Body Material Brass and Finish Chrome; Varies by Number of Handles, Handle Type, Number of Holes, Mounting...More

Laundry Faucet,Chrome, 2H Round
  • TRIDENT
  • Laundry Faucet, Chrome, 2H RoundLaundry Faucet,Chrome, 2H Round
  • Item # 2LAC7
  • Mfr. Model # 2LAC7
  • Utility Sink Faucet with Pull Out Spout, Material Brass, Number of Handles 2, Handle Type Knob, Connection...More

Kitchen Faucet,2.2 gpm,9In Spout
  • TRIDENT
  • Kitchen Faucet, 2.2 gpm, 9In SpoutKitchen Faucet,2.2 gpm,9In Spout
  • Item # 5DJD5
  • Mfr. Model # 5DJD5
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate 2.2 gpm, Number of...More

  • TRIDENT
  • Kitchen Faucet, Knob HandleKitchen Faucet, Knob Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate 2.2 gpm, Body Material Brass, ADA Compliant No, Mounting Deck, Valve Type...More

  • TRIDENT
  • Kitchen Faucet with Side Sprayer, Lever HandleKitchen Faucet with Side Sprayer, Lever Handle
  • Multiple product options available

    Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Handle Type Lever, Flow Rate 2.2 gpm, Mounting Hole Center to Center 8", Body Material Brass, ADA Compliant...More

Kitchen Fauc.,Spray,2.2gpm,9-13/16In Spt
  • TRIDENT
  • Kitchen Fauc., Spray, 2.2gpm, 9-13/16In SptKitchen Fauc.,Spray,2.2gpm,9-13/16In Spt
  • Item # 12U343
  • Mfr. Model # 12U343
  • Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate...More

Pre-Rinse Spray Valve,Chrome,3/4-14 UNS
Kitchen Fauc.,Spray,2.5gpm,8-11/16In Spt
  • TRIDENT
  • Kitchen Fauc., Spray, 2.5gpm, 8-11/16In SptKitchen Fauc.,Spray,2.5gpm,8-11/16In Spt
  • Item # 5DJD4
  • Mfr. Model # 5DJD4
  • Kitchen Faucet with Pullout Sprayer, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow...More

GN Kitchen Faucet,1.5 gpm,3-5/8In Spout
  • TRIDENT
  • GN Kitchen Faucet, 1.5 gpm, 3-5/8In SpoutGN Kitchen Faucet,1.5 gpm,3-5/8In Spout
  • Item # 5DJD6
  • Mfr. Model # 5DJD6
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 1.5 gpm,...More

Bathroom Faucet,Lever Handle, 5 9/16 In.
  • TRIDENT
  • Bathroom Faucet, Lever Handle, 5 9/16 In.Bathroom Faucet,Lever Handle, 5 9/16 In.
  • Item # 5DJC9
  • Mfr. Model # 5DJC9
  • Lavatory Faucet, One Handle, Handle Type Lever, Material of Construction Low Lead Brass, Faucet Finish...More

  • TRIDENT
  • Pre-Rinse UnitPre-Rinse Unit
  • Multiple product options available

    Pre-Rinse Assembly, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 1.6 gpm, Body Material Brass, ADA Compliant No, Valve Type Compression and...More

Hose,Shower,Flexible
  • TRIDENT
  • Hose, Shower, FlexibleHose,Shower,Flexible
  • Item # 6PE11
  • Mfr. Model # 6PE11
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction PVC, Length 59 In., Cover Material PVC...More

Results per page: 16 | 32 | 48