Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

212 Results Found that Include 397 Products

Results per page: 16 | 32 | 48
Cartridge Seat Washer,Dia .565 In
Aerator,Brass,2.2 GPM
MVP Actuator And Cartridge
  • CHICAGO FAUCETS
  • MVP Actuator And CartridgeMVP Actuator And Cartridge
  • Item # 2HXY2
  • Mfr. Model # 667-080KJKABNF
  • MVP Actuator And Cartridge, Material Brass, Stainless Steel, Includes 1 Tag MVP Retrofit Kit, 1 Sealing...More

Vacuum Breaker Repair Kit,Plastic
Escutcheon Nut,Chrome Plated
MVP Push Button Handle
  • CHICAGO FAUCETS
  • MVP Push Button HandleMVP Push Button Handle
  • Item # 2FPL8
  • Mfr. Model # 665-PSHJKCP
  • MVP Push Button Handle, Material Chrome Plated Die Cast, Includes Red And Blue Plastic Buttons For Hot And...More

Pedal Spring,Stainless Steel
Soft-Flow Aerator,Male,Brass
  • CHICAGO FAUCETS
  • Bathroom Faucet, Low LeadBathroom Faucet, Low Lead
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Metering, Handle Type Push Button, Connection 1/2" Male NPSM, Body Material Low Lead, ADA Compliant Yes, Drain Type None, Mounting Type...More

  • CHICAGO FAUCETS
  • Kitchen Faucet, Wrist Blade HandleKitchen Faucet, Wrist Blade Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Number of Holes 3, Mounting Hole Center to Center 8", Body Material Cast Brass,...More

Vacuum Breaker Assembly Kit,Plastic/Zinc
Hose Thread Outlet,Male,3/4 In
  • CHICAGO FAUCETS
  • Hose Thread Outlet, Male, 3/4 InHose Thread Outlet,Male,3/4 In
  • Item # 3JAR1
  • Mfr. Model # E2JKRCF
  • Hose Thread Outlet, Material Brass, For Use With Chicago Faucets, Finish Chrome Plated, Connection 13/16-24...More

Solenoid Valve
  • CHICAGO FAUCETS
  • Solenoid ValveSolenoid Valve
  • Item # 5UTR4
  • Mfr. Model # 240.744.AB.1
  • Solenoid Valve, Material Plastic, For Use With HyTronic(r) and E-Tronic(r) E40 Faucets, Size 5-1/2 In. x...More

  • CHICAGO FAUCETS
  • Kitchen Faucet, Lever HandleKitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, ADA Compliant Yes and Finish Chrome; Varies by Number of Handles, Flow Rate, Number of Holes, Mounting Hole...More

13/16-24F Pressure Comp. Aerator Outlet
Vacuum Breaker Cover and Screw Kit
Gooseneck Spout Flow Control,Plastic
  • CHICAGO FAUCETS
  • Utility Sink FaucetUtility Sink Faucet
  • Multiple product options available

    Utility Sink Faucet, Number of Handles 2, Handle Type Lever, Number of Holes 2, ADA Compliant Yes and Mounting Type Wall; Varies by Material, Connection, Mounting Hole...More

Metermix Actuator and Unit,Brass
  • CHICAGO FAUCETS
  • Gooseneck Kitchen Faucet, Lever HandleGooseneck Kitchen Faucet, Lever Handle
  • Multiple product options available

    Gooseneck Kitchen Faucet, Faucet Operation Manual, ADA Compliant Yes and Finish Chrome; Varies by Number of Handles, Handle Type, Flow Rate, Number of Holes, Mounting...More

Electronics Module Kit-Hytronic Only
  • CHICAGO FAUCETS
  • CartridgeCartridge
  • Multiple product options available

    Multiple product options available

Vacuum Breaker,Brass
Results per page: 16 | 32 | 48