Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

148 Results Found that Include 199 Products

Results per page: 16 | 32 | 48
Hot Water Cartridge,Ceramic,PricePfister
Showerhead,Ball Joint,Plastic,1/2 in.
  • KISSLER & CO
  • Showerhead, Ball Joint, Plastic, 1/2 in.Showerhead,Ball Joint,Plastic,1/2 in.
  • Item # 32PE89
  • Mfr. Model # 76-0020
  • Showerhead, Ball Joint, Color/Finish Chrome, Material of Construction Plastic, Face Dia. (in.) 2, Connection...More

Tub Spout,Diverter,Metal,1/2in. IPS
Cold Water Cartridge,Price Pfister
Showerhead,Adjustable,Chrome,Brass
Bathroom/Kitchen Stem,American Standard
Showerhead,Adjustable,Chrome,Brass
Two-Handle Cartridge,Moen Kitchen.Bath
Faucet Washer Kit,For Most Faucets
  • KISSLER & CO
  • Faucet Washer Kit, For Most FaucetsFaucet Washer Kit,For Most Faucets
  • Item # 3FLY8
  • Mfr. Model # 540-5004
  • Faucet Washer Kit, Material Rubber, For Use With Most Faucets, Includes KolorKote Flat Bibb Washers 40 Trade...More

Rainfall Showerhead,1/2 IPS,2.5 gpm
Kitchen Faucet,2.2 gpm,1 Handle
  • KISSLER & CO
  • Kitchen Faucet, 2.2 gpm, 1 HandleKitchen Faucet,2.2 gpm,1 Handle
  • Item # 45L019
  • Mfr. Model # 77-1188
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Metal Loop, Flow Rate 2.2 gpm,...More

Escutcheon,Shower Face Plate,Chrome
  • KISSLER & CO
  • Escutcheon, Shower Face Plate, ChromeEscutcheon,Shower Face Plate,Chrome
  • Item # 32PF03
  • Mfr. Model # 42-6839
  • Escutcheon, Type Shower Face Plate, For Use With Price Pfister, Length (In.) 6, Face Dia. (In.) 6, Cover...More

  • KISSLER & CO
  • Bathroom Faucet, Low Lead BrassBathroom Faucet, Low Lead Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Connection 1/2" IPS, 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4", Body Material Low Lead Brass, Faucet Spout...More

Washer Kit
  • KISSLER & CO
  • Washer KitWasher Kit
  • Item # 4EEU7
  • Mfr. Model # 540-5041
  • Washer Kit, Material Rubber, Includes 40 of 00, 20 of 0, 30 of 1/4, 15 of 1/4L, 15 of 3/8, 10 of 3/8L, 6 of...More

Metering Cartridge,For 8884,8886,8889
Bibb Screw Kit
  • KISSLER & CO
  • Bibb Screw KitBibb Screw Kit
  • Item # 4EEV1
  • Mfr. Model # 540-0222
  • Bibb Screw Kit, Material Brass, Includes 45 of 10-24 x 3/8 In., 45 of 10-28 x 3/8 In. and 90 of 8-32 x 3/8 In....More

Kitchen Faucet,Side Spray,1 Handle
  • KISSLER & CO
  • Kitchen Faucet, Side Spray, 1 HandleKitchen Faucet,Side Spray,1 Handle
  • Item # 45L020
  • Mfr. Model # 77-1182
  • Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Number of Handles 1, Handle Type Metal Loop, Flow...More

Cold Water Faucet Stem,American Standard
  • KISSLER & CO
  • Kitchen Faucet with Pullout Sprayer, Lever HandleKitchen Faucet with Pullout Sprayer, Lever Handle
  • Multiple product options available

    Kitchen Faucet with Pullout Sprayer, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2 gpm, Number of Holes 1, Mounting Hole Center to Center...More

Bibb Seat Kit
  • KISSLER & CO
  • Bibb Seat KitBibb Seat Kit
  • Item # 29FJ55
  • Mfr. Model # AB555-1130
  • Bibb Seat Kit, Material Brass, Finish Brass, Size 1 In. x 6 In. x 3 In., Includes Bibb Seats, Standards AB1953...More

Shower Rod Connector,Brass,1/2in. FIP
  • KISSLER & CO
  • Shower Rod Connector, Brass, 1/2in. FIPShower Rod Connector,Brass,1/2in. FIP
  • Item # 31XJ37
  • Mfr. Model # 76-1041
  • Shower Rod Connector, Adjustable, Color/Finish Chrome, Material of Construction Brass, Face Dia. (In.) 2,...More

Kitchen Faucet,2 Handle,8In Spout
  • KISSLER & CO
  • Kitchen Faucet, 2 Handle, 8In SpoutKitchen Faucet,2 Handle,8In Spout
  • Item # 45L016
  • Mfr. Model # 77-1205
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate 2.2 gpm, Number of...More

Tub and Shower Knob Handle Kit
  • KISSLER & CO
  • Tub and Shower Knob Handle KitTub and Shower Knob Handle Kit
  • Item # 2FGR9
  • Mfr. Model # 46-6884
  • Tub and Shower Knob Handle Kit, Material Acrylic, For Use With Mfr. No. 2352 and 2353, Includes Knob, Insert...More

Female Thread Aerator,Metal,PK6
Dual Thread Aerator,2.2 GPM,Spray
  • KISSLER & CO
  • Dual Thread Aerator, 2.2 GPM, SprayDual Thread Aerator,2.2 GPM,Spray
  • Item # 29FJ56
  • Mfr. Model # AB83-6010
  • Dual Thread Aerator, Aerator, Thread Size 15/16 In. x 27 and 55/64 In. x 27, Flow Rate (GPM) 2.2, Stream...More

Hot Cartridge, Ceramic,For Kohler
Results per page: 16 | 32 | 48