Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

226 Results Found that Include 306 Products

Results per page: 16 | 32 | 48
Showerhead,Wall Mount,50 Spray Channels
  • SPEAKMAN
  • Showerhead, Wall Mount, 50 Spray ChannelsShowerhead,Wall Mount,50 Spray Channels
  • Item # 2WLN5
  • Mfr. Model # S-2005-HB
  • Showerhead, Wall Mount, Handle Type Spray Adjusting T-Handle, Handle Finish Chrome, Color/Finish Chrome...More

Vacuum Breaker Repair Kit,Faucet
  • SPEAKMAN
  • Vacuum Breaker Repair Kit, FaucetVacuum Breaker Repair Kit,Faucet
  • Item # 3HER7
  • Mfr. Model # RPG05-0520
  • Vacuum Breaker Repair Kit, Material Brass, Plastic, Rubber, For Use With Speakman Faucets, Size 5 In. x 7...More

Short Perfect Valve Blue
Sprayhead Assy,Yellow ABS,Use w/SEF-1800
Showerhead,Fixed,1/2 In,2.5 GPM
  • SPEAKMAN
  • Showerhead, Fixed, 1/2 In, 2.5 GPMShowerhead,Fixed,1/2 In,2.5 GPM
  • Item # 6MPG2
  • Mfr. Model # S-2005-H
  • Showerhead, Fixed, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome, Material...More

Repair Kit Med. Perfect Valve - Red - CC
Repair Kit Med. Perfect Valve- Blue -CCC
Sprayheads,3/8 NPT In,2.11 GPM,PK 4
Short Perfect Valve Red
Shower Hose Connector,Fixed,1/2in. NPSM
Dust Covers,For Use w/2WLL7,PK 20
Faucet,Cross,1/2" NPSM,2,Brass,Wall
  • SPEAKMAN
  • Faucet, Cross, 1/2" NPSM, 2, Brass, WallFaucet,Cross,1/2" NPSM,2,Brass,Wall
  • Item # 6MPF5
  • Mfr. Model # SC-5811-RCP
  • Utility Sink Faucet, Material Brass, Number of Handles 2, Handle Type Cross, Connection 1/2 In. NPSM, Number...More

Showerhead,5 Jet Hand Held,4 In
  • SPEAKMAN
  • Showerhead, 5 Jet Hand Held, 4 InShowerhead,5 Jet Hand Held,4 In
  • Item # 15F361
  • Mfr. Model # VS-3014
  • Showerhead, 5 Jet Hand-Held, Color/Finish Polished Chrome, Material of Construction Plastic, Face Dia. (In.)...More

Showerhead,Fixed,1/2 In,2.5 GPM
  • SPEAKMAN
  • Showerhead, Fixed, 1/2 In, 2.5 GPMShowerhead,Fixed,1/2 In,2.5 GPM
  • Item # 6MPG0
  • Mfr. Model # S-2252
  • Showerhead, Fixed, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome, Material...More

Combo Faucet and Eyewash Station
  • SPEAKMAN
  • Combo Faucet and Eyewash StationCombo Faucet and Eyewash Station
  • Item # 3PVN5
  • Mfr. Model # SEF1800-CA
  • Laboratory Faucet with Eyewash Station, Faucet Operation Manual, Number of Handles 2, Handle Type Blade, 1/2...More

Showerhead,5 Jet Hand Held,4-3/4 In
  • SPEAKMAN
  • Showerhead, 5 Jet Hand Held, 4-3/4 InShowerhead,5 Jet Hand Held,4-3/4 In
  • Item # 15F344
  • Mfr. Model # VS-3010
  • Showerhead, 5 Jet Hand-Held, Color/Finish Polished Chrome, Material of Construction Plastic, Face Dia. (In.)...More

Aerators,15/16-27,2.2 GPM,Chrome,PK 6
  • SPEAKMAN
  • Aerators, 15/16-27,2.2 GPM, Chrome, PK 6Aerators,15/16-27,2.2 GPM,Chrome,PK 6
  • Item # 4NGV9
  • Mfr. Model # RPG05-1177
  • Aerator Assortment, Connection 15/16 In x 27, Material of Construction Brass Shell, ABS Restrictor, Chrome...More

  • SPEAKMAN
  • Gooseneck Bathroom Faucet, BrassGooseneck Bathroom Faucet, Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8", 1.5 gpm, Body Material Brass, Faucet Spout Standard, ADA Compliant Yes, Drain...More

Regulating Module
Solenoid,Faucet,3/8 Compression In,6VDC
Low Profile Faucet,Metering,Brass,Deck
  • SPEAKMAN
  • Low Profile Faucet, Metering, Brass, DeckLow Profile Faucet,Metering,Brass,Deck
  • Item # 4NGV7
  • Mfr. Model # S-4122
  • Metering Faucet, Plain Handle, Handle Type Push, Material of Construction Brass, Faucet Finish Chrome, Spout...More

Combo Faucet/Eyewash Station,6 In Spout
  • SPEAKMAN
  • Combo Faucet/Eyewash Station, 6 In SpoutCombo Faucet/Eyewash Station,6 In Spout
  • Item # 4NGW3
  • Mfr. Model # SEF-1800-CA-SL
  • Laboratory Faucet with Eyewash Station, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, 3/8...More

Shower Valve,Diverter,Polished Chrome
  • SPEAKMAN
  • Shower Valve, Diverter, Polished ChromeShower Valve,Diverter,Polished Chrome
  • Item # 15F367
  • Mfr. Model # SM-7030-P
  • Shower Valve, Shower/Tub Combination, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished...More

Combo Faucet and Eyewash Station,Ceramic
  • SPEAKMAN
  • Combo Faucet and Eyewash Station, CeramicCombo Faucet and Eyewash Station,Ceramic
  • Item # 2WLL7
  • Mfr. Model # SEF-9000
  • Laboratory Faucet with Eyewash Station, Faucet Operation Manual, Number of Handles 1, Handle Type Cross, Flow...More

  • SPEAKMAN
  • Bathroom Faucet, BrassBathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet and Body Material Brass; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate, Number of Holes, Mounting Hole Center to...More

Showerhead,Wall Mount/Low Flow
  • SPEAKMAN
  • Showerhead, Wall Mount/Low FlowShowerhead,Wall Mount/Low Flow
  • Item # 2WLN7
  • Mfr. Model # S-2253-E175
  • Showerhead, Wall Mount/Low Flow, Handle Type Spray Adjusting T-Handle, Handle Finish Chrome, Color/Finish...More

Exposed Shower,Wall Mtd,Chrome,1/2 NPTF
  • SPEAKMAN
  • Exposed Shower, Wall Mtd, Chrome, 1/2 NPTFExposed Shower,Wall Mtd,Chrome,1/2 NPTF
  • Item # 4NGW9
  • Mfr. Model # SC-1220-AF
  • Exposed Shower, Wall Mount, Handle Type Cross, Handle Finish Chrome, Color/Finish Chrome, Material of...More

Showerhead,Fixed,1/2 In,2.0 GPM
  • SPEAKMAN
  • Showerhead, Fixed, 1/2 In, 2.0 GPMShowerhead,Fixed,1/2 In,2.0 GPM
  • Item # 6MPG1
  • Mfr. Model # S-2252-E2
  • Showerhead, Fixed, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome, Material...More

Cross Handle Repair Kit
  • SPEAKMAN
  • Cross Handle Repair KitCross Handle Repair Kit
  • Item # 3HER4
  • Mfr. Model # RPG04-0323-PC
  • Cross Handle Repair Kit, For Use With Speakman Faucets, Finish Chrome, Size 3-1/2 In. x 5-1/2 In., Includes...More

Showerhead,Wall Mount,Polished Chrome
  • SPEAKMAN
  • Showerhead, Wall Mount, Polished ChromeShowerhead,Wall Mount,Polished Chrome
  • Item # 22FD76
  • Mfr. Model # S-3010-E2
  • Showerhead, Type Wall Mount, Color/Finish Polished Chrome, Material of Construction Plastic, Connection (In.)...More

Showerhead,Wall Mount,Polished Chrome
  • SPEAKMAN
  • Showerhead, Wall Mount, Polished ChromeShowerhead,Wall Mount,Polished Chrome
  • Item # 22FD77
  • Mfr. Model # S-2005-H-E2
  • Showerhead, Type Wall Mount, Color/Finish Polished Chrome, Material of Construction Plastic, Face Dia. (In.)...More

Results per page: 16 | 32 | 48