Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Tub/Faucets

16 Results Found that Include 18 Products 

Results per page: 16 | 32 | 48
    Hot Water Lavatory Cartridge
    • KOHLER
    • Hot Water Lavatory Cartridge
    • Item # 5PYV0
    • Mfr. Model # GP77005-RP
    • Hot Cartridge, Ceramic, Material Brass, For Use With Kohler Faucets, Size 2 In., Includes 1 Hot Ceramic...More

    Cold Water Lavatory Cartridge
    • KOHLER
    • Cold Water Lavatory Cartridge
    • Item # 5PYV1
    • Mfr. Model # GP77006-RP
    • Cold Bathroom Cartridge, Ceramic, Material Brass, For Use With Kohler Faucets, Size 2 In., Includes 1 Cold...More

    Hot Water Faucet Stem
    • KOHLER
    • Hot Water Faucet Stem
    • Item # 5PYU1
    • Mfr. Model # GP30002
    • Hot Water Faucet Stem, Material Brass w/ Plastic Plunger, For Use With Kohler Faucets, Size 2-1/2 In.,...More

    Cold Water Faucet Stem
    • KOHLER
    • Cold Water Faucet Stem
    • Item # 5PYU2
    • Mfr. Model # GP30004
    • Cold Stem, Material Brass w/ Plastic Plunger, For Use With Kohler Faucets, Size 2-1/2 In., Includes 1 Cold...More

    • KOHLER
    • Pressure Balance Valve Kit
    • Pressure Balance Valve Kit, For Use With Kohler Faucets and Includes 1 Pressure Balance Unit; Varies by Material

    Shower Arm & Flange,Polished Chrome
    • KOHLER
    • Shower Arm & Flange, Polished Chrome
    • Item # 46Y250
    • Mfr. Model # 7397-CP
    • Shower Arm and Flange, Type Wall Mount, Connection (In.) 1/2-14 NPT, Length (In.) 7-1/2, Face Dia. (In.)...More

    Single Lever Cartridge
    • KOHLER
    • Single Lever Cartridge
    • Item # 5PYV4
    • Mfr. Model # GP77548
    • Single Lever Cartridge, Material Plastic, For Use With Kohler Faucets, Size 2-3/16 In., Includes 1 Cartridge

    Tub Spout,Wall Mount,Chrome
    • KOHLER
    • Tub Spout, Wall Mount, Chrome
    • Item # 46Y254
    • Mfr. Model # 10280-4-CP
    • Tub Spout, Type Wall Mount, Handle Finish Chrome, Color/Finish Chrome, Material of Construction Metal, Face...More

    Sprayhose,Flexible,60 in.
    • KOHLER
    • Sprayhose, Flexible, 60 in.
    • Item # 46Y253
    • Mfr. Model # 9514-CP
    • Sprayhose, Type Wall Mount/Hand Held, Color/Finish Chrome, Material of Construction Metal, Connection (In.)...More

    Showerhead,Wall Mount,Chrome
    • KOHLER
    • Showerhead, Wall Mount, Chrome
    • Item # 46Y255
    • Mfr. Model # 10284-CP
    • Showerhead, Type Wall Mount, Color/Finish Chrome, Material of Construction Metal, Face Dia. (In.) 6 In,...More

    Shower Slide Bar,Wall Mount,Chrome
    • KOHLER
    • Shower Slide Bar, Wall Mount, Chrome
    • Item # 46Y252
    • Mfr. Model # 8524-CP
    • Shower Slide Bar, Type Wall Mount, Length (In.) 30, Face Dia. (In.) 2-1/4, Cover Material Metal, Color/Finish...More

    Showerhead,Handheld,Chrome
    • KOHLER
    • Showerhead, Handheld, Chrome
    • Item # 46Y256
    • Mfr. Model # 10286-CP
    • Sprayhead,Type Handheld,Handle Finish Chrome,Color/Finish Chrome,Material of Construction Metal,Face Dia....More

    Bodyspray,Wall Tile,Chrome
    • KOHLER
    • Bodyspray, Wall Tile, Chrome
    • Item # 46Y251
    • Mfr. Model # 8002-CP
    • Bodyspray, Type Wall Tile, Color/Finish Chrome, Material of Construction Brass, Face Dia. (In.) 4-7/8,...More

    Trim Kit,Wall Mount,Chrome
    • KOHLER
    • Trim Kit, Wall Mount, Chrome
    • Item # 46Y257
    • Mfr. Model # T10290-4-CP
    • Trim Kit, Type Wall Mount, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of...More

    Supply Elbow,Wall Mount,Polished Chrome
    • KOHLER
    • Supply Elbow, Wall Mount, Polished Chrome
    • Item # 46Y249
    • Mfr. Model # 355-CP
    • Supply Elbow, Type Wall Mount, Connection (In.) 1/2, Length (In.) 2-3/16, Face Dia. (In.) 2-3/8, Cover...More

    Results per page: 16 | 32 | 48