Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

76 Results Found that Include 131 Products

Results per page: 16 | 32 | 48
Shower Valve Repair Kit
  • ZURN
  • Shower Valve Repair KitShower Valve Repair Kit
  • Item # 24X180
  • Mfr. Model # RK7000-50
  • Shower Valve Repair Kit, Material of Construction Plastic, Rubber, Brass, Mill Finish, Cartridge Type Stem,...More

  • ZURN
  • Bathroom Faucet, BrassBathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Body Material Brass and Manufacturers Warranty Length 3 yr.; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate, Number...More

Shower Slide Bar,Chrome
  • ZURN
  • Kitchen Faucet, Wrist Blade HandleKitchen Faucet, Wrist Blade Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Flow Rate 2.2 gpm, Number of Holes 2, Mounting Hole Center to Center 8", Body...More

  • ZURN
  • Gooseneck Bathroom Faucet, BrassGooseneck Bathroom Faucet, Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, 2.2 gpm, Body Material Brass, ADA Compliant Yes, Includes Mounting Hardware and 1/2" Coupling...More

Gooseneck Lead Free Double Handle Faucet
  • ZURN
  • Gooseneck Lead Free Double Handle FaucetGooseneck Lead Free Double Handle Faucet
  • Item # 29VM02
  • Mfr. Model # Z812A4-XL-FC
  • Faucet,Faucet Operation Manual,Number of Handles 2,Handle Type Wrist Blade,1/2 In. NPSM Threaded...More

  • ZURN
  • Kitchen Faucet, Lever HandleKitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, Flow Rate 2.2 gpm, ADA Compliant Yes and Finish Chrome; Varies by Number of Handles, Number of Holes, Body...More

  • ZURN
  • Bathroom Faucet, Cast BrassBathroom Faucet, Cast Brass
  • Multiple product options available

    Bathroom Faucet, Number of Handles 2, Connection 1/2" NPSM Threaded, Number of Holes 2, Mounting Hole Center to Center 1/2" NPSM Threaded, Body Material Cast Brass,...More

  • ZURN
  • Utility Sink FaucetUtility Sink Faucet
  • Multiple product options available

    Utility Sink Faucet; Varies by Material, Number of Handles, Handle Type, Connection, Number of Holes, Mounting Hole Center to Center, ADA Compliant, Mounting Type, Flow...More

  • ZURN
  • Lavatory Faucet, BrassLavatory Faucet, Brass
  • Multiple product options available

    Lavatory Faucet, Faucet Operation Sensor, Number of Handles 0, Handle Type Sensor, Connection 1/2", 1.5 gpm, Body Material Brass, Faucet Spout Brass, ADA Compliant Yes,...More

Faucet,Manual,2,2.2gpm,Bent Riser,Brass
  • ZURN
  • Faucet, Manual, 2,2.2gpm, Bent Riser, BrassFaucet,Manual,2,2.2gpm,Bent Riser,Brass
  • Item # 29VL90
  • Mfr. Model # Z826S1-XL
  • Laboratory Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, 3/8 In. NPT Compression...More

Mixing Valve,Brass,Sensor Faucets
  • ZURN
  • Mixing Valve, Brass, Sensor FaucetsMixing Valve,Brass,Sensor Faucets
  • Item # 33KJ84
  • Mfr. Model # P6900-ADM-XL
  • Mixing Valve, Material Brass, Fits Brand Zurn, For Use With Sensor Faucets, For Use With Grainger Item Number...More

Faucet,Sensor,1.5 gpm,Chrome,Deck
Faucet Adapter,Zinc
  • ZURN
  • Faucet Adapter, ZincFaucet Adapter,Zinc
  • Item # 41J496
  • Mfr. Model # 60435001
  • Faucet Adapter, Material Brass, Fits Brand Zurn, For Use With Sensor Faucets, For Use With Grainger Item...More

Shower Valve,1/2 In NPT,Wall,Chrome
Faucet,Manual,2,2.2 gpm,Gooseneck,Brass
  • ZURN
  • Faucet, Manual, 2,2.2 gpm, Gooseneck, BrassFaucet,Manual,2,2.2 gpm,Gooseneck,Brass
  • Item # 29VM03
  • Mfr. Model # Z826B1-XL
  • Laboratory Gooseneck Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, 3/8 NPT...More

Faucet Nuts,PK 2
  • ZURN
  • Faucet Nuts, PK 2Faucet Nuts,PK 2
  • Item # 41J456
  • Mfr. Model # G60502
  • Faucet Nuts, Material Brass, Fits Brand Zurn, For Use With Zurn Aqua Spec Faucets, For Use With Mfr. Model...More

Faucet Repair Kit
  • ZURN
  • Faucet Repair KitFaucet Repair Kit
  • Item # 41J477
  • Mfr. Model # 62301001
  • Faucet Repair Kit, Material Rubber, Plastic, Fits Brand Zurn, For Use With Faucets, For Use With Grainger...More

Handle Assembly
  • ZURN
  • Handle AssemblyHandle Assembly
  • Item # 41J463
  • Mfr. Model # Z7000-LH
  • Handle Assembly, Material Brass, Fits Brand Zurn, For Use With Temp Gard Shower Valves, For Use With Mfr....More

Faucet Aerator
  • ZURN
  • Faucet AeratorFaucet Aerator
  • Item # 41J455
  • Mfr. Model # G63504
  • Faucet Aerator, Connection (In.) 3/4-27 Female, Material of Construction Zinc, Chrome Finish, Flow Rate (GPM)...More

Faucet Aerator,15/16-27,1.0 gpm
Manual Push Button Assy,Plastic
Pressure Balance  Shower Faucet,1/2 In
Mixing Tee,Brass,Fits Most Faucets
  • ZURN
  • Mixing Tee, Brass, Fits Most FaucetsMixing Tee,Brass,Fits Most Faucets
  • Item # 30PT30
  • Mfr. Model # P6900-MT-XL
  • Mixing Tee, Material Brass, Fits Brand Zurn, For Use With Any Faucet, For Use With Grainger Item Number...More

Handle,Zinc,Lever
  • ZURN
  • Handle, Zinc, LeverHandle,Zinc,Lever
  • Item # 29RP49
  • Mfr. Model # JP1996-SF-HDL-RK
  • Handle, Material Polished Chrome Zinc, Fits Brand Zurn, For Use With Wall Sink Faucet, For Use With Mfr....More

  • ZURN
  • GasketGasket
  • Multiple product options available

    Multiple product options available

Floor Foot Valve,Brass,Inlet 1/2 InFIPS
  • ZURN
  • Floor Foot Valve, Brass, Inlet 1/2 InFIPSFloor Foot Valve,Brass,Inlet 1/2 InFIPS
  • Item # 45K795
  • Mfr. Model # Z85100-XL
  • Floor Foot Valve, 1/2 In., Polished Chrome Color/Finish, Brass Material of Construction, Features Self...More

Repair Kit,Zinc
  • ZURN
  • Repair Kit, ZincRepair Kit,Zinc
  • Item # 29RP77
  • Mfr. Model # Z1022-XL-UNIV-RK
  • Trap Primer Repair Kit, Material Zinc, Rubber, Fits Brand Zurn, For Use With Trap Primers, For Use With...More

Gooseneck Faucet,Optional Foot Pedal
  • ZURN
  • Gooseneck Faucet, Optional Foot PedalGooseneck Faucet,Optional Foot Pedal
  • Item # 45K803
  • Mfr. Model # Z821B0-XL
  • Gooseneck Laboratory Faucet, Faucet Operation Optional Foot Pedal, 1/2 In. NPSM Connection, Flow Rate 2.2...More

Index
  • ZURN
  • IndexIndex
  • Item # 41J458
  • Mfr. Model # 59454002
  • Cold Color Index, Material Plastic, Fits Brand Zurn, For Use With Temp Gard Shower Valves, For Use With Mfr....More

Results per page: 16 | 32 | 48