Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Tub/Faucets

21 Results Found that Include 33 Products

Results per page: 16 | 32 | 48
    • MOEN COMMERCIAL
    • Bathroom Faucet, Cast MetalBathroom Faucet, Cast Metal
    • Multiple product options available

      Bathroom Faucet, Body Material Cast Metal, Faucet Spout Rigid, ADA Compliant Yes, Finish Chrome, Includes Trim and Valve, Manufacturers Warranty Length 5 yr. Limited and...More

    • MOEN COMMERCIAL
    • Bathroom Faucet, MetalBathroom Faucet, Metal
    • Multiple product options available

      Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Connection 1/2" IPS, Body Material Metal, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None, Valve...More

    Gooseneck Faucet,Manual,Blade,1/2 In.
    • MOEN COMMERCIAL
    • Gooseneck Faucet, Manual, Blade, 1/2 In.Gooseneck Faucet,Manual,Blade,1/2 In.
    • Item # 6MPT7
    • Mfr. Model # 8225
    • Lavatory Faucet, Two Handle, Handle Type Wrist Blade, Material of Construction Chrome, Faucet Finish Chrome,...More

    • MOEN COMMERCIAL
    • Gooseneck Kitchen Faucet, Wrist Blade HandleGooseneck Kitchen Faucet, Wrist Blade Handle
    • Multiple product options available

      Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Flow Rate 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4",...More

    • MOEN COMMERCIAL
    • Bathroom Faucet, BrassBathroom Faucet, Brass
    • Multiple product options available

      Bathroom Faucet, Body Material Brass, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None, Finish Chrome, Flow Outlet Type Aerated and Manufacturers Warranty Length 5...More

    Mop Faucet,Lever,1/2",3,Cast Metal,Yes
    • MOEN COMMERCIAL
    • Mop Faucet, Lever, 1/2", 3, Cast Metal, YesMop Faucet,Lever,1/2",3,Cast Metal,Yes
    • Item # 40D653
    • Mfr. Model # 8230
    • Mop Sink Faucet, Material Brass, Number of Handles 2, Handle Type Lever, Connection 1/2 In. IPS Eccentric,...More

    Handheld Shower,Lever,Chrome
    • MOEN COMMERCIAL
    • Handheld Shower, Lever, ChromeHandheld Shower,Lever,Chrome
    • Item # 40D686
    • Mfr. Model # 8349
    • Handheld Shower, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of Construction Cast...More

    GN Bar Faucet,3/4 In,Chrome,Lever
    • MOEN COMMERCIAL
    • GN Bar Faucet, 3/4 In, Chrome, LeverGN Bar Faucet,3/4 In,Chrome,Lever
    • Item # 40D655
    • Mfr. Model # 8279
    • Gooseneck Bar Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2.2 gpm,...More

    Low Profile Faucet,Manual,Lever,1/2 In.
    • MOEN COMMERCIAL
    • Low Profile Faucet, Manual, Lever, 1/2 In.Low Profile Faucet,Manual,Lever,1/2 In.
    • Item # 6MPT5
    • Mfr. Model # 8810
    • Lavatory Faucet, Two Handle, Handle Type Lever, Material of Construction Chrome, Faucet Finish Chrome, Spout...More

    Faucet,Shower
    • MOEN COMMERCIAL
    • Faucet, ShowerFaucet,Shower
    • Item # 4FA79
    • Mfr. Model # 8346
    • Showerhead Faucet, Handheld, Handle Type Single Lever, Handle Finish Chrome, Color/Finish Chrome Plated,...More

    GN Bar Faucet,3/4 In,Chrome,Lever
    • MOEN COMMERCIAL
    • GN Bar Faucet, 3/4 In, Chrome, LeverGN Bar Faucet,3/4 In,Chrome,Lever
    • Item # 40D654
    • Mfr. Model # 8278
    • Gooseneck Bar Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Flow Rate 2.2...More

    Shower Trim Kit,Lever,Chrome
    • MOEN COMMERCIAL
    • Shower Trim Kit, Lever, ChromeShower Trim Kit,Lever,Chrome
    • Item # 40D668
    • Mfr. Model # 8370
    • Shower Trim Kit, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of Construction Cast...More

    Handheld Showerhead,Chrome
    • MOEN COMMERCIAL
    • Handheld Showerhead, ChromeHandheld Showerhead,Chrome
    • Item # 15A829
    • Mfr. Model # 8349EP15
    • Showerhead, Handheld, Handle Finish Chrome, Color/Finish Chrome, Material of Construction Plastic, Face Dia....More

    Shower Trim Kit,Lever,Chrome
    • MOEN COMMERCIAL
    • Shower Trim Kit, Lever, ChromeShower Trim Kit,Lever,Chrome
    • Item # 40D665
    • Mfr. Model # 8342
    • Shower Trim Kit, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of Construction Cast...More

    Tub/Shower Trim Kit,Lever,Chrome
    • MOEN COMMERCIAL
    • Tub/Shower Trim Kit, Lever, ChromeTub/Shower Trim Kit,Lever,Chrome
    • Item # 40D666
    • Mfr. Model # 8343
    • Tub/Shower Trim Kit, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of Construction...More

    Elect Bar Faucet,Cast Metal,3/4 In
    • MOEN COMMERCIAL
    • Elect Bar Faucet, Cast Metal, 3/4 InElect Bar Faucet,Cast Metal,3/4 In
    • Item # 40D658
    • Mfr. Model # 8303
    • Gooseneck Bar Faucet, Faucet Operation Sensor, Handle Type Sensor, Flow Rate 2.2 gpm, Number of Holes 3, Body...More

    Transfer Shower Trim Kit,Lever,Chrome
    • MOEN COMMERCIAL
    • Transfer Shower Trim Kit, Lever, ChromeTransfer Shower Trim Kit,Lever,Chrome
    • Item # 40D678
    • Mfr. Model # 8342EP15
    • Transfer Shower Trim Kit, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of...More

    Shower Trim Kit,Push/Pull
    • MOEN COMMERCIAL
    • Shower Trim Kit, Push/PullShower Trim Kit,Push/Pull
    • Item # 40D667
    • Mfr. Model # 8350
    • Shower Trim Kit, Handle Type Push/Pull, Handle Finish Chrome, Color/Finish Chrome, Material of Construction...More

    Hand Shower Sys Trim Kit,Lever,Chrome
    • MOEN COMMERCIAL
    • Hand Shower Sys Trim Kit, Lever, ChromeHand Shower Sys Trim Kit,Lever,Chrome
    • Item # 40D679
    • Mfr. Model # 8346EP15
    • Handheld Shower System Trim Kit, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of...More

    Tub/Shower Trim Kit,Lever,Chrome
    • MOEN COMMERCIAL
    • Tub/Shower Trim Kit, Lever, ChromeTub/Shower Trim Kit,Lever,Chrome
    • Item # 40D664
    • Mfr. Model # 8341
    • Tub/Shower Trim Kit, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of Construction...More

    Results per page: 16 | 32 | 48