Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Shop By

Tub/Faucets

6 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    • BESTCARE
    • Antiligature Faucet, Stainless SteelAntiligature Faucet, Stainless Steel
    • Multiple product options available

      Antiligature Faucet, Handle Type Push Button, Connection 1/2" NPS, 0.7 gpm, Number of Holes 3, Body Material Stainless Steel, ADA Compliant No, Flow Outlet Type Shower...More

    Shower w/ Mix Meter Valve
    • BESTCARE
    • Shower w/ Mix Meter ValveShower w/ Mix Meter Valve
    • Item # 38C419
    • Mfr. Model # WH1741-CSH
    • Antiligature Shower, Handle Type Conical Lever, Handle Finish Chrome, Color/Finish White/Chrome, Material of...More

    • BESTCARE
    • Bathroom Faucet, Stainless SteelBathroom Faucet, Stainless Steel
    • Multiple product options available

      Bathroom Faucet, Faucet Operation Electronic, Handle Type Push Button, Connection 1/2" NPS, 0.7 gpm, Number of Holes 3, Mounting Hole Center to Center 8", Body Material...More

    Shower System,Anti-Ligature,Satin
    • BESTCARE
    • Shower System, Anti-Ligature, SatinShower System,Anti-Ligature,Satin
    • Item # 49T914
    • Mfr. Model # WH538-FH-CSH-SRCH
    • Shower System, Anti-Ligature, Handle Type Conical, Handle Finish Chrome, Color/Finish Satin, Material of...More

    Shower w/ Mix Meter Valve and Dual Heads
    • BESTCARE
    • Shower w/ Mix Meter Valve and Dual HeadsShower w/ Mix Meter Valve and Dual Heads
    • Item # 38C418
    • Mfr. Model # WH1741-FH-CSH
    • Antiligature Shower w/Dual Heads, Handle Type Conical Lever, Handle Finish Chrome, Color/Finish White/Chrome,...More

    Conical Shower Head, Handle, and Valve
    • BESTCARE
    • Conical Shower Head, Handle, and ValveConical Shower Head, Handle, and Valve
    • Item # 38C426
    • Mfr. Model # WH538-CSH-SRCH
    • Antiligature Shower, Handle Type Conical Lever, Handle Finish Chrome, Color/Finish White/Chrome, Material of...More

    Results per page: 16 | 32 | 48