Skip Content

Filter Results By

Applied Filters Clear All

Faucet Operation
Handle Type
Connection
Flow Rate
Mounting Hole Center to Center
Body Material
Faucet Spout
ADA Compliant
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
  • View MoreView Less
Shop By
Green Certification

Tub/Faucets

2 Results Found that Include 4 Products 

Results per page: 16 | 32 | 48
    • DELTA FAUCET COMPANY
    • Bathroom Faucet, Low Lead Brass
    • Bathroom Faucet, Number of Handles 1, 1.5 gpm, Number of Holes 1, Mounting Hole Center to Center Single Hole, Body Material Low Lead Brass, ADA Compliant Yes, Drain Type...More

    • DELTA FAUCET COMPANY
    • Bathroom Faucet, Brass
    • Bathroom Faucet, Number of Handles 1, Connection 1/2" NPSM, Number of Holes 1, Mounting Hole Center to Center 2", Body Material Brass, ADA Compliant No, Drain Type None,...More

    Results per page: 16 | 32 | 48