Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Shop By

Tub/Faucets

21 Results Found that Include 24 Products 

Results per page: 16 | 32 | 48
    Side Spray Head,1/4 In,Black
    • DANCO
    • Side Spray Head, 1/4 In, Black
    • Item # 23PG97
    • Mfr. Model # 9D00010345
    • Side Spray Head, 1/4 In., Black Color/Finish, Plastic Material of Construction, Features High Directional...More

    Handle,Metal,Zinc
    • DANCO
    • Handle, Metal, Zinc
    • Item # 29VM48
    • Mfr. Model # 9D00010006
    • Handle, Metal Color/Finish, Zinc Material of Construction, Features Universal Design, Will Not Rust or...More

    Side Spray Head,1/4 In,White
    • DANCO
    • Side Spray Head, 1/4 In, White
    • Item # 23PG98
    • Mfr. Model # 9D00010346
    • Side Spray Head, 1/4 In., White Color/Finish, Plastic Material of Construction, Features High Directional...More

    Side Spray Hose,1/4 In,Clear
    • DANCO
    • Side Spray Hose, 1/4 In, Clear
    • Item # 23PG94
    • Mfr. Model # 9D00010341
    • Side Spray Hose, 1/4 In., Clear Color/Finish, Plastic Material of Construction, Features High Directional...More

    Pre Rinse Spray Valve,1/2 In,Chrome
    • DANCO
    • Pre Rinse Spray Valve, 1/2 In, Chrome
    • Item # 23PG91
    • Mfr. Model # 9D00010408
    • Pre Rinse Spray Valve, 1/2 In., Chrome Color/Finish, Plastic Material of Construction, Features Universal...More

    Pullout Hose,1/2 In,Gray
    • DANCO
    • Pullout Hose, 1/2 In, Gray
    • Item # 23PG96
    • Mfr. Model # 9D00010339
    • Pullout Hose, 1/2 In., Gray Color/Finish, Plastic Material of Construction, Features High Directional Power...More

    Side Spray Hose,1/4 In,Black
    • DANCO
    • Side Spray Hose, 1/4 In, Black
    • Item # 23PG95
    • Mfr. Model # 9D00010340
    • Side Spray Hose, 1/4 In., Black Color/Finish, Plastic Material of Construction, Features High Directional...More

    Side Spray Head,1/4 In,Chrome
    • DANCO
    • Side Spray Head, 1/4 In, Chrome
    • Item # 23PH04
    • Mfr. Model # 9D00010336
    • Side Spray Head, 1/4 In., Chrome Color/Finish, Plastic Material of Construction, Features High Directional...More

    Pre Rinse Spray Valve,1/2 In,White
    • DANCO
    • Pre Rinse Spray Valve, 1/2 In, White
    • Item # 23PG93
    • Mfr. Model # 9D00010415
    • Pre-Rinse Spray Valve, 1/2 In., White Color/Finish, Plastic Material of Construction, Features Universal Fit,...More

    Trim Kit,Shower,Plastic
    • DANCO
    • Trim Kit, Shower, Plastic
    • Item # 29VM54
    • Mfr. Model # 9D00010003
    • Trim Kit, Shower, Handle Type Lever, Face Dia. (In.) 7-1/2, Plastic Cover Material, Chrome Color/Finish,...More

    Side Spray Head,1/4 In,Brushed Nickel
    • DANCO
    • Side Spray Head, 1/4 In, Brushed Nickel
    • Item # 23PH05
    • Mfr. Model # 9D00010337
    • Side Spray Head, 1/4 In., Brushed Nickel Color/Finish, Plastic Material of Construction, Features High...More

    Side Spray Head,1/4 In,Chrome
    • DANCO
    • Side Spray Head, 1/4 In, Chrome
    • Item # 23PG99
    • Mfr. Model # 9D00010330
    • Side Spray Head, 1/4 In., Chrome Color/Finish, Plastic Material of Construction, Features High Directional...More

    Side Spray Head,1/4 In,Black
    • DANCO
    • Side Spray Head, 1/4 In, Black
    • Item # 23PH03
    • Mfr. Model # 9D00010335
    • Side Spray Head, 1/4 In., Black Color/Finish, Plastic Material of Construction, Features High Directional...More

    Side Spray Head,1/4 In,Chrome
    • DANCO
    • Side Spray Head, 1/4 In, Chrome
    • Item # 23PH02
    • Mfr. Model # 9D00010334
    • Side Spray Head, 1/4 In., Chrome Color/Finish, Plastic Material of Construction, Features High Directional...More

    Side Spray Head,1/4 In,Oil Rubbed Bronze
    • DANCO
    • Side Spray Head, 1/4 In, Oil Rubbed Bronze
    • Item # 23PH06
    • Mfr. Model # 9D00010338
    • Side Spray Head, 1/4 In., Oil Rubbed Bronze Color/Finish, Plastic Material of Construction, Features High...More

    Side Spray Head,1/4 In,Brushed Nickel
    • DANCO
    • Side Spray Head, 1/4 In, Brushed Nickel
    • Item # 23PH01
    • Mfr. Model # 9D00010332
    • Side Spray Head, 1/4 In., Brushed Nickel Color/Finish, Plastic Material of Construction, Features High...More

    Trim Kit,Shower,Plastic
    • DANCO
    • Trim Kit, Shower, Plastic
    • Item # 29VM52
    • Mfr. Model # 9D00010001
    • Trim Kit, Shower, Handle Type Lever, Face Dia. (In.) 7-1/2, Plastic Cover Material, Chrome Color/Finish,...More

    • DANCO
    • Repair Kit
    • Multiple product options available

    Trim Kit,Shower,Plastic
    • DANCO
    • Trim Kit, Shower, Plastic
    • Item # 29VM53
    • Mfr. Model # 9D00010002
    • Trim Kit, Shower, Handle Type Lever, Face Dia. (In.) 7-1/2, Plastic Cover Material, Brushed Nickel...More

    Trim Kit,Shower,Plastic
    • DANCO
    • Trim Kit, Shower, Plastic
    • Item # 29VM55
    • Mfr. Model # 9D00010004
    • Trim Kit, Shower, Handle Type Lever, Face Dia. (In.) 7-1/2, Plastic Cover Material, Brushed Nickel...More

    Pre Rinse Spray Valve,1/2 In,Brshd Nickl
    • DANCO
    • Pre Rinse Spray Valve, 1/2 In, Brshd Nickl
    • Item # 23PG92
    • Mfr. Model # 9D00010409
    • Pre-Rinse Spray Valve, 1/2 In., Brushed Nickel Color/Finish, Plastic Material of Construction, Features...More

    Results per page: 16 | 32 | 48