Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Tub/Faucets

14 Results Found that Include 16 Products 

Results per page: 16 | 32 | 48
    Faucet,Sensor,1/2 In. Male NPSM,0.5 gpm
    • CHICAGO FAUCETS
    • Faucet, Sensor, 1/2 In. Male NPSM, 0.5 gpm
    • Item # 5UTP4
    • Mfr. Model # 116.606.AB.1
    • Lavatory Faucet, Electronic, Material of Construction Metal, Faucet Finish Chrome Plated, Spout Length 5-3/8...More

    Faucet,Metering,Push,1/2 In. Male NPSM
    • CHICAGO FAUCETS
    • Faucet, Metering, Push, 1/2 In. Male NPSM
    • Item # 4KTK8
    • Mfr. Model # 404-V665ABCP
    • Lavatory Faucet, Metering, Handle Type Push, Material of Construction Low Lead, Faucet Finish Chrome, Spout...More

    Gooseneck Faucet,Blade,1/2 In. Male NPSM
    • CHICAGO FAUCETS
    • Gooseneck Faucet, Blade, 1/2 In. Male NPSM
    • Item # 5UTV0
    • Mfr. Model # 786-GN8AE29ABCP
    • Lavatory Faucet, Manual, Handle Type Blade, Material of Construction Low Lead Cast Brass, Faucet Finish...More

    Kitchen Faucet,2.2 gpm,18In Spout
    • CHICAGO FAUCETS
    • Kitchen Faucet, 2.2 gpm, 18In Spout
    • Item # 26Y184
    • Mfr. Model # 445-DJ18ABCP
    • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2.2 gpm, Number of...More

    Gooseneck Faucet with Barbed Nozzle,Deck
    • CHICAGO FAUCETS
    • Gooseneck Faucet with Barbed Nozzle, Deck
    • Item # 41N757
    • Mfr. Model # 869-BPVC
    • Gooseneck Laboratory Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Cross, 3/8 In. FNPT or...More

    • CHICAGO FAUCETS
    • Utility Sink Faucet
    • Multiple product options available

    Kitchen Faucet,2.2 gpm,13In Spout
    • CHICAGO FAUCETS
    • Kitchen Faucet, 2.2 gpm, 13In Spout
    • Item # 26Y250
    • Mfr. Model # 445-DJ13ABCP
    • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2.2 gpm, Number of...More

    Faucet,Sensor,1/2 In. Male NPSM,0.5 gpm
    • CHICAGO FAUCETS
    • Faucet, Sensor, 1/2 In. Male NPSM, 0.5 gpm
    • Item # 5UTP5
    • Mfr. Model # 116.706.AB.1
    • Lavatory Faucet, Electronic, Material of Construction Cast Brass, Faucet Finish Chrome Plated, Spout Length...More

    Cartridge Repair Kit,
    Gooseneck Faucet,Metering,Push Button
    • CHICAGO FAUCETS
    • Gooseneck Faucet, Metering, Push Button
    • Item # 5UTU9
    • Mfr. Model # 786-G1AE3-665AB
    • Lavatory Faucet, Manual, Handle Type Push Button, Material of Construction Low Lead, Faucet Finish Chrome...More

    LH Ceramic Cartridge,Brass/SS,PK 12
    • CHICAGO FAUCETS
    • LH Ceramic Cartridge, Brass/SS, PK 12
    • Item # 29RR44
    • Mfr. Model # 377-XKLHBL12JKABNF
    • LH Ceramic Cartridge, Brass/Stainless Steel Material of Construction, For Use With Manual Faucets, Package...More

    RH Ceramic Cartridge,Brass/SS,PK 12
    • CHICAGO FAUCETS
    • RH Ceramic Cartridge, Brass/SS, PK 12
    • Item # 29RR45
    • Mfr. Model # 377-XKRHBL12JKABNF
    • RH Ceramic Cartridge, Brass/Stainless Steel Material of Construction, For Use With Manual Faucets, Package...More

    Gooseneck Faucet,Manual,Lever,2.2 gpm
    • CHICAGO FAUCETS
    • Gooseneck Faucet, Manual, Lever, 2.2 gpm
    • Item # 26Y207
    • Mfr. Model # 794-317ABCP
    • Lavatory Faucet, Two Handle, Handle Type Lever, Material of Construction Brass, Faucet Finish Chrome Plated,...More

    Results per page: 16 | 32 | 48