Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Tub/Faucets

22 Results Found that Include 42 Products

Results per page: 16 | 32 | 48
    • CHICAGO FAUCETS
    • Utility Sink FaucetUtility Sink Faucet
    • Multiple product options available

      Utility Sink Faucet, Number of Handles 2, Handle Type Lever, Number of Holes 2, ADA Compliant Yes and Mounting Type Wall; Varies by Material, Connection, Mounting Hole...More

    Faucet,Metering,Push,1/2 In. Male NPSM
    • CHICAGO FAUCETS
    • Faucet, Metering, Push, 1/2 In. Male NPSMBathroom Faucet, Low Lead
    • Item # 3TFH3
    • Mfr. Model # WWG3400-ABCP
    • Lavatory Faucet, One Handle Metering, Handle Type Push, Material of Construction Low Lead, Faucet Finish...More

    Mop Faucet,Lever,1/2" FNPT,2,Cast Brass
    • CHICAGO FAUCETS
    • Mop Faucet, Lever, 1/2" FNPT, 2, Cast BrassMop Faucet,Lever,1/2" FNPT,2,Cast Brass
    • Item # 3JAA7
    • Mfr. Model # WWG305-VBRCF
    • Mop Sink Faucet, Material Cast Brass, Number of Handles 2, Handle Type Lever, Connection 1/2 In. FNPT, Number...More

    • CHICAGO FAUCETS
    • Bathroom Faucet, Low Lead Cast BrassBathroom Faucet, Low Lead Cast Brass
    • Multiple product options available

      Bathroom Faucet, Faucet Operation Manual, Body Material Low Lead Cast Brass, ADA Compliant Yes, Drain Type None and Mounting Type Deck; Varies by Number of Handles,...More

    • CHICAGO FAUCETS
    • Gooseneck Bathroom Faucet, BrassGooseneck Bathroom Faucet, Brass
    • Multiple product options available

      Gooseneck Bathroom Faucet, Body Material Brass, ADA Compliant Yes and Drain Type None; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate,...More

    • CHICAGO FAUCETS
    • Kitchen Faucet, Lever HandleKitchen Faucet, Lever Handle
    • Multiple product options available

      Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, ADA Compliant Yes and Finish Chrome; Varies by Number of Handles, Flow Rate, Number of Holes, Mounting Hole...More

    • CHICAGO FAUCETS
    • Bathroom Faucet, BrassBathroom Faucet, Brass
    • Multiple product options available

      Bathroom Faucet, Body Material Brass, Drain Type None, Mounting Type Deck and Finish Chrome Plated; Varies by Faucet Operation, Number of Handles, Handle Type,...More

    • CHICAGO FAUCETS
    • Sill FaucetSill Faucet
    • Multiple product options available

      Sill Faucet, Material Cast Brass, Number of Handles 1, Handle Type Tee, Number of Holes 1, ADA Compliant No, Mounting Type Wall, 7.0 gpm, Faucet Spout Rigid, Valve Type...More

    P/B Shower Valve Only Complete
    • CHICAGO FAUCETS
    • P/B Shower Valve Only CompleteP/B Shower Valve Only Complete
    • Item # 5UTW5
    • Mfr. Model # WWG1900-VOCCP
    • Tub and Shower Valve, Single Control, Handle Type Single Lever, Handle Finish Chome Plated, Color/Finish...More

    • CHICAGO FAUCETS
    • Gooseneck Kitchen Faucet, Lever HandleGooseneck Kitchen Faucet, Lever Handle
    • Multiple product options available

      Gooseneck Kitchen Faucet, Faucet Operation Manual, ADA Compliant Yes and Finish Chrome; Varies by Number of Handles, Handle Type, Flow Rate, Number of Holes, Mounting...More

    Pedal Valve
    • CHICAGO FAUCETS
    • Pedal ValvePedal Valve
    • Item # 5UTU7
    • Mfr. Model # WWG628-ABCP
    • Single Foot Pedal Box, Floor Mounted, Chrome Plated Color/Finish, Cast Brass Body With Aluminum Pedals...More

    CFC Service Remote,Black,Plastic
    Glass Filler,2.2 gpm,4In Spout
    • CHICAGO FAUCETS
    • Glass Filler, 2.2 gpm, 4In SpoutGlass Filler,2.2 gpm,4In Spout
    • Item # 26Y282
    • Mfr. Model # WWG324-665PSHABCP
    • Glass Filler, Faucet Operation Metering, Number of Handles 1, Handle Type Push Button, Flow Rate 2.2 gpm,...More

    LH Ceramic Cartridge,Brass/SS,PK12
    • CHICAGO FAUCETS
    • Bathroom Faucet,Bathroom Faucet,
    • Multiple product options available

      Bathroom Faucet, ADA Compliant Yes, Mounting Type Deck, Finish Chrome Plated, Flow Outlet Type Nonaerated, Standards ASME A112.18.1/CSA B125.1, California Health and...More

    RH Ceramic Cartridge,Brass/SS,PK12
    Electronics Module,HiArc
    • CHICAGO FAUCETS
    • Electronics Module, HiArcElectronics Module,HiArc
    • Item # 4KTG9
    • Mfr. Model # 242.037.00.1
    • Electronics Module, For Use With Electronic Faucets, Includes Sensor With Power Module Holder And Connector,...More

    Spray Nozzle Assembly,Chrome Plated
    Spout,Elastomer,PK100
    Vacuum Breaker Spout,3 1/2 In Length
    • CHICAGO FAUCETS
    • Vacuum Breaker Spout, 3 1/2 In LengthVacuum Breaker Spout
    • Item # 3JAT1
    • Mfr. Model # 897-SJKCP
    • Vacuum Breaker Spout, Material Brass, For Use With Chicago Faucets, Finish Chrome Plated, Size 3-1/2 In.,...More

    Results per page: 16 | 32 | 48