Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

212 Results Found that Include 416 Products

Results per page: 16 | 32 | 48
  • AMERICAN STANDARD
  • Vandal Resistant Bathroom Faucet, Lead Free Cast BrassVandal Resistant Bathroom Faucet, Lead Free Cast Brass
  • Multiple product options available

    Vandal Resistant Bathroom Faucet, 0.5 gpm, Number of Holes 3, Body Material Lead Free Cast Brass, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Valve Type...More

  • AMERICAN STANDARD
  • Vandal Resistant Bathroom Faucet, Low Lead Cast BrassVandal Resistant Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Vandal Resistant Bathroom Faucet, Body Material Low Lead Cast Brass, ADA Compliant Yes, Finish Polished Chrome, Manufacturers Warranty Length 5 yr. Commercial and...More

Vacuum Breaker Repair Kit For SS Faucet
Showerhead,Colony,Polished Chrome
  • AMERICAN STANDARD
  • Showerhead, Colony, Polished ChromeShowerhead,Colony,Polished Chrome
  • Item # 30KE03
  • Mfr. Model # M953550-0020A
  • Showerhead, Colony, Color/Finish Polished Chrome, Material of Construction Metal, Plastic, Face Dia. (In.) 3,...More

Handle Screw Kit,Reliant 3
  • AMERICAN STANDARD
  • Handle Screw Kit, Reliant 3Handle Screw Kit,Reliant 3
  • Item # 6NWL7
  • Mfr. Model # M962496-0070A
  • Handle Screw Kit, Material Metal and Plastic, Fits Brand American Standard, For Use With Grainger Item Number...More

Lever Clip For Metering Faucet
Mounting Nut,
  • AMERICAN STANDARD
  • Mounting Nut,Mounting Nut
  • Item # 6NWK5
  • Mfr. Model # M906617-0070A
  • Mounting Nut, Material Plastic, Fits Brand American Standard, For Use With Grainger Item Number 44E382,...More

  • AMERICAN STANDARD
  • Utility Sink FaucetUtility Sink Faucet
  • Multiple product options available

    Utility Sink Faucet, Number of Handles 2 and Valve Type Ceramic Disc; Varies by Material, Handle Type, Connection, Number of Holes, Mounting Hole Center to Center, ADA...More

Shower Arm/Flange,Hampton,Williamsburg
  • AMERICAN STANDARD
  • Shower Arm/Flange, Hampton, WilliamsburgShower Arm/Flange,Hampton,Williamsburg
  • Item # 6NWJ4
  • Mfr. Model # 060351-0020A
  • Shower Arm and Flange, Hampton and Williamsburg, Connection (In.) 1/2, Material of Construction Steel, Outlet...More

  • AMERICAN STANDARD
  • Gooseneck Kitchen Faucet, Lever HandleGooseneck Kitchen Faucet, Lever Handle
  • Multiple product options available

    Gooseneck Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, ADA Compliant Yes, Mounting Deck, Valve Type Ceramic Disc, Finish Chrome, Flow Outlet Type Pressure...More

  • AMERICAN STANDARD
  • Bathroom Faucet, Low Lead Cast BrassBathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Bathroom Faucet, 1.5 gpm, Body Material Low Lead Cast Brass, ADA Compliant Yes and Flow Outlet Type Pressure Compensating Aerated; Varies by Faucet Operation, Number of...More

Aerator,Anti-Microbial,Laminar Flow
  • AMERICAN STANDARD
  • Aerator, Anti-Microbial, Laminar FlowAerator,Anti-Microbial,Laminar Flow
  • Item # 2ZHR2
  • Mfr. Model # M962550-0020A
  • Aerator, Anti-Microbial,Vandal-Resistant,Laminar Flow, Female Threads, Connection 55/64 Female In, Material...More

Hand Shower Bar Holder,Handheld Showers
Shower Hose,Metal
  • AMERICAN STANDARD
  • Shower Hose, MetalShower Hose,Metal
  • Item # 29RR89
  • Mfr. Model # 8888035.295
  • Shower Hose, Metal, Connection (In.) 1/2, Length (In.) 60, Face Dia. (In.) 1/2, Metal Cover Material, Satin...More

Aerator,Hampton
  • AMERICAN STANDARD
  • Aerator, HamptonAerator,Hampton
  • Item # 6NWG1
  • Mfr. Model # 013306-0020A
  • Aerator, Hampton, Material of Construction Steel, Chrome Finish, Height (In.) 0.5, Width (In.) 1, Length...More

  • AMERICAN STANDARD
  • Bathroom Faucet, Lead Free Cast BrassBathroom Faucet, Lead Free Cast Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Handle Type Lever, 1.5 gpm, Number of Holes 3, Mounting Hole Center to Center 4", Body Material Lead Free Cast Brass, Faucet...More

Aerator,Metering,Brass
  • AMERICAN STANDARD
  • Bathroom Faucet, BrassBathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Body Material Brass and ADA Compliant Yes; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate, Number of Holes, Mounting...More

Metering Faucet Valve,3/4 In Drop-In
  • AMERICAN STANDARD
  • Metering Faucet Valve, 3/4 In Drop-InMetering Faucet Valve,3/4 In Drop-In
  • Item # 3KTD9
  • Mfr. Model # M952210-0070A
  • Metering Valve, Adjustable Cycling, Material Plastic, Fits Brand American Standard, For Use With American...More

Flexible Supply Hose,Kohl Faucet,24 In
  • AMERICAN STANDARD
  • Flexible Supply Hose, Kohl Faucet, 24 InFlexible Supply Hose,Kohl Faucet,24 In
  • Item # 16U004
  • Mfr. Model # M923290-0070A
  • Flexible Supply Hose, Material Steel, Fits Brand American Standard, For Use With Grainger Item Number 1FYB5,...More

  • AMERICAN STANDARD
  • Gooseneck Kitchen Faucet, Vandal-Resistant Wrist Blade HandleGooseneck Kitchen Faucet, Vandal-Resistant Wrist Blade Handle
  • Multiple product options available

    Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Vandal-Resistant Wrist Blade, Flow Rate 1.5 gpm, Mounting Hole Center to Center 8",...More

Showerhead,Willy and Hampton
  • AMERICAN STANDARD
  • Showerhead, Willy and HamptonShowerhead,Willy and Hampton
  • Item # 6NWL1
  • Mfr. Model # M953569-0020A
  • Showerhead, Willy and Hampton, Connection (In.) 1/2, Material of Construction Steel and Rubber, Chrome...More

  • AMERICAN STANDARD
  • Kitchen Faucet, Lever HandleKitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, Body Material Cast Brass, Faucet Spout Swing and Valve Type Ceramic Disc; Varies by Number of Handles, Flow...More

Shower Arm,Wall Mount,1/2 NPT
  • AMERICAN STANDARD
  • Cartridge CoverCartridge Cover
  • Multiple product options available

    Cartridge Cover and Fits Brand American Standard; Varies by Material

Flange Sleeve Kit,Handheld Showers
  • AMERICAN STANDARD
  • Flange Sleeve Kit, Handheld ShowersFlange Sleeve Kit,Handheld Showers
  • Item # 6NWN0
  • Mfr. Model # M962506-0020A
  • Flange Sleeve Kit, Material Metal and Plastic, Fits Brand American Standard, For Use With Grainger Item...More

Lift Rod,Reliant
  • AMERICAN STANDARD
  • Lift Rod, ReliantLift Rod,Reliant
  • Item # 6NWL0
  • Mfr. Model # M950182-0020A
  • Lift Rod, Material Steel, Fits Brand American Standard, For Use With Grainger Item Number 44D957, 44D959,...More

Wrist Blade Kit,Metal
  • AMERICAN STANDARD
  • Wrist Blade Kit, MetalWrist Blade Kit,Metal
  • Item # 30KE15
  • Mfr. Model # 012676-0020A
  • Wrist Blade Kit, Material Metal, Fits Brand American Standard, For Use With Most Faucets, For Use With...More

Circuit Board,Selectronic
  • AMERICAN STANDARD
  • Gooseneck Bathroom Faucet, Low Lead Cast BrassGooseneck Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Connection 1/2" NPSM, 1.5 gpm, Body Material Low Lead Cast Brass, ADA Compliant Yes, Valve Type...More

Hex Set Screw,Colony Soft
  • AMERICAN STANDARD
  • Hex Set Screw, Colony SoftHex Set Screw,Colony Soft
  • Item # 6NWF8
  • Mfr. Model # M918075-0070A
  • Hex Set Screw, Material Steel, Fits Brand American Standard, For Use With Grainger Item Number 44D607,...More

Results per page: 16 | 32 | 48