Skip Content

Filter Results By

Item
  • View MoreView Less
Type
  • View MoreView Less
Width
  • View MoreView Less
Material
Gauge
Number of Drawers
Number of Shelves
Brand
Price
  • View MoreView Less
Shop By

Truck Storage Units

38 Results Found that Include 38 Products 

Results per page: 16 | 32 | 48
Cabinet,Storage
  • DURHAM
  • Cabinet, StorageCabinet,Storage
  • Item # 3KR10
  • Mfr. Model # 611-95
  • Storage Cabinet, Locking Hinge Holds Drawers in Place, Steel Construction, Width 12 5/8 In, Height 24 1/2 In,...More

Tray,Door Storage
Storage,Truck/Van
  • DURHAM
  • Storage, Truck/VanStorage,Truck/Van
  • Item # 4HU90
  • Mfr. Model # 610-95
  • Truck/Van Storage Cabinet, Locking Hinge Holds Drawers in Place, 4 Drawers, Steel Construction, Width 12 5/8...More

Truck Drawer,Stl,48x39-5/8x8-7/8 In,Blk
  • WEATHER GUARD
  • Truck Drawer, Stl, 48x39-5/8x8-7/8 In, BlkTruck Drawer,Stl,48x39-5/8x8-7/8 In,Blk
  • Item # 13R565
  • Mfr. Model # 308-5
  • Truck or Van Storage Drawer, Standard, Width 48 In., Height 8-7/8 In., Material Steel, Depth 39-5/8 In., Body...More

Truck Drawer,Steel,48 x39-5/8x12-3/8,Blk
  • WEATHER GUARD
  • Truck Drawer, Steel, 48 x39-5/8x12-3/8, BlkTruck Drawer,Steel,48 x39-5/8x12-3/8,Blk
  • Item # 13R562
  • Mfr. Model # 338-5
  • Truck or Van Storage Drawer, Standard, Width 48 In., Height 12-3/8 In., Material Steel, Depth 39-5/8 In.,...More

Door Storage Tray,W 21,H 8,With 1 Shelf
Truck/Van Storage Drawer,48 Lx24 Wx13 H
  • JOBOX
  • Truck/Van Storage Drawer, 48 Lx24 Wx13 HTruck/Van Storage Drawer,48 Lx24 Wx13 H
  • Item # 1FEG9
  • Mfr. Model # 666980
  • Truck/Van Storage Drawer, Length 48 In, Width 24 In, Height 13 In, Material Steel, 14 Gauge, Number of...More

Truck Drawer,Steel,48 x29-7/8 x8-7/8,Wht
Truck/Van Storage Drawer,48 Lx48 Wx9 H
  • JOBOX
  • Truck/Van Storage Drawer, 48 Lx48 Wx9 HTruck/Van Storage Drawer,48 Lx48 Wx9 H
  • Item # 1FEG7
  • Mfr. Model # 664980
  • Truck/Van Storage Drawer, Length 48 In, Width 48 In, Height 9 In, Material Steel, 14 Gauge, Number of Drawers...More

Truck/Van Storage Drawer,48 Lx24 Wx9 H
  • JOBOX
  • Truck/Van Storage Drawer, 48 Lx24 Wx9 HTruck/Van Storage Drawer,48 Lx24 Wx9 H
  • Item # 1FEG5
  • Mfr. Model # 662980
  • Truck/Van Storage Drawer, Length 48 In, Width 24 In, Height 9 In, Material Steel, 14 Gauge, Number of Drawers...More

Truck/Van Storage Drawers,26 Lx36 Wx12 H
Truck Drawer,Steel,24 x29-7/8x12-3/8,Wht
Truck Drawer,Steel,48 x 20 x8-7/8 In,Wht
Truck/Van Storage Drawers,50 Lx48 Wx6 H
  • JOBOX
  • Truck/Van Storage Drawers, 50 Lx48 Wx6 HTruck/Van Storage Drawers,50 Lx48 Wx6 H
  • Item # 1FEH6
  • Mfr. Model # 1404980
  • Truck/Van Storage Drawer, Length 50 In, Width 48 In, Height 6 In, Material Aluminum, 0.125 Gauge, Number of...More

Truck/Van Storage Drawer,48 Lx48 Wx13 H
  • JOBOX
  • Truck/Van Storage Drawer, 48 Lx48 Wx13 HTruck/Van Storage Drawer,48 Lx48 Wx13 H
  • Item # 1FEH2
  • Mfr. Model # 668980
  • Truck/Van Storage Drawer, Length 48 In, Width 48 In, Height 13 In, Material Steel, 14 Gauge, Number of...More

Truck Drawer,Steel,24 x39-5/8x12-3/8,Wht
Truck/Van Storage Drawer,48 Lx36 Wx9 H
  • JOBOX
  • Truck/Van Storage Drawer, 48 Lx36 Wx9 HTruck/Van Storage Drawer,48 Lx36 Wx9 H
  • Item # 1FEG6
  • Mfr. Model # 663980
  • Truck/Van Storage Drawer, Length 48 In, Width 36 In, Height 9 In, Material Steel, 14 Gauge, Number of Drawers...More

Truck Drawer,Steel,48 x39-5/8 x8-7/8,Wht
Truck/Van Storage Drawer,48 Lx36 Wx13 H
  • JOBOX
  • Truck/Van Storage Drawer, 48 Lx36 Wx13 HTruck/Van Storage Drawer,48 Lx36 Wx13 H
  • Item # 1FEH1
  • Mfr. Model # 667980
  • Truck/Van Storage Drawer, Length 48 In, Width 36 In, Height 13 In, Material Steel, 14 Gauge, Number of...More

Utility Bed For Golf Cars,46 Wx41 Dx28 H
  • MOBILE SHOP
  • Utility Bed For Golf Cars, 46 Wx41 Dx28 HUtility Bed For Golf Cars,46 Wx41 Dx28 H
  • Item # 4HFZ6
  • Mfr. Model # MS-GCUB
  • Utility Bed For Golf Cars, Specialty, Width 46 In, Depth 41 In., Height 28 In, Material Aluminum w/Stainless...More

Storage Box for Patrol Car Trunk
Truck Drawer,Steel,48 x10-1/4 x8-7/8,Wht
Road Box,Drop Front,34 x 23 x 25 in,Red
  • PROTO
  • Road Box, Drop Front, 34 x 23 x 25 in, RedRoad Box,Drop Front,34 x 23 x 25 in,Red
  • Item # 40P213
  • Mfr. Model # J463423-5RD-RB
  • Road Box, Drop Front, Width 34 in., Height 23 in., Steel Material, Depth 25 in., Gauge Drawers: 18, Sides:...More

Truck Drawer,Steel,48 x29-7/8x12-3/8,Wht
Truck/Van Storage Drawer,50 Lx12 Wx6 H
  • JOBOX
  • Truck/Van Storage Drawer, 50 Lx12 Wx6 HTruck/Van Storage Drawer,50 Lx12 Wx6 H
  • Item # 1FEH3
  • Mfr. Model # 1401980
  • Truck/Van Storage Drawer, Length 50 In, Width 12 In, Height 6 In, Material Aluminum, 0.125 Gauge, Number of...More

Truck Drawer,Steel,48 x10-1/4x12-3/8,Wht
Truck/Van Storage Drawers,50 Lx24 Wx6 H
  • JOBOX
  • Truck/Van Storage Drawers, 50 Lx24 Wx6 HTruck/Van Storage Drawers,50 Lx24 Wx6 H
  • Item # 1FEH4
  • Mfr. Model # 1402980
  • Truck/Van Storage Drawer, Length 50 In, Width 24 In, Height 6 In, Material Aluminum, 0.125 Gauge, Number of...More

Truck Drawer,Steel,48 x29-7/8x12-3/8,Wht
Truck Drawer,Steel,48 x39-5/8x12-3/8,Wht
Truck/Van Storage Drawers,50 Lx12 Wx18 H
Truck/Van Storage Drawers,50 Lx12 Wx12 H
Truck/Van Storage Drawer,48 Lx12 Wx13 H
  • JOBOX
  • Truck/Van Storage Drawer, 48 Lx12 Wx13 HTruck/Van Storage Drawer,48 Lx12 Wx13 H
  • Item # 1FEG8
  • Mfr. Model # 665980
  • Truck/Van Storage Drawer, Length 48 In, Width 12 In, Height 13 In, Material Steel, 14 Gauge, Number of...More

Results per page: 16 | 32 | 48

Truck storage units from Grainger can help you organize and protect the tools you need to keep in your car, truck or van. Heavy-duty pull-out truck drawer units can be mounted inside the rear door of your pickup truck or the side door of your van and help provide compartmentalized storage for parts and tools. Storage cabinets with locking hinges help keep tools and parts safe and secure. Also find door storage trays, trunk boxes and more. Help keep equipment, tools and parts in their place during transport with truck storage units from Grainger.