Skip Content

Filter Results By

Item
Type
Length (In.)
Material
Color
Brand
Price
Shop By
Ratings

Truck Box and Jobsite Box Accessories

58 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Caster Set w/Brakes,2x6,2 Rigid,2 Swivel
  • KNAACK
  • Caster Set w/Brakes, 2x6,2 Rigid, 2 Swivel Caster Set w/Brakes,2x6,2 Rigid,2 Swivel
  • Item # 13R539
  • Mfr. Model # 695
  • Caster Set w/Brakes, Width (In.) 2, Height (In.) 6, Material Steel and Solid Polypropylene, Black, 2600 lb....More

Divider Tray,19-1/4 x 14 x2-1/2 In,Black
Work Bench Drawer,22 x 16 x 6 In,White
  • KNAACK
  • Work Bench Drawer, 22 x 16 x 6 In, White Work Bench Drawer,22 x 16 x 6 In,White
  • Item # 14V872
  • Mfr. Model # 476-3
  • Work Bench Drawer, Length (In.) 22, Width (In.) 16, Height (In.) 6, Steel, White, Features Attached Glides,...More

Caster Set,5 Lx2 Wx6 H,2 Fixed,2 Swivel
  • DELTA
  • Caster Set, 5 Lx2 Wx6 H, 2 Fixed, 2 Swivel Caster Set,5 Lx2 Wx6 H,2 Fixed,2 Swivel
  • Item # 1MCG4
  • Mfr. Model # 1-321990
  • Caster Set, Heavy-Duty, Pre-Tapped, Length 5 In, Width 2 In, Height 6 In, Steel Material, Black Color,...More

Caster Set w/Brakes,2x4,2 Rigid,2 Swivel
  • KNAACK
  • Caster Set w/Brakes, 2x4,2 Rigid, 2 Swivel Caster Set w/Brakes,2x4,2 Rigid,2 Swivel
  • Item # 13R540
  • Mfr. Model # 495
  • Caster Set w/Brakes, Width (In.) 2, Height (In.) 4, Material Steel and Solid Polypropylene, Black, 1600 lb....More

Replacement Gas Spring,17x1/2 In,Blk,PK2
Caster Set,5 Lx2 Wx4 H,2 Fixed,2 Swivel
  • DELTA
  • Caster Set, 5 Lx2 Wx4 H, 2 Fixed, 2 Swivel Caster Set,5 Lx2 Wx4 H,2 Fixed,2 Swivel
  • Item # 1MCG3
  • Mfr. Model # 1-320990
  • Caster Set, Heavy-Duty, Pre-Tapped, Length 5 In, Width 2 In, Height 4 In, Steel Material, Black Color,...More

Caster Set,2 Rigid,2 Swivel,6 In
Tote Tray,Steel, For 1MCE6,1MCE7
Tool Tray,16-5/8 x 8 x 4 In,Steel,Tan
  • KNAACK
  • Tool Tray, 16-5/8 x 8 x 4 In, Steel, Tan Tool Tray,16-5/8 x 8 x 4 In,Steel,Tan
  • Item # 13R544
  • Mfr. Model # 41
  • Tool Tray, Length (In.) 16-5/8, Width (In.) 8, Height (In.) 4, Material Steel, Tan, Features Built-In...More

Mounting Bracket,Black,18x18,PR
Mounting Bracket,For 24/36 In Poly Boxes
  • GRAINGER APPROVED
  • Mounting Bracket, For 24/36 In Poly Boxes Mounting Bracket,For 24/36 In Poly Boxes
  • Item # 8M755
  • Mfr. Model # 1701000
  • Underbody Mounting Bracket, For Truck Boxes, Length 15 In., Width 14 In., Height 15 In., Material 2 In....More

Work Bench Drawer,22 x16 x4-1/2 In,White
Top Tray,For 60 In Tool Box
  • PHOENIX
  • Top Tray, For 60 In Tool Box Top Tray,For 60 In Tool Box
  • Item # 3KPY4
  • Mfr. Model # SUTB60ST
  • Tool Box Tray, Top, Length 60 In., Width 20 In., Height 4 In., Powder Coated Steel, Black, Features Cut Outs...More

Cab Protector Install Kit,Ford,White
  • WEATHER GUARD
  • Cab Protector Install Kit, Ford, White Cab Protector Install Kit,Ford,White
  • Item # 14V920
  • Mfr. Model # 1913-3
  • Cab Protector Installation Kit, Ford, Length (In.) 13, Width (In.) 6-1/2, Height (In.) 5-13/16, Steel, White,...More

Cabinet Door Shelf,23 x 3 x 2-1/2 In,Tan
Work Bench Drawer,22 x16 x2-1/2 In,White
  • KNAACK
  • Work Bench Drawer, 22 x16 x2-1/2 In, White Work Bench Drawer,22 x16 x2-1/2 In,White
  • Item # 14V870
  • Mfr. Model # 472-3
  • Work Bench Drawer, Length (In.) 22, Width (In.) 16, Height (In.) 2-1/2, Steel, White, Features Attached...More

Truck Box Parts Tray,41.5 x9.5x3-1/4,Wht
Mounting Bracket,Black,18x24
  • JOBOX
  • Mounting Bracket, Black, 18x24 Mounting Bracket,Black,18x24
  • Item # 4EA13
  • Mfr. Model # 229000
  • Mounting Bracket, Size 18 x 24 Inches, Finish Black, Mounting Holes Provided, Use With Underbody Truck Boxes,...More

Drawer Divider Set,SS,For 26X198,7 Pc
  • SWIVEL PRO SERIES
  • Drawer Divider Set, SS, For 26X198,7 Pc Drawer Divider Set,SS,For 26X198,7 Pc
  • Item # 26X215
  • Mfr. Model # PRDDS2500
  • Drawer Divider Set, Length (In.) 26, Width (In.) 1/16, Height (In.) 2-3/4, Stainless Steel Material, Color...More

Pegboard,Steel,22 1/2 Lx24 Wx2 In H
Support Bar,Steel,45 Lx9 Wx9 In H
Tool Box,SS,18 Lx36 Wx18 In H
  • GRAINGER APPROVED
  • Tool Box, SS, 18 Lx36 Wx18 In H Tool Box,SS,18 Lx36 Wx18 In H
  • Item # 3KGG5
  • Mfr. Model # 3KGG5
  • Tool Box, Length 18 In., Width 36 In., Height 18 In., Material Steel Body with Stainless Steel Door, White,...More

Drawer Bin Divider Kit for 1FEG7
  • JOBOX
  • Drawer Bin Divider Kit for 1FEG7 Drawer Bin Divider Kit for 1FEG7
  • Item # 1MCV5
  • Mfr. Model # 643980
  • Drawer Bin Divider Kit, Length (In.) 6-3/4, Width (In.) 8-1/4, Height (In.) 4-1/4, Steel Material, Silver...More

Parts Cabinet,32.5 x 11.75 x4.5 In,White
  • WEATHER GUARD
  • Parts Cabinet, 32.5 x 11.75 x4.5 In, White Parts Cabinet,32.5 x 11.75 x4.5 In,White
  • Item # 14V922
  • Mfr. Model # 201-3
  • Truck Box Accessory Parts Cabinet, Length (In.) 32-1/2, Width (In.) 11-3/4, Height (In.) 4-1/2, Steel, White,...More

Mounting Brackets,For 48 In Truck Boxes
  • BUYERS PRODUCTS
  • Mounting Brackets, For 48 In Truck Boxes Mounting Brackets,For 48 In Truck Boxes
  • Item # 6RHU2
  • Mfr. Model # 1701001
  • Mounting Brackets, Underbody, For Truck Boxes, Length 14 In., Width 40 In., Height (In.) 15, Material 2 In....More

Work Bench Drawer,22 x 16 x 1 In,White
  • KNAACK
  • Work Bench Drawer, 22 x 16 x 1 In, White Work Bench Drawer,22 x 16 x 1 In,White
  • Item # 14V869
  • Mfr. Model # 471-3
  • Work Bench Drawer, Length (In.) 22, Width (In.) 16, Height (In.) 1, Steel, White, Features Attached Glides,...More

Tote Tray,Steel, For 1MCE8,1MCE9
Caster Set,2 Rigid,2 Swivel,4 In
  • GREENLEE
  • Caster Set, 2 Rigid, 2 Swivel, 4 In Caster Set,2 Rigid,2 Swivel,4 In
  • Item # 8NNZ2
  • Mfr. Model # 696
  • Caster Set, Capacity 1600 lbs, Diameter 4 In., Polyolefin-Injected, Molded Hard Rubber, Includes 2 Rigid...More

Tool Tray,27-5/8x11 x3 In,Tan,For 13R537
  • KNAACK
  • Tool Tray, 27-5/8x11 x3 In, Tan, For 13R537 Tool Tray,27-5/8x11 x3 In,Tan,For 13R537
  • Item # 14V881
  • Mfr. Model # 51
  • Tool Tray, Length (In.) 27-5/8, Width (In.) 11, Height (In.) 3, Steel, Tan, Features Built-In Handles, Full...More

OPTIONAL 4.5 IN DRAWER
Cabinet Door Shelf,23 x 3 x 2-1/2 In,Tan
Results per page:  16 | 32 | 48

Come to Grainger for truck and jobsite box accessories to help you make the most of your tool storage units. Find steel tool tote trays you can use to load up the tools you need from your truck box and carry them where you need them. A drawer bin divider kit can help keep tools and parts organized. Get a set of casters to help mobilize your piano box or jobsite chest. Get these truck and jobsite box accessories and more from Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More