Skip Content

Filter Results By

Capacity
Strength Rating
Height
Width
Color
Bags per Roll/Pack
Package Configuration
Thickness
Material
Item
Brand
Price
Shop By
Ratings

Trash Bags

17 Results Found that Include 346 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • Linear Low Density Polyethylene Trash Bags & Liners Coreless Roll Linear Low Density Polyethylene Trash Bags & Liners Coreless Roll
  • Multiple product options available

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags are suitable for disposing of broken and shattered glass or plastic. They are manufactured with super-hexane HAO resins, which help to add strength and tear resistance to the low-density material.

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags...More

  • TOUGH GUY
  • Super Hexene Trash Bags & Liners Coreless Roll Super Hexene Trash Bags & Liners Coreless Roll
  • Multiple product options available

    These super hexane liners are designed to be 40% to 50% stronger than linear low density liners. They offer maximum strength, puncture resistance, and tear resistance in heavy-duty and industrial applications. They also feature a leakproof, star seal bottom.

    Liners are 40% to 50% stronger than linear low density, for maximum strength, puncture resistance, and tear resistance in heavy-duty and industrial applications....More

  • Linear Low Density Polyethylene Trash Bags & Liners Flat Pack Linear Low Density Polyethylene Trash Bags & Liners Flat Pack
  • Multiple product options available

    These linear low-density polyethylene liners are intended for one-time, disposable use. They feature high-quality, LLDPE resins to add film strength and tear resistance against sharp objects under rough transport conditions. The coreless roll concept also helps to make handling and inventory control easy. Use for disposing of waste with sharp or jagged edges. The lighter-gauge construction offers comparable strength to traditional low-density film. The liners are stretch-resistant with virtually leakproof star seal bottoms and no side seams to tear.

    Multiple product options available

  • ABILITY ONE
  • Linear Low Density Polyethylene Rodent Repellent Trash Bags Flat Pack Linear Low Density Polyethylene Rodent Repellent Trash Bags Flat Pack
  • Multiple product options available

    Nontoxic insect-repellent additives and natural fragrance oils help to keep insects, pests, and rodents away from these trash bags and their contents. The DEET-free repellents also help to make the bags safe for use in food-handling establishments. In addition to repelling insects, pests, and rodents, the bags feature 33% recycled content and linear low-density polyethylene construction. Safe for food-handling establishments.

    Nontoxic insect-repellent additives and natural fragrance oils help to keep insects, pests, and rodents away from these trash bags and their contents. The DEET-free...More

  • High Density Polyethylene Trash Bags & Liners Flat Pack High Density Polyethylene Trash Bags & Liners Flat Pack
  • Multiple product options available

    These high-density polyethylene trash bags and liners are intended for one-time refuse purposes. They can effectively carry soft refuse and nonsharp objects under moderate transportation conditions. The convenient, easy-to-handle flat packages also help to provide efficient dispensing and inventory control. The bags are engineered to be 3 times stronger than standard polyethylene, with resistance to punctures and extreme temperatures.

    Multiple product options available

  • DOGIPOT
  • Pet Waste Bags Boxed Roll Pet Waste Bags Boxed Roll
  • Multiple product options available

    Designed for use with DOGIPOT® pet waste stations, these waste bags help to encourage responsibility among pet owners in public areas. Keep the bags readily available to help dog owners as they clean up after their pets.

    Encourage pet owners to be responsible: keep these waste bags readily available to help make it easier for them to clean up their messes.

13 gal. White Rodent Repellent Trash Bags, Extra Heavy
  • MINT-X
  • High Density Polyethylene Rodent Repellent Trash Bags Coreless Roll High Density Polyethylene Rodent Repellent Trash Bags Coreless Roll
  • Multiple product options available

    The high-density polyethylene construction in these trash bags is engineered to transport soft refuse and nonsharp objects under moderate transportation conditions. A natural mint fragrance is also added to help in repelling pests including raccoons and rats.

    The high-density polyethylene construction in these trash bags is engineered to transport soft refuse and nonsharp objects under moderate transportation conditions. A...More

0.75 gal. Green Pet Waste Bag, Heavy Strength Rating,
  • POOPY POUCH
  • 0.75 gal. Green Pet Waste Bag, Heavy Strength Rating, Bag, 10 PK 0.75 gal. Green Pet Waste Bag, Heavy Strength Rating, Bag, 10 PK
  • Pet Waste Bag, Capacity 0.75 gal., Heavy Strength Rating, Color Green, Material HDPE, Width 8 In., Height 13 In., Thickness 17 micron, Package Configuration Bag, Bags per Roll/Pack 200/10, Package Quantity 10

  • Item # 19XZ86
  • Mfr. Model # PP-RB-200
  • Pet Waste Bag, Capacity 0.75 gal., Heavy Strength Rating, Color Green, Material HDPE, Width 8 In., Height 13...More

0.75 gal. Green Pet Waste Bag, Medium Strength Rating,
0.75 gal. Green Pet Waste Bags, Heavy Strength Rating,
  • POOPY POUCH
  • 0.75 gal. Green Pet Waste Bags, Heavy Strength Rating, Flat Pack, 12 PK 0.75 gal. Green Pet Waste Bags, Heavy Strength Rating, Flat Pack, 12 PK
  • Pet Waste Bags, Capacity 0.75 gal., Heavy Strength Rating, Color Green, Material HDPE, Width 12-7/8 In., Height 13 In., Thickness 14 micron, Seal Flat, Max. Load 2 lb., Package Configuration Flat Pack, Bags per Roll/Pack 200/12, Package Quantity 12

  • Item # 32TL85
  • Mfr. Model # PP-H-200
  • Pet Waste Bags, Capacity 0.75 gal., Heavy Strength Rating, Color Green, Material HDPE, Width 12-7/8 In.,...More

  • SANI-LINER
  • Paper Trash Bags & Liners Flat Pack Paper Trash Bags & Liners Flat Pack
  • Multiple product options available

    These paper liners are designed to be strong, durable, and water-resistant, with an adhesive pinch bottom to help in ensuring strength and durability. They are recommended for use in mental health care facilities and institutional settings to help in reducing the risk of suffocation fatalities posed by plastic trash can liners.

    These paper liners are water resistant. They are also designed with an adhesive pinch bottom to help in ensuring strength and durability. They are recommended for use in...More

13 gal. Black Pet Waste Bags, Super Heavy Strength Rat
30 gal. Black Rodent Repellent Trash Bags, Extra Heavy
Results per page:  16 | 32 | 48

Trash bags and can liners from Grainger help to protect and extend the life of your garbage cans and recycling containers in addition to making them easy to empty when full. Check here for paper shredder bags, pet waste bags, biohazard disposal bags and pail liners in addition to the trash bag and can liner selection. Keep waste in its place. Choose the type, capacity and color trash bags and can liners you need at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More