Skip Content

Filter Results By

Applied Filters Clear All

Capacity
Thickness
Height
Width
Color
Bags per Roll/Pack
Package Configuration
Material
Item
Brand
Price
Shop By
Ratings

Trash Bags

21 Results Found that Include 201 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • Linear Low Density Polyethylene Trash Bags & Liners Coreless RollLinear Low Density Polyethylene Trash Bags & Liners Coreless Roll
    • Multiple product options available

      Multiple product options available

      About

      The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags are suitable for disposing of broken and shattered glass or plastic.Linear low-density polyethylene liners are manufactured with high-quality, LLDPE resins, which help to add film strength and tear resistance against sharp objects under rough transport conditions. Coreless Rolls–The coreless packaging helps to make handling and inventory control easy.Flat Packs–The flat pack design helps to make liners easily dispensable and stackable in storage.

      Brands

    Pet Waste Bags,15 gal.,1.5 mil,PK50
    • Pet Waste Bags, 15 gal., 1.5 mil, PK50Pet Waste Bags,15 gal.,1.5 mil,PK50
    • Description

      Pet Waste Bags, Capacity 15 gal., Color Green, Material LLDPE, Width 27-1/2 In., Height 29 In., Thickness 1.5 mil, Seal Flat, Max. Load 50 lb., Package Configuration Flat Pack, Bags per Roll/Pack 50/1, Package Quantity 50

      Brands

    • Item # 8XD05
    • Mfr. Model # 1404
    • Pet Waste Bags, Capacity 15 gal., Color Green, Material LLDPE, Width 27-1/2 In., Height 29 In., Thickness 1.5...More

    • Pet Waste Bags Boxed RollPet Waste Bags Boxed Roll
    • Multiple product options available

      Multiple product options available

      About

      Encourage pet owners to be responsible: keep these waste bags readily available to help make it easier for them to clean up their messes.

      Brands

    • Paper Trash Bags & Liners Flat PackPaper Trash Bags & Liners Flat Pack
    • Multiple product options available

      Multiple product options available

      About

      These paper liners are water resistant. They are also designed with an adhesive pinch bottom to help in ensuring strength and durability. They are recommended for use in mental health care facilities and institutional settings to help in reducing the risk of suffocation fatalities posed by plastic trash can liners.

      Brands

    Trash Bags,40InW x 48InH,45 gal.,PK90
    • Trash Bags, 40InW x 48InH, 45 gal., PK90Trash Bags,40InW x 48InH,45 gal.,PK90
    • Description

      Trash Bags, Capacity 45 gal., Color Natural, Material Polyethylene, Width 40 In., Height 48 In., Thickness 16 micron, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 90, Package Quantity 90

      Brands

    • Item # 39FD37
    • Mfr. Model # 620602
    • Trash Bags, Capacity 45 gal., Color Natural, Material Polyethylene, Width 40 In., Height 48 In., Thickness 16...More

    Trash Bags,33InW x 40InH,33 gal.,PK250
    • Trash Bags, 33InW x 40InH, 33 gal., PK250Trash Bags,33InW x 40InH,33 gal.,PK250
    • Description

      Trash Bags, Capacity 33 gal., Color Natural, Material Polyethylene, Width 33 In., Height 40 In., Thickness 16 micron, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 25, Package Quantity 250

      Brands

    • Item # 39FD35
    • Mfr. Model # 619851
    • Trash Bags, Capacity 33 gal., Color Natural, Material Polyethylene, Width 33 In., Height 40 In., Thickness 16...More

    Trash Bags,175 gal.,4.0 mil,PK25
    Trash Bags,24InW x 33InH,16 gal.,PK1000
    • Trash Bags, 24InW x 33InH, 16 gal., PK1000Trash Bags,24InW x 33InH,16 gal.,PK1000
    • Description

      Trash Bags, Capacity 16 gal., Color Natural, Material Polyethylene, Width 24 In., Height 33 In., Thickness 8 micron, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 50, Package Quantity 1000

      Brands

    • Item # 39FD32
    • Mfr. Model # 619316
    • Trash Bags, Capacity 16 gal., Color Natural, Material Polyethylene, Width 24 In., Height 33 In., Thickness 8...More

    Trash Bags,33InWx40InH,33 gl,Black,PK250
    • Trash Bags, 33InWx40InH, 33 gl, Black, PK250Trash Bags,33InWx40InH,33 gl,Black,PK250
    • Description

      Trash Bags, Capacity 33 gal., Color Black, Material Polyethylene, Width 33 In., Height 40 In., Thickness 19 micron, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 25, Package Quantity 250

      Brands

    • Item # 39FD36
    • Mfr. Model # 619931
    • Trash Bags, Capacity 33 gal., Color Black, Material Polyethylene, Width 33 In., Height 40 In., Thickness 19...More

    Trash Bags,43InW x 48InH,56 gal.,PK200
    • Trash Bags, 43InW x 48InH, 56 gal., PK200Trash Bags,43InW x 48InH,56 gal.,PK200
    • Description

      Trash Bags, Capacity 56 gal., Color Natural, Material Polyethylene, Width 43 In., Height 48 In., Thickness 16 micron, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 25, Package Quantity 200

      Brands

    • Item # 39FD38
    • Mfr. Model # 620908
    • Trash Bags, Capacity 56 gal., Color Natural, Material Polyethylene, Width 43 In., Height 48 In., Thickness 16...More

    Trash Bags,24InW x 31InH,16 gal.,PK500
    • Trash Bags, 24InW x 31InH, 16 gal., PK500Trash Bags,24InW x 31InH,16 gal.,PK500
    • Description

      Trash Bags, Capacity 16 gal., Color Green Tint, Material Polyethylene, Width 24 In., Height 31 In., Thickness 0.50 mil, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 50, Package Quantity 500

      Brands

    • Item # 39FD40
    • Mfr. Model # 752508
    • Trash Bags, Capacity 16 gal., Color Green Tint, Material Polyethylene, Width 24 In., Height 31 In., Thickness...More

    Trash Bags,24InWx33InH,16gl,Black,PK1000
    • Trash Bags, 24InWx33InH, 16gl, Black, PK1000Trash Bags,24InWx33InH,16gl,Black,PK1000
    • Description

      Trash Bags, Capacity 16 gal., Color Black, Material Polyethylene, Width 24 In., Height 33 In., Thickness 8 micron, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 50, Package Quantity 1000

      Brands

    • Item # 39FD33
    • Mfr. Model # 619320
    • Trash Bags, Capacity 16 gal., Color Black, Material Polyethylene, Width 24 In., Height 33 In., Thickness 8...More

    Trash Bags,38InW x 58InH,60 gal.,PK100
    • Trash Bags, 38InW x 58InH, 60 gal., PK100Trash Bags,38InW x 58InH,60 gal.,PK100
    • Description

      Trash Bags, Capacity 60 gal., Color Black, Material Polyethylene, Width 38 In., Height 58 In., Thickness 1.2 mil, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 20, Package Quantity 100

      Brands

    • Item # 39FD42
    • Mfr. Model # 742242
    • Trash Bags, Capacity 60 gal., Color Black, Material Polyethylene, Width 38 In., Height 58 In., Thickness 1.2...More

    Trash Bags,30InW x 45InH,31 gal.,PK450
    • Trash Bags, 30InW x 45InH, 31 gal., PK450Trash Bags,30InW x 45InH,31 gal.,PK450
    • Description

      Trash Bags, Capacity 31 gal., Color Natural, Material Polyethylene, Width 30 In., Height 45 In., Thickness 19 micron, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 75, Package Quantity 450

      Brands

    • Item # 39FD39
    • Mfr. Model # 727695
    • Trash Bags, Capacity 31 gal., Color Natural, Material Polyethylene, Width 30 In., Height 45 In., Thickness 19...More

    Trash Bags,30InW x 36InH,30 gal.,PK250
    • Trash Bags, 30InW x 36InH, 30 gal., PK250Trash Bags,30InW x 36InH,30 gal.,PK250
    • Description

      Trash Bags, Capacity 30 gal., Color Green Tint, Material Polyethylene, Width 30 In., Height 36 In., Thickness 0.70 mil, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 25, Package Quantity 250

      Brands

    • Item # 39FD41
    • Mfr. Model # 752513
    • Trash Bags, Capacity 30 gal., Color Green Tint, Material Polyethylene, Width 30 In., Height 36 In., Thickness...More

    Trash Bags,30InWx45InH,31gal,19mic,PK75
    • Trash Bags, 30InWx45InH, 31gal, 19mic, PK75Trash Bags,30InWx45InH,31gal,19mic,PK75
    • Description

      Trash Bags, Capacity 31 gal., Color Natural, Material Polyethylene, Width 30 In., Height 45 In., Thickness 19 micron, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 75, Package Quantity 75

      Brands

    • Item # 39FD34
    • Mfr. Model # 619673
    • Trash Bags, Capacity 31 gal., Color Natural, Material Polyethylene, Width 30 In., Height 45 In., Thickness 19...More

    Trash Bags,43InW x 47InH,56 gal.,PK100
    • Trash Bags, 43InW x 47InH, 56 gal., PK100Trash Bags,43InW x 47InH,56 gal.,PK100
    • Description

      Trash Bags, Capacity 56 gal., Color Green Tint, Material Polyethylene, Width 43 In., Height 47 In., Thickness 1.2 mil, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 20, Package Quantity 100

      Brands

    • Item # 39FD43
    • Mfr. Model # 751934
    • Trash Bags, Capacity 56 gal., Color Green Tint, Material Polyethylene, Width 43 In., Height 47 In., Thickness...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More