Skip Content

Filter Results By

Applied Filters Clear All

Capacity
Thickness
Height
Width
Color
Bags per Roll/Pack
Package Configuration
Material
Brand
Price
Shop By
Ratings

Trash Bags

7 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • Linear Low Density Polyethylene Trash Bags & Liners Coreless RollLinear Low Density Polyethylene Trash Bags & Liners Coreless Roll
    • Multiple product options available

      About

      The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags are suitable for disposing of broken and shattered glass or plastic.

      Linear low-density polyethylene liners are manufactured with high-quality, LLDPE resins, which help to add film strength and tear resistance against sharp objects under rough transport conditions.

      Coreless Rolls–The coreless packaging helps to make handling and inventory control easy.

      Flat Packs–The flat pack design helps to make liners easily dispensable and stackable in storage.

      The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags...More

    • TOUGH GUY
    • Super Hexene Trash Bags & Liners Coreless RollSuper Hexene Trash Bags & Liners Coreless Roll
    • Multiple product options available

      About

      Liners are 40% to 50% stronger than linear low density, for maximum strength, puncture resistance, and tear resistance in heavy-duty and industrial applications. Leakproof star seal bottom. Sold by the case.

      Liners are 40% to 50% stronger than linear low density, for maximum strength, puncture resistance, and tear resistance in heavy-duty and industrial applications....More

    Trash Bags,4 gal.,0.19 mil,PK250
    • SANI-LINER
    • Trash Bags, 4 gal., 0.19 mil, PK250Paper Trash Bags & Liners Flat Pack
    • Description

      These paper liners are water resistant. They are also designed with an adhesive pinch bottom to help in ensuring strength and durability. They are recommended for use in mental health care facilities and institutional settings to help in reducing the risk of suffocation fatalities posed by plastic trash can liners.

    • Item # 25D161
    • Mfr. Model # SLWS1214
    • Trash Bags, Capacity 4 gal., Color Brown, Material Paper, Width 12 In., Height 14 In., Thickness 0.19 mil,...More

    Trash Bags,40InW x 48InH,45 gal.,PK90
    • BERRY PLASTICS
    • Trash Bags, 40InW x 48InH, 45 gal., PK90Trash Bags,40InW x 48InH,45 gal.,PK90
    • Description

      Trash Bags, Capacity 45 gal., Color Natural, Material Polyethylene, Width 40 In., Height 48 In., Thickness 16 micron, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 90, Package Quantity 90

    • Item # 39FD37
    • Mfr. Model # 620602
    • Trash Bags, Capacity 45 gal., Color Natural, Material Polyethylene, Width 40 In., Height 48 In., Thickness 16...More

    Trash Bags,45 gal.,12 micron,PK250
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More