Skip Content

Filter Results By

Capacity
Thickness
Height
Width
Color
Bags per Roll/Pack
Package Configuration
Material
Item
Brand
Price
Shop By
Ratings

Trash Bags

23 Results Found that Include 375 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • Linear Low Density Polyethylene Trash Bags & Liners Coreless RollLinear Low Density Polyethylene Trash Bags & Liners Coreless Roll
    • Multiple product options available

      About

      The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags are suitable for disposing of broken and shattered glass or plastic.

      Linear low-density polyethylene liners are manufactured with high-quality, LLDPE resins, which help to add film strength and tear resistance against sharp objects under rough transport conditions.

      Coreless Rolls–The coreless packaging helps to make handling and inventory control easy.

      Flat Packs–The flat pack design helps to make liners easily dispensable and stackable in storage.

      The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags...More

    • TOUGH GUY
    • Super Hexene Trash Bags & Liners Coreless RollSuper Hexene Trash Bags & Liners Coreless Roll
    • Multiple product options available

      About

      Liners are 40% to 50% stronger than linear low density, for maximum strength, puncture resistance, and tear resistance in heavy-duty and industrial applications. Leakproof star seal bottom. Sold by the case.

      Liners are 40% to 50% stronger than linear low density, for maximum strength, puncture resistance, and tear resistance in heavy-duty and industrial applications....More

    Pet Waste Bags,15 gal.,1.5 mil,PK50
    • DOGIPOT
    • Pet Waste Bags, 15 gal., 1.5 mil, PK50Pet Waste Bags,15 gal.,1.5 mil,PK50
    • Description

      Pet Waste Bags, Capacity 15 gal., Color Green, Material LLDPE, Width 27-1/2 In., Height 29 In., Thickness 1.5 mil, Seal Flat, Max. Load 50 lb., Package Configuration Flat Pack, Bags per Roll/Pack 50/1, Package Quantity 50

    • Item # 8XD05
    • Mfr. Model # 1404
    • Pet Waste Bags, Capacity 15 gal., Color Green, Material LLDPE, Width 27-1/2 In., Height 29 In., Thickness 1.5...More

    • ABILITY ONE
    • Linear Low Density Polyethylene Rodent Repellent Trash Bags Flat PackLinear Low Density Polyethylene Rodent Repellent Trash Bags Flat Pack
    • Multiple product options available

      About

      Nontoxic insect-repellent additives and natural fragrance oils help to keep insects, pests, and rodents away from these trash bags and their contents. The DEET-free repellents also help to make the bags safe for food-handling establishments.

      Nontoxic insect-repellent additives and natural fragrance oils help to keep insects, pests, and rodents away from these trash bags and their contents. The DEET-free...More

    • DOGIPOT
    • Pet Waste Bags Boxed RollPet Waste Bags Boxed Roll
    • Multiple product options available

      About

      Encourage pet owners to be responsible: keep these waste bags readily available to help make it easier for them to clean up their messes.

      Encourage pet owners to be responsible: keep these waste bags readily available to help make it easier for them to clean up their messes.

    • MINT-X
    • High Density Polyethylene Rodent Repellent Trash Bags Coreless RollHigh Density Polyethylene Rodent Repellent Trash Bags Coreless Roll
    • Multiple product options available

      About

      The high-density polyethylene construction in these trash bags is engineered to transport soft refuse and nonsharp objects under moderate transportation conditions. A natural mint fragrance is also added to help in repelling pests including raccoons and rats.

      The high-density polyethylene construction in these trash bags is engineered to transport soft refuse and nonsharp objects under moderate transportation conditions. A...More

    • SANI-LINER
    • Paper Trash Bags & Liners Flat PackPaper Trash Bags & Liners Flat Pack
    • Multiple product options available

      About

      These paper liners are water resistant. They are also designed with an adhesive pinch bottom to help in ensuring strength and durability. They are recommended for use in mental health care facilities and institutional settings to help in reducing the risk of suffocation fatalities posed by plastic trash can liners.

      These paper liners are water resistant. They are also designed with an adhesive pinch bottom to help in ensuring strength and durability. They are recommended for use in...More

    Trash Bags,40InW x 48InH,45 gal.,PK90
    • BERRY PLASTICS
    • Trash Bags, 40InW x 48InH, 45 gal., PK90Trash Bags,40InW x 48InH,45 gal.,PK90
    • Description

      Trash Bags, Capacity 45 gal., Color Natural, Material Polyethylene, Width 40 In., Height 48 In., Thickness 16 micron, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 90, Package Quantity 90

    • Item # 39FD37
    • Mfr. Model # 620602
    • Trash Bags, Capacity 45 gal., Color Natural, Material Polyethylene, Width 40 In., Height 48 In., Thickness 16...More

    Trash Bags,38InW x 58InH,60 gal.,PK100
    • BERRY PLASTICS
    • Trash Bags, 38InW x 58InH, 60 gal., PK100Trash Bags,38InW x 58InH,60 gal.,PK100
    • Description

      Trash Bags, Capacity 60 gal., Color Black, Material Polyethylene, Width 38 In., Height 58 In., Thickness 1.2 mil, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 20, Package Quantity 100

    • Item # 39FD42
    • Mfr. Model # 742242
    • Trash Bags, Capacity 60 gal., Color Black, Material Polyethylene, Width 38 In., Height 58 In., Thickness 1.2...More

    Trash Bags,33InWx40InH,33 gl,Black,PK250
    • BERRY PLASTICS
    • Trash Bags, 33InWx40InH, 33 gl, Black, PK250Trash Bags,33InWx40InH,33 gl,Black,PK250
    • Description

      Trash Bags, Capacity 33 gal., Color Black, Material Polyethylene, Width 33 In., Height 40 In., Thickness 19 micron, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 25, Package Quantity 250

    • Item # 39FD36
    • Mfr. Model # 619931
    • Trash Bags, Capacity 33 gal., Color Black, Material Polyethylene, Width 33 In., Height 40 In., Thickness 19...More

    Trash Bags,24InW x 33InH,16 gal.,PK1000
    • BERRY PLASTICS
    • Trash Bags, 24InW x 33InH, 16 gal., PK1000Trash Bags,24InW x 33InH,16 gal.,PK1000
    • Description

      Trash Bags, Capacity 16 gal., Color Natural, Material Polyethylene, Width 24 In., Height 33 In., Thickness 8 micron, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 50, Package Quantity 1000

    • Item # 39FD32
    • Mfr. Model # 619316
    • Trash Bags, Capacity 16 gal., Color Natural, Material Polyethylene, Width 24 In., Height 33 In., Thickness 8...More

    Trash Bags,24InWx33InH,16gl,Black,PK1000
    • BERRY PLASTICS
    • Trash Bags, 24InWx33InH, 16gl, Black, PK1000Trash Bags,24InWx33InH,16gl,Black,PK1000
    • Description

      Trash Bags, Capacity 16 gal., Color Black, Material Polyethylene, Width 24 In., Height 33 In., Thickness 8 micron, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 50, Package Quantity 1000

    • Item # 39FD33
    • Mfr. Model # 619320
    • Trash Bags, Capacity 16 gal., Color Black, Material Polyethylene, Width 24 In., Height 33 In., Thickness 8...More

    Trash Bags,30InWx45InH,31gal,19mic,PK75
    • BERRY PLASTICS
    • Trash Bags, 30InWx45InH, 31gal, 19mic, PK75Trash Bags,30InWx45InH,31gal,19mic,PK75
    • Description

      Trash Bags, Capacity 31 gal., Color Natural, Material Polyethylene, Width 30 In., Height 45 In., Thickness 19 micron, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 75, Package Quantity 75

    • Item # 39FD34
    • Mfr. Model # 619673
    • Trash Bags, Capacity 31 gal., Color Natural, Material Polyethylene, Width 30 In., Height 45 In., Thickness 19...More

    Trash Bags,30InW x 45InH,31 gal.,PK450
    • BERRY PLASTICS
    • Trash Bags, 30InW x 45InH, 31 gal., PK450Trash Bags,30InW x 45InH,31 gal.,PK450
    • Description

      Trash Bags, Capacity 31 gal., Color Natural, Material Polyethylene, Width 30 In., Height 45 In., Thickness 19 micron, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 75, Package Quantity 450

    • Item # 39FD39
    • Mfr. Model # 727695
    • Trash Bags, Capacity 31 gal., Color Natural, Material Polyethylene, Width 30 In., Height 45 In., Thickness 19...More

    Trash Bags,33InW x 40InH,33 gal.,PK250
    • BERRY PLASTICS
    • Trash Bags, 33InW x 40InH, 33 gal., PK250Trash Bags,33InW x 40InH,33 gal.,PK250
    • Description

      Trash Bags, Capacity 33 gal., Color Natural, Material Polyethylene, Width 33 In., Height 40 In., Thickness 16 micron, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 25, Package Quantity 250

    • Item # 39FD35
    • Mfr. Model # 619851
    • Trash Bags, Capacity 33 gal., Color Natural, Material Polyethylene, Width 33 In., Height 40 In., Thickness 16...More

    Trash Bags,24InW x 31InH,16 gal.,PK500
    • BERRY PLASTICS
    • Trash Bags, 24InW x 31InH, 16 gal., PK500Trash Bags,24InW x 31InH,16 gal.,PK500
    • Description

      Trash Bags, Capacity 16 gal., Color Green Tint, Material Polyethylene, Width 24 In., Height 31 In., Thickness 0.50 mil, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 50, Package Quantity 500

    • Item # 39FD40
    • Mfr. Model # 752508
    • Trash Bags, Capacity 16 gal., Color Green Tint, Material Polyethylene, Width 24 In., Height 31 In., Thickness...More

    Trash Bags,43InW x 48InH,56 gal.,PK200
    • BERRY PLASTICS
    • Trash Bags, 43InW x 48InH, 56 gal., PK200Trash Bags,43InW x 48InH,56 gal.,PK200
    • Description

      Trash Bags, Capacity 56 gal., Color Natural, Material Polyethylene, Width 43 In., Height 48 In., Thickness 16 micron, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 25, Package Quantity 200

    • Item # 39FD38
    • Mfr. Model # 620908
    • Trash Bags, Capacity 56 gal., Color Natural, Material Polyethylene, Width 43 In., Height 48 In., Thickness 16...More

    Trash Bags,30InW x 36InH,30 gal.,PK250
    • BERRY PLASTICS
    • Trash Bags, 30InW x 36InH, 30 gal., PK250Trash Bags,30InW x 36InH,30 gal.,PK250
    • Description

      Trash Bags, Capacity 30 gal., Color Green Tint, Material Polyethylene, Width 30 In., Height 36 In., Thickness 0.70 mil, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 25, Package Quantity 250

    • Item # 39FD41
    • Mfr. Model # 752513
    • Trash Bags, Capacity 30 gal., Color Green Tint, Material Polyethylene, Width 30 In., Height 36 In., Thickness...More

    Trash Bags,43InW x 47InH,56 gal.,PK100
    • BERRY PLASTICS
    • Trash Bags, 43InW x 47InH, 56 gal., PK100Trash Bags,43InW x 47InH,56 gal.,PK100
    • Description

      Trash Bags, Capacity 56 gal., Color Green Tint, Material Polyethylene, Width 43 In., Height 47 In., Thickness 1.2 mil, Seal Star, Package Configuration Corrugated Box, Bags per Roll/Pack 20, Package Quantity 100

    • Item # 39FD43
    • Mfr. Model # 751934
    • Trash Bags, Capacity 56 gal., Color Green Tint, Material Polyethylene, Width 43 In., Height 47 In., Thickness...More

    Results per page: 16 | 32 | 48

      Trash bags and can liners from Grainger help to protect and extend the life of your garbage cans and recycling containers in addition to making them easy to empty when full. Check here for paper shredder bags, pet waste bags, biohazard disposal bags and pail liners in addition to the trash bag and can liner selection. Keep waste in its place. Choose the type, capacity and color trash bags and can liners you need at Grainger.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More