Skip Content

Filter Results By

Applied Filters Clear All

Trash Bags and Liners

11 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • Linear Low Density Polyethylene Trash Bags & Liners Coreless RollLinear Low Density Polyethylene Trash Bags & Liners Coreless Roll
    • Multiple product options available

      The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags...More

    • TOUGH GUY
    • Super Hexene Trash Bags & Liners Coreless RollSuper Hexene Trash Bags & Liners Coreless Roll
    • Multiple product options available

      Liners are 40% to 50% stronger than linear low density, for maximum strength, puncture resistance, and tear resistance in heavy-duty and industrial applications....More

    10 to 15 gal., Trash Can Liner 0.85 mil, Linear L
    Hospital Isolation Bags,33 gal.,PK250
    • TOUGH GUY
    • Hospital Isolation Bags, 33 gal., PK250Hospital Isolation Bags,33 gal.,PK250
    • Item # 31DK89
    • Mfr. Model # 31DK89
    • Hospital Isolation Bag, Capacity 33 gal., Color Blue, Material HDPE, Length 40 In., Width 33 In., Thickness...More

    Recycled Can Liner,12-16 gal,Clear,PK500
    • TOUGH GUY
    • Recycled Can Liner, 12-16 gal, Clear, PK500Recycled Can Liner,12-16 gal,Clear,PK500
    • Item # 38EU63
    • Mfr. Model # GRAIN 7
    • Recycled Can Liner, Capacity 12 to 16 gal., Color Clear, Material Linear Low Repro, Width 24 In., Length 32...More

    Recycled Can Liner,55-60 gal,Black,PK100
    • TOUGH GUY
    • Recycled Can Liner, 55-60 gal, Black, PK100Recycled Can Liner,55-60 gal,Black,PK100
    • Item # 38EU59
    • Mfr. Model # GRAIN 3
    • Recycled Can Liner, Capacity 55 to 60 gal., Color Black, Material Linear Low Repro, Width 38 In., Length 58...More

    45 gal., Trash Bags 1.7 mil, LLDPE, Width 39", He
    Hospital Isolation Bags,33 gal.,PK250
    • TOUGH GUY
    • Hospital Isolation Bags, 33 gal., PK250Hospital Isolation Bags,33 gal.,PK250
    • Item # 31DK88
    • Mfr. Model # 31DK88
    • Hospital Isolation Bag, Capacity 33 gal., Color Red, Material HDPE, Length 40 In., Width 33 In., Thickness 14...More

    Recycled Can Liner,56 gal,Clr,2mil,PK100
    • TOUGH GUY
    • Hospital Isolation BagHospital Isolation Bag
    • Multiple product options available

      Hospital isolation bags are color-coded bags that provide a clear method of managing the disposal of biohazardous hospital waste. Imprinted in English and Spanish with...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More