Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Trash Bags and Liners

55 Results Found that Include 321 Products

Results per page: 16 | 32 | 48
Trash Bag,Black,38inWx58inL,PK50
  • TOUGH GUY
  • Trash Bag, Black, 38inWx58inL, PK50Trash Bag,Black,38inWx58inL,PK50
  • Item # 31DK62
  • Mfr. Model # 31DK62
  • Recycled Trash Bag, Capacity 60 gal., Color Black, Material Linear Low Density Polyethylene, Width 38 In.,...More

  • HDPE Trash Bags & LinersHDPE Trash Bags & Liners
  • Multiple product options available

    The high-density polyethylene construction in these trash bags is engineered to transport soft refuse and nonsharp objects under moderate transportation conditions.

Trash Bag,Black,24inWx32inL,PK250
  • TOUGH GUY
  • Trash Bag, Black, 24inWx32inL, PK250Trash Bag,Black,24inWx32inL,PK250
  • Item # 31DK53
  • Mfr. Model # 31DK53
  • Recycled Trash Bag, Capacity 10 to 15 gal., Color Black, Material Linear Low Density Polyethylene, Width 24...More

Trash Bag,Black,38inWx58inL,PK100
  • TOUGH GUY
  • Trash Bag, Black, 38inWx58inL, PK100Trash Bag,Black,38inWx58inL,PK100
  • Item # 31DK58
  • Mfr. Model # 31DK58
  • Recycled Trash Bag, Capacity 60 gal., Color Black, Material Linear Low Density Polyethylene, Width 38 In.,...More

Trash Bag,Black,40inWx46inL,PK100
  • TOUGH GUY
  • Trash Bag, Black, 40inWx46inL, PK100Trash Bag,Black,40inWx46inL,PK100
  • Item # 31DK59
  • Mfr. Model # 31DK59
  • Recycled Trash Bag, Capacity 45 gal., Color Black, Material Linear Low Density Polyethylene, Width 40 In.,...More

  • LLDPE Trash Bags & LinersLLDPE Trash Bags & Liners
  • Multiple product options available

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags...More

  • PAC-KIT
  • Biohazard BagBiohazard Bag
  • Multiple product options available

    These biohazard bags are designed to help health and lab professionals as they properly dispose of waste and reduce the risk of cross-contamination.

Trash Bag,Black,33inWx39inL,PK125
  • TOUGH GUY
  • Trash Bag, Black, 33inWx39inL, PK125Trash Bag,Black,33inWx39inL,PK125
  • Item # 31DK55
  • Mfr. Model # 31DK55
  • Recycled Trash Bag, Capacity 33 gal., Color Black, Material Linear Low Density Polyethylene, Width 33 In.,...More

  • ABILITY ONE
  • Recycled Can LinerRecycled Can Liner
  • Multiple product options available

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. At least...More

Trash Bag,Black,42-1/2inWx48inL,PK100
  • TOUGH GUY
  • Trash Bag, Black, 42-1/2inWx48inL, PK100Trash Bag,Black,42-1/2inWx48inL,PK100
  • Item # 31DK60
  • Mfr. Model # 31DK60
  • Recycled Trash Bag, Capacity 56 gal., Color Black, Material Linear Low Density Polyethylene, Width 42-1/2...More

Trash Bag,Black,30inWx36inL,PK125
  • TOUGH GUY
  • Trash Bag, Black, 30inWx36inL, PK125Trash Bag,Black,30inWx36inL,PK125
  • Item # 31DK54
  • Mfr. Model # 31DK54
  • Recycled Trash Bag, Capacity 20 to 30 gal., Color Black, Material Linear Low Density Polyethylene, Width 30...More

Trash Bag,Black,40inWx46inL,PK125
  • TOUGH GUY
  • Trash Bag, Black, 40inWx46inL, PK125Trash Bag,Black,40inWx46inL,PK125
  • Item # 31DK56
  • Mfr. Model # 31DK56
  • Recycled Trash Bag, Capacity 40 to 45 gal., Color Black, Material Linear Low Density Polyethylene, Width 40...More

Trash Bag,Black,36inWx58inL,PK50
  • TOUGH GUY
  • Trash Bag, Black, 36inWx58inL, PK50Trash Bag,Black,36inWx58inL,PK50
  • Item # 31DK61
  • Mfr. Model # 31DK61
  • Recycled Trash Bag, Capacity 55 gal., Color Black, Material Linear Low Density Polyethylene, Width 36 In.,...More

Trash Can Liner,33 Gal.,Black,PK100
  • ABILITY ONE
  • Trash Can Liner, 33 Gal., Black, PK100Trash Can Liner,33 Gal.,Black,PK100
  • Item # 1XEA9
  • Mfr. Model # 8105-01-386-2323
  • Recycled Trash Can Liner, Capacity 33 gal., Color Black, Material LDPE Recycled Material, Width 33 In.,...More

Trash Bag,Black,42-1/2inWx48inL,PK100
  • TOUGH GUY
  • Trash Bag, Black, 42-1/2inWx48inL, PK100Trash Bag,Black,42-1/2inWx48inL,PK100
  • Item # 31DK57
  • Mfr. Model # 31DK57
  • Recycled Trash Bag, Capacity 56 gal., Color Black, Material Linear Low Density Polyethylene, Width 42-1/2...More

Liner,20 to 30 Gal.,Black/Brown,PK100
  • Paper Trash Bags & LinersPaper Trash Bags & Liners
  • Multiple product options available

    These paper liners are water resistant. They are also designed with an adhesive pinch bottom to help in ensuring strength and durability. They are recommended for use in...More

  • Pet Waste BagsPet Waste Bags
  • Multiple product options available

    Encourage pet owners to be responsible: keep these waste bags readily available to help make it easier for them to clean up their messes.

  • ABILITY ONE
  • Compostable Can LinerCompostable Can Liner
  • Multiple product options available

    Liners are biodegradable so you can collect your organic waste for composting, help reduce landfill waste and pollution, and conserve resources.

Hazardous Waste Bag,Yellow,18 In. L,PK15
  • SELLSTROM
  • Hazardous Waste Bag, Yellow, 18 In. L, PK15Hazardous Waste Bag,Yellow,18 In. L,PK15
  • Item # 4FPL7
  • Mfr. Model # 68180
  • Hazardous Material Bag, Color Yellow, Material Polyethylene, Length 18 In., Width 12 In., Thickness 2 mil,...More

  • LLDPE Rodent Repellent Trash BagsLLDPE Rodent Repellent Trash Bags
  • Multiple product options available

    Nontoxic insect-repellent additives and natural fragrance oils help to keep insects, pests, and rodents away from these trash bags and their contents. The DEET-free...More

Trash Can Liner,60 gal. Cap,PK20
  • ABILITY ONE
  • Trash Can Liner, 60 gal. Cap, PK20Trash Can Liner,60 gal. Cap,PK20
  • Item # 29JL43
  • Mfr. Model # 8105-01-517-3668
  • Recycled Trash Can Liner, Capacity 60 gal., Color Black/Brown, Material Plastic, Width 38 In., Length 58 In.,...More

Coreless Roll Liner,55 Gal.,Blk,PK100
Waste Bags,Cap. 70 lb.,Blue,PK100
  • ABILITY ONE
  • Waste Bags, Cap. 70 lb., Blue, PK100Waste Bags,Cap. 70 lb.,Blue,PK100
  • Item # 5KRC1
  • Mfr. Model # 8105-01-517-3665
  • Hazardous Waste Bags, Color Blue, Material LDPE, Length 43 In., Width 30-1/2 In., Thickness 1.2 mil, Max....More

Waste Bags, Cap.,Red,PK100
  • ABILITY ONE
  • Waste Bags, Cap., Red, PK100Waste Bags, Cap.,Red,PK100
  • Item # 5KRC6
  • Mfr. Model # 8105-01-517-3661
  • Hazardous Waste Bags, Color Red, Material LDPE, Width 30 In., Thickness 1.2 mil, Max. Load 70 lb., Bags per...More

Pet Waste Bag,13in.L x 8in.W,1 lb.,PK 10
  • POOPY POUCH
  • Pet Waste Bag, 13in.L x 8in.W, 1 lb., PK 10Pet Waste Bag
  • Item # 19XZ86
  • Mfr. Model # PP-RB-200
  • Pet Waste Bag, Capacity 1 lb., Color Green, Material Low Density Polyethylene, Length 13 In., Width 8 In.,...More

Waste Bags, Cap.,Yellow,PK50
  • ABILITY ONE
  • Waste Bags, Cap., Yellow, PK50Waste Bags, Cap.,Yellow,PK50
  • Item # 5KRC8
  • Mfr. Model # 8105-01-517-3666
  • Hazardous Waste Bags, Color Yellow, Material LDPE, Width 40 In., Thickness 1.2 mil, Max. Load 70 lb., Bags...More

Biohazard Bag,Red,24 In. L,PK 100
  • JUSTRITE
  • Biohazard Bag, Red, 24 In. L, PK 100Biohazard Bag,Red,24 In. L,PK 100
  • Item # 13M333
  • Mfr. Model # 05901
  • Biohazard Bag, Capacity 6 gal., Color Red, Material Poly, Length 24 In., Width 33 In., Thickness 0.011 mil,...More

Bedside Bag,White,11 In. L,PK 2000
  • GRAINGER APPROVED
  • Bedside Bag, White, 11 In. L, PK 2000Bedside Bag,White,11 In. L,PK 2000
  • Item # 3CUF9
  • Mfr. Model # 3CUF9
  • Bedside Bag, Color White, Material High Density Polyethylene, Length 11 In., Width 7 In., Thickness 0.5 mil,...More

Results per page: 16 | 32 | 48