Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Trash Bags and Liners

12 Results Found that Include 30 Products

Results per page: 16 | 32 | 48
    Pet Waste Bags,8 oz. ,0.70 mil,PK20
    • Pet Waste Bags, 8 oz. , 0.70 mil, PK20Pet Waste Bags Boxed Roll
    • Item # 8NKC5
    • Mfr. Model # 1402-20
    • Pet Waste Bags, Capacity 8 oz., Color Green, Material LLDPE, Width 8 In., Height 13 In., Thickness 0.70 mil,...More

    • TOUGH GUY
    • Compostable Can LinerCompostable Can Liner
    • Multiple product options available

      Use these completely biodegradable liners for organic waste collection and composting, to help reduce landfill waste and pollution and conserve water and other resources...More

    • Linear Low Density Polyethylene Trash Bags & Liners Coreless RollLinear Low Density Polyethylene Trash Bags & Liners Coreless Roll
    • Multiple product options available

      The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags...More

    Chemo Waste Bag,Yellow,34 In. L,PK 100
    • GRAINGER APPROVED
    • Chemo Waste Bag, Yellow, 34 In. L, PK 100Chemo Waste Bag
    • Item # 3UAD6
    • Mfr. Model # WYCB142233
    • Chemo Waste Bag, Capacity 14 gal., Color Yellow, Material Polyethylene, Length 34 In., Width 25 In.,...More

    Pet Waste Bag,Green,PK 2400
    • POOPY POUCH
    • Pet Waste Bag, Green, PK 2400Pet Waste Bag
    • Item # 4ACD2
    • Mfr. Model # SD-6-400
    • Pet Waste Bag, Capacity 0.75 gal., Color Green, Material High Density Polyethylene, Length 15 In., Width 7...More

    Tape Sickness Bag,8-1/2 In. L,PK 1000
    • GRAINGER APPROVED
    • Tape Sickness Bag, 8-1/2 In. L, PK 1000Tape Sickness Bag,8-1/2 In. L,PK 1000
    • Item # 3CUG2
    • Mfr. Model # 3CUG2
    • Tape Sickness Bag, Color White, Material High Density Polyethylene, Length 8-1/2 In., Width 4-1/2 In.,...More

    • BEL-ART - SCIENCEWARE
    • Biohazard BagBiohazard Bag
    • Multiple product options available

      These biohazard bags are designed to help health and lab professionals as they properly dispose of waste and reduce the risk of cross-contamination. A preprinted...More

    Inner Liner Can,20in. Wx33in.H,Slvr
    Biohazard Bag,Clear,14 In. L,PK 1000
    • GRAINGER APPROVED
    • Biohazard Bag, Clear, 14 In. L, PK 1000Biohazard Bag
    • Item # 3CUF7
    • Mfr. Model # 3CUF7
    • Biohazard Bag, Color Clear, Material Low Density Polyethylene, Length 14 In., Width 10 In., Thickness 2 mil,...More

    Pharmaceutical Transfer Bag,Amber,PK1000
    • GRAINGER APPROVED
    • Pharmaceutical Transfer Bag, Amber, PK1000Pharmaceutical Transfer Bag
    • Item # 3CUG7
    • Mfr. Model # 3CUG7
    • Pharmaceutical Transfer Bag, Color Amber, Material Low Density Polyethylene, Length 8 In., Width 8 In.,...More

    Chemo Waste Bag,Clear,15 In. L,PK 500
    • GRAINGER APPROVED
    • Chemo Waste Bag, Clear, 15 In. L, PK 500Chemo Waste Bag
    • Item # 3CUF5
    • Mfr. Model # 3CUF5
    • Chemo Waste Bag, Color Clear, Material Low Density Polyethylene, Length 15 In., Width 12 In., Thickness 4...More

    Results per page: 16 | 32 | 48