Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Trash Bags and Liners

20 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • Linear Low Density Polyethylene Trash Bags & Liners Coreless RollLinear Low Density Polyethylene Trash Bags & Liners Coreless Roll
    • Multiple product options available

      The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags...More

    Trash Bag,Black,33inWx39inL,PK125
    • TOUGH GUY
    • Trash Bag, Black, 33inWx39inL, PK125Trash Bag,Black,33inWx39inL,PK125
    • Item # 31DK55
    • Mfr. Model # 31DK55
    • Recycled Trash Bag, Capacity 33 gal., Color Black, Material Linear Low Density Polyethylene, Width 33 In.,...More

    Hospital Isolation Bags,35 gal.,PK100
    • TOUGH GUY
    • Hospital Isolation Bags, 35 gal., PK100Hospital Isolation Bags,35 gal.,PK100
    • Item # 31DK99
    • Mfr. Model # 31DK99
    • Hospital Isolation Bag, Capacity 35 gal., Color Green, Material LLDPE, Length 43 In., Width 31 In., Thickness...More

    • TOUGH GUY
    • Super Hexene Trash Bags & Liners Coreless RollSuper Hexene Trash Bags & Liners Coreless Roll
    • Multiple product options available

      Liners are 40% to 50% stronger than linear low density, for maximum strength, puncture resistance, and tear resistance in heavy-duty and industrial applications....More

    Pet Waste Bag,13in.L x 8in.W,1 lb.,PK10
    • POOPY POUCH
    • Pet Waste Bag, 13in.L x 8in.W, 1 lb., PK10Pet Waste Bag
    • Item # 19XZ86
    • Mfr. Model # PP-RB-200
    • Pet Waste Bag, Capacity 1 lb., Color Green, Material Low Density Polyethylene, Length 13 In., Width 8 In.,...More

    Recycled Can Liner,60 gal.,Brown,PK100
    • ABILITY ONE
    • Recycled Can Liner, 60 gal., Brown, PK100Recycled Can Liner
    • Item # 5BB27
    • Mfr. Model # 8105-01-386-2410
    • Recycled Can Liner, Capacity 60 gal., Color Brown, Material Recycled Content, Width 36 In., Length 58 In.,...More

    Trash Bags,40InW x 48InH,45 gal.,PK90
    • BERRY PLASTICS
    • Trash Bags, 40InW x 48InH, 45 gal., PK90Trash Bags,40InW x 48InH,45 gal.,PK90
    • Item # 39FD37
    • Mfr. Model # 620602
    • Trash Bags, Capacity 45 gal., Color Natural, Material HDPE, Width 40 In., Height 48 In., Thickness 16 micron,...More

    Hospital Isolation Bags,30 gal.,PK100
    • TOUGH GUY
    • Hospital Isolation Bags, 30 gal., PK100Hospital Isolation Bags,30 gal.,PK100
    • Item # 31DK95
    • Mfr. Model # 31DK95
    • Hospital Isolation Bag, Capacity 30 gal., Color Red, Material LLDPE, Length 37 In., Width 30 In., Thickness...More

    Hospital Isolation Bags,35 gal.,PK100
    • TOUGH GUY
    • Hospital Isolation Bags, 35 gal., PK100Hospital Isolation Bags,35 gal.,PK100
    • Item # 31DK97
    • Mfr. Model # 31DK97
    • Hospital Isolation Bag, Capacity 35 gal., Color Red, Material LLDPE, Length 43 In., Width 31 In., Thickness...More

    • GRAINGER APPROVED
    • Biohazard BagBiohazard Bag
    • Multiple product options available

      These biohazard bags are designed to safely contain specific categories of hazardous waste. Colors and graphics help to identify contents.

    Hospital Isolation Bags,33 gal.,PK100
    • TOUGH GUY
    • Hospital Isolation Bags, 33 gal., PK100Hospital Isolation Bags,33 gal.,PK100
    • Item # 31DL01
    • Mfr. Model # 31DL01
    • Hospital Isolation Bag, Capacity 33 gal., Color Red, Material LLDPE, Length 40 In., Width 33 In., Thickness...More

    Trash Bags,4 gal.,0.19 mil,PK250
    • SANI-LINER
    • Trash Bags, 4 gal., 0.19 mil, PK250Paper Trash Bags & Liners Flat Pack
    • Item # 25D161
    • Mfr. Model # SLWS1214
    • Trash Bags, Capacity 4 gal., Color Brown, Material Paper, Width 12 In., Height 14 In., Thickness 0.19 mil,...More

    Autoclavable Bag,8 In W,,Clear,PK100
    • BEL-ART - SCIENCEWARE
    • Autoclavable Bag, 8 In W, , Clear, PK100Autoclavable Bag
    • Item # 21TT09
    • Mfr. Model # 13182-0815
    • Autoclavable Bag, Capacity 1.0 gal., Color Clear, Material Polypropylene, Length 15 In., Width 8 In.,...More

    Trash Bags,45 gal.,12 micron,PK250
    • TOUGH GUY
    • Hospital Isolation BagHospital Isolation Bag
    • Multiple product options available

      Hospital isolation bags are color-coded bags that provide a clear method of managing the disposal of biohazardous hospital waste. Imprinted in English and Spanish with...More

    Recycled Can Liner,55-60 gal.,6mil,PK25
    • TOUGH GUY
    • Recycled Can Liner, 55-60 gal., 6mil, PK25Recycled Can Liner,55-60 gal.,6mil,PK25
    • Item # 38EU73
    • Mfr. Model # GRAIN 17
    • Recycled Can Liner, Capacity 55 to 60 gal., Color Clear, Material Linear Low Repro, Width 38 In., Length 58...More

    Recycled Can Liner,45 gal,Clr,2mil,PK100
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More