Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Transformers

8 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Transformer,1 Phase,3kVA,120/240V Out
    • SQUARE D
    • Transformer, 1 Phase, 3kVA, 120/240V OutGeneral Purpose Transformer
    • Item # 1H724
    • Mfr. Model # 3S1F
    • General Purpose Transformer, 3kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Width 8.7...More

    Transformer,In 480V,Out 120/240V,3kVA
    • SQUARE D
    • Transformer, In 480V, Out 120/240V, 3kVAControl Transformer, VA Rating 3000
    • Item # 2CN16
    • Mfr. Model # 3S40F
    • Control Transformer, Input Voltage 480VAC, Output Voltage 120/240VAC, VA Rating 3000, 1 Phase, 60 Hz, 115...More

    Trans-Fused,In 240/480V,Out 120V,2000VA
    • SQUARE D
    • Trans-Fused, In 240/480V, Out 120V, 2000VATrans-Fused,In 240/480V,Out 120V,2000VA
    • Item # 1YUX8
    • Mfr. Model # 9070TF2000D1
    • Transformer-Fused, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 2000, 1 Phase, 50/60 Hz, 115...More

    Transformer,1 Phase,1kVA,110/220V Out
    • SQUARE D
    • Transformer, 1 Phase, 1kVA, 110/220V OutExport Transformer
    • Item # 2CT05
    • Mfr. Model # 1S67F
    • Export Transformer, 1 Phase, 1kVA VA Rating, 110/220VAC Output Voltage, 190 to 240/380 to 480VAC Input...More

    Buck Boost Trans,240/480,24/48,1.5kVA
    • SQUARE D
    • Buck Boost Trans, 240/480,24/48,1.5kVABuck Boost Transformer, 1.5kVA
    • Item # 22LP75
    • Mfr. Model # 1.5S82F
    • Buck Boost Transformer, Input Voltage 240/480VAC, Output Voltage 24/48VAC, 1.5kVA VA Rating, 1 Phase, 60 Hz,...More

    Results per page: 16 | 32 | 48