Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Transformers

7 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Transformer,1 Phase,2kVA,120/240V Out
    • SQUARE D
    • Transformer, 1 Phase, 2kVA, 120/240V OutGeneral Purpose Transformers
    • Item # 1H723
    • Mfr. Model # 2S1F
    • General Purpose Transformer, 2kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Width 8.7...More

    Buck Boost Trans,120/240,12/24,1.5kVA
    • Buck Boost Trans, 120/240,12/24,1.5kVABuck Boost Transformer, 12/24VAC Output Voltage
    • Item # 2CL92
    • Mfr. Model # 1.5S43F
    • Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 12/24VAC, 1.5kVA VA Rating, 1 Phase, 60 Hz,...More

    Buck Boost Trans,120/240,16/32,1.5kVA
    • Buck Boost Trans, 120/240,16/32,1.5kVABuck Boost Transformer, 16/32VAC Output Voltage
    • Item # 2CL93
    • Mfr. Model # 1.5S46F
    • Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 16/32VAC, 1.5kVA VA Rating, 1 Phase, 60 Hz,...More

    Trans-Fused,In 240/480V,Out 120V,1500VA
    • SQUARE D
    • Trans-Fused, In 240/480V, Out 120V, 1500VATrans-Fused,In 240/480V,Out 120V,1500VA
    • Item # 1YUX7
    • Mfr. Model # 9070TF1500D1
    • Transformer-Fused, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 1500, 1 Phase, 50/60 Hz, 115...More

    Buck Boost Trans,240/480,24/48,1kVA
    • Buck Boost Trans, 240/480,24/48,1kVABuck Boost Transformer, 24/48VAC Output Voltage
    • Item # 22LP78
    • Mfr. Model # 1S82F
    • Buck Boost Transformer, Input Voltage 240/480VAC, Output Voltage 24/48VAC, 1kVA VA Rating, 1 Phase, 60 Hz,...More

    Transformer,1 Phase,200VA,120/240V Out
    • SQUARE D
    • Transformer, 1 Phase, 200VA, 120/240V OutTransformer
    • Item # 22LR53
    • Mfr. Model # 500SV51B
    • Transformer, 1 Phase, 500 VA VA Rating, 120/240VAC Output Voltage, 600VAC Input Voltage, Width 8.4 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More