Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Transformers

9 Results Found that Include 9 Products 

Results per page: 16 | 32 | 48
    Class 2 Transformer,24VAC,60 VA,1 PH
    • WHITE-RODGERS
    • Class 2 Transformer, 24VAC, 60 VA, 1 PH
    • Item # 6WU94
    • Mfr. Model # 90-T60C3
    • Class 2 Transformer, Input Voltage 120/208/240VAC, Output Voltage 24VAC, 60 VA Rating, 1 Phase, 50/60 Hz,...More

    Buck Boost Trans,120/240,16/32,500VA
    • SQUARE D
    • Buck Boost Trans, 120/240,16/32,500VA
    • Item # 1H276
    • Mfr. Model # 500SV46B
    • Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 16/32VAC, 500VA VA Rating, 1 Phase, 60 Hz,...More

    Isolation Transformer,1kVA,4 Outlet
    • TRIPP LITE
    • Isolation Transformer, 1kVA, 4 Outlet
    • Item # 2KGD4
    • Mfr. Model # IS-1000
    • Isolation Transformer, 120VAC Input Voltage, 120VAC Output Voltage, 1kVA VA Rating, 1 Phase, 60 Hz, Desk Top...More

    TransformerIn 208/230/460,Out 115,100VA
    • ACME ELECTRIC
    • TransformerIn 208/230/460, Out 115,100VA
    • Item # 4LDT7
    • Mfr. Model # TB69301
    • Control Transformer, Input Voltage 208/230/460VAC, Output Voltage 115VAC, VA Rating 100, 1 Phase, 50/60 Hz,...More

    Control Transformer,4.43H x 3.59W In.
    • SQUARE D
    • Control Transformer, 4.43H x 3.59W In.
    • Item # 1YUR3
    • Mfr. Model # 9070T200D23
    • Control Transformer, Input Voltage 120/240VAC, Output Voltage 24VAC, VA Rating 200, 1 Phase, 50/60 Hz, 80...More

    Isolation Transformer, Hospital, 1.8kVA
    • TRIPP LITE
    • Isolation Transformer, Hospital, 1.8kVA
    • Item # 1AYB2
    • Mfr. Model # IS1800HG
    • Hospital Grade Isolation Transformer, 120VAC Input Voltage, 120VAC Output Voltage, 1.8kVA VA Rating, 1 Phase,...More

    Isolation Transformer,Hospital,1kVA
    • TRIPP LITE
    • Isolation Transformer, Hospital, 1kVA
    • Item # 3RY98
    • Mfr. Model # IS1000HG
    • Hospital Grade Isolation Transformer, 120VAC Input Voltage, 120VAC Output Voltage, 1kVA VA Rating, 1 Phase,...More

    Isolation Transformer,Hospital,500VA
    • TRIPP LITE
    • Isolation Transformer, Hospital, 500VA
    • Item # 3RY97
    • Mfr. Model # IS500HG
    • Hospital Grade Isolation Transformer, 120VAC Input Voltage, 120VAC Output Voltage, 500VA VA Rating, 1 Phase,...More

    Isolat Trans,In 460,Out 230Y/133,11kVA
    • ACME ELECTRIC
    • Isolat Trans, In 460, Out 230Y/133,11kVA
    • Item # 3AFL6
    • Mfr. Model # DTGA0112S
    • Drive Isolation Transformer, 460VAC Delta Input Voltage, 230 Y/133VAC Output Voltage, 11kVA VA Rating, 3...More

    Results per page: 16 | 32 | 48