Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

22 Results Found that Include 33 Products 

 |  Results per page: 16 | 32 | 48

    General Purpose Transformer

    ACME ELECTRIC

    Multiple product options available

    General Purpose Transformer, 15kVA

    ACME ELECTRIC

    Multiple product options available

    General Purpose Transformer, 9kVA

    ACME ELECTRIC

    Multiple product options available

    Control Transformer, 8.46H x 8.73W In.

    SQUARE D

    Grainger Item # 1YUV9 | Mfr. Model # 9070T5000D1

    Catalog Page # 299 (PDF)

    Control Transformer, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 5000, 1 Phase, 50/60 Hz, 115...More

    Isolat Trans, In 460, Out 460Y/266,14kVA

    ACME ELECTRIC

    Grainger Item # 3CNN3 | Mfr. Model # DTGB0142S

    Catalog Page # 297 (PDF)

    Drive Isolation Transformer, 460VAC Delta Input Voltage, 460 Y/266VAC Output Voltage, 14kVA VA Rating, 3...More

    Transformer, In 240/480, Out 120/240,10kVA

    SQUARE D

    Grainger Item # 5B605 | Mfr. Model # 10S1F

    Catalog Page # NA

    General Purpose Transformer, 10kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, 60 Hz, 115...More

    Transformer, In 240/480, Out 120/240,15kVA

    SQUARE D

    Grainger Item # 1TBP6 | Mfr. Model # EE15S3H

    Catalog Page # 296 (PDF)

    Energy Efficient Transformer, 15kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, 60 Hz,...More

    Transformer, 208VAC Wye/120VAC, 30kVA

    SQUARE D

    Grainger Item # 7A989 | Mfr. Model # 1H273/1H285

    Catalog Page # NA

    General Purpose Transformer, 208VAC Wye/120VAC Output Voltage, 480VAC Delta Input Voltage, 30kVA VA Rating, 3...More

    Transformer, 208VAC Wye/120VAC, 6kVA

    SQUARE D

    Grainger Item # 1H278 | Mfr. Model # 6T2F

    Catalog Page # NA

    General Purpose Transformer, 208VAC Wye/120VAC Output Voltage, 480VAC Delta Input Voltage, 6kVA VA Rating, 3...More

    Transformer, In 480V, Out 120/240V, 10kVA

    SQUARE D

    Grainger Item # 2CL96 | Mfr. Model # 10S40F

    Catalog Page # NA

    Transformer, 10kVA VA Rating, 120/240VAC Output Voltage, 480VAC Input Voltage, 60 Hz, 115 Degrees C Temp....More

    Isolat Trans, In 460, Out 230Y/133,14kVA

    ACME ELECTRIC

    Grainger Item # 3AFL7 | Mfr. Model # DTGA0142S

    Catalog Page # 297 (PDF)

    Drive Isolation Transformer, 460VAC Delta Input Voltage, 230 Y/133VAC Output Voltage, 14kVA VA Rating, 3...More

    Transformer, Out 110/220,5kVA

    SQUARE D

    Grainger Item # 2CN49 | Mfr. Model # 5S67F

    Catalog Page # NA

    Transformer, 5kVA VA Rating, 110/220VAC Output Voltage, 190/200/208/220/380/400/416/440VAC Input Voltage,...More

    Isolat Trans, In 460, Out 230Y/133,7.5kVA

    ACME ELECTRIC

    Grainger Item # 3AFL5 | Mfr. Model # DTGA72S

    Catalog Page # 297 (PDF)

    Drive Isolation Transformer, 460VAC Delta Input Voltage, 230 Y/133VAC Output Voltage, 7.5kVA VA Rating, 3...More

    Isolat Trans, In 460, Out 460Y/266,11kVA

    ACME ELECTRIC

    Grainger Item # 3CNN2 | Mfr. Model # DTGB0112S

    Catalog Page # 297 (PDF)

    Drive Isolation Transformer, 460VAC Delta Input Voltage, 460 Y/266VAC Output Voltage, 11kVA VA Rating, 3...More

    Buck Boost Transformer, 5kVA

    ACME ELECTRIC

    Multiple product options available

    Control Transformer

    SQUARE D

    Multiple product options available

    Transformer, In 240/480V, Out 120V, 3kVA

    SQUARE D

    Grainger Item # 2CT26 | Mfr. Model # 9070EO10D1

    Catalog Page # NA

    Control Transformer, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 3000, 1 Phase, 60 Hz, 55...More

    Transformer, In 120/240, Out 120/240V, 5kVA

    SQUARE D

    Grainger Item # 2CN50 | Mfr. Model # 5S6FIS

    Catalog Page # NA

    Control Transformer, Input Voltage 120/240VAC, Output Voltage 120/240VAC, VA Rating 5000, 1 Phase, 60 Hz

    Transformer, In 600V, Out 120/240V, 10kVA

    SQUARE D

    Grainger Item # 2CL97 | Mfr. Model # 10S4F

    Catalog Page # NA

    Transformer, 10kVA VA Rating, 120/240VAC Output Voltage, 600VAC Input Voltage, 60 Hz, 115 Degrees C Temp....More

    Transformer, In 208V, Out 120/240V, 5kVA

    SQUARE D

    Grainger Item # 2CN51 | Mfr. Model # 5S7FIS

    Catalog Page # NA

    Control Transformer, Input Voltage 208VAC, Output Voltage 120/240VAC, VA Rating 5000, 1 Phase, 60 Hz

    Isolat Trans, In 460, Out 460Y/266,7.5kVA

    ACME ELECTRIC

    Grainger Item # 3CNN1 | Mfr. Model # DTGB72S

    Catalog Page # 297 (PDF)

    Drive Isolation Transformer, 460VAC Delta Input Voltage, 460 Y/266VAC Output Voltage, 7.5kVA VA Rating, 3...More

    Transformer, In 240/480, Out 120/240,3kVA

    ACME ELECTRIC

    Grainger Item # 3CNR7 | Mfr. Model # T253013SS

    Catalog Page # 298 (PDF)

    Harsh Environment Transformer, 3kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, 60 Hz,...More

     |  Results per page: 16 | 32 | 48
      loader image