Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Transformers

24 Results Found that Include 40 Products

Results per page: 16 | 32 | 48
    Transformer,1 Phase,2kVA,110/220V Out
    • SQUARE D
    • Transformer, 1 Phase, 2kVA, 110/220V OutExport Transformer
    • Item # 2CT10
    • Mfr. Model # 2S67F
    • Export Transformer,1 Phase,2kVA VA Rating,110/220VAC Output Voltage,190 to 240/380 to 480VAC Input...More

    Isolation Transformer, Hospital, 1.8kVA
    • TRIPP LITE
    • Isolation Transformer, Hospital, 1.8kVAIsolation Transformer, Hospital, 1.8kVA
    • Item # 1AYB2
    • Mfr. Model # IS1800HG
    • Hospital Grade Isolation Transformer, 120VAC Input Voltage, 120VAC Output Voltage, 1.8kVA VA Rating, 1 Phase,...More

    Transformer,240VAC Delta/120VAC,6kVA
    • SQUARE D
    • Transformer, 240VAC Delta/120VAC, 6kVAGeneral Purpose Transformer, 6kVA
    • Item # 5B611
    • Mfr. Model # 6T5F
    • General Purpose Transformer, 240VAC Delta/120VAC Output Voltage, 480VAC Delta Input Voltage, 6kVA VA Rating,...More

    Transformer,208VAC Wye/120VAC,3kVA
    • SQUARE D
    • Transformer, 208VAC Wye/120VAC, 3kVATransformer,208VAC Wye/120VAC,3kVA
    • Item # 1H725
    • Mfr. Model # 3T2F
    • General Purpose Transformer, 208VAC Wye/120VAC Output Voltage, 480VAC Delta Input Voltage, 3kVA VA Rating, 3...More

    Transformer Disconnect
    • SQUARE D
    • Transformer DisconnectTransformer Disconnect
    • Item # 1H729
    • Mfr. Model # 9070SK500G1D1
    • Transformer Disconnect, Power Rating 500 Volt Amps, Primary Input Voltage 230/460 Volts, Secondary Voltage...More

    Transformer,1 Phase,15kVA,120/240V Out
    • DAYTON
    • Transformer, 1 Phase, 15kVA, 120/240V OutTransformer,1 Phase,15kVA,120/240V Out
    • Item # 31YD63
    • Mfr. Model # 31YD63
    • Transformer,15kVA VA Rating,120/240VAC Output Voltage,240/480VAC Input Voltage,Width 10.18 In.,Height 17...More

    Transformer,In 240/480V,Out 120V,5kVA
    • ACME ELECTRIC
    • Transformer, In 240/480V, Out 120V, 5kVATransformer,In 240/480V,Out 120V,5kVA
    • Item # 4LDX9
    • Mfr. Model # TA281221
    • Control Transformer, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 5000, 1 Phase, 50/60 Hz, 80...More

    Transformer,In 240/480V,Out 120V,5kVA
    • SIEMENS
    • Transformer, In 240/480V, Out 120V, 5kVATransformer,In 240/480V,Out 120V,5kVA
    • Item # 44F425
    • Mfr. Model # MT5000A
    • Control Transformer, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 5000, 1 Phase, 60 Hz, 120...More

    Buck Boost Trans,240/480,24/48,3kVA
    • ACME ELECTRIC
    • Buck Boost Trans, 240/480,24/48,3kVABuck Boost Transformer, 3kVA
    • Item # 4LEK4
    • Mfr. Model # T137923
    • Buck Boost Transformer, Input Voltage 240/480VAC, Output Voltage 24/48VAC, 3kVA VA Rating, 1 Phase, 60 Hz,...More

    Transformer,In 480V,Out 120/240V,7.5kVA
    Transformer,240VAC Delta/120VAC,3kVA
    • SQUARE D
    • Transformer, 240VAC Delta/120VAC, 3kVATransformer,240VAC Delta/120VAC,3kVA
    • Item # 22LR52
    • Mfr. Model # 3T5F
    • Transformer, 240VAC Delta/120VAC Output Voltage, 600VAC Delta Input Voltage, 3kVA VA Rating, 3 Phase, 60 Hz,...More

    Current Transformer, 800A, TeSys T
    • SCHNEIDER ELECTRIC
    • Current Transformer, 800A, TeSys TCurrent Transformer, 800A, TeSys T
    • Item # 6UKV9
    • Mfr. Model # LT6CT8001
    • Current Transformer, Class 5P, Range Primary (Amps) 800, Range Secondary (Amps) 1, Length (In.) 4.21, Hole...More

    Transformer Lug Kit,25 Lugs
    • SQUARE D
    • Transformer Lug Kit, 25 LugsTransformer Lug Kit,25 Lugs
    • Item # 22LR21
    • Mfr. Model # DASKGS2000
    • Transformer Lug Kit, Description/Special Features Phase Conductors, 600 kcmil- 2 STR, Includes (25) Phase...More

    Transformer,In 240/480V,Out 120V,3kVA
    • ACME ELECTRIC
    • Transformer, In 240/480V, Out 120V, 3kVAControl Transformer, VA Rating 3000
    • Item # 4LDP6
    • Mfr. Model # FS23000
    • Control Transformer, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 3000, 1 Phase, 50/60 Hz, 80...More

    Results per page: 16 | 32 | 48