Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Transformers

215 Results Found that Include 405 Products 

Results per page: 16 | 32 | 48
Halogen Transformer,120V
  • GENERAL ELECTRIC
  • Halogen Transformer, 120V
  • Item # 34J731
  • Mfr. Model # GELT75A12012SL
  • Halogen Transformer, Input Voltage 120VAC, Output Voltage 12VAC, Input Power 83W, Power Output 20 to 75W,...More

Class 2 Transformer,20VA @ 24VAC,1 PH
  • EDWARDS SIGNALING
  • Class 2 Transformer, 20VA @ 24VAC, 1 PH
  • Item # 14W014
  • Mfr. Model # 592
  • Class 2 Transformer, Input Voltage 120VAC, Output Voltage 8/16/24VAC, 10 at 8/16VAC, 20 at 24VAC VA Rating, 1...More

Step Up/Down Voltage Converter, 3kVA
  • DAYTON
  • Step Up/Down Voltage Converter, 3kVA
  • Item # 16V988
  • Mfr. Model # 16V988
  • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 3kVA, 50/60 Hz,...More

Step Up/Down Voltage Converter, 1.5kVA
  • DAYTON
  • Step Up/Down Voltage Converter, 1.5kVA
  • Item # 16V987
  • Mfr. Model # 16V987
  • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 1.5kVA, 50/60 Hz,...More

Step Up/Down Voltage Converter, 500VA
  • DAYTON
  • Step Up/Down Voltage Converter, 500VA
  • Item # 16V986
  • Mfr. Model # 16V986
  • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 500VA, 50/60 Hz,...More

Halogen Transformer,277V
  • GENERAL ELECTRIC
  • Halogen Transformer, 277V
  • Item # 34J734
  • Mfr. Model # GELT75A27712RSL
  • Halogen Transformer, Input Voltage 277VAC, Output Voltage 12VAC, Input Power 83W, Power Output 20 to 75W,...More

Class 2 Transformer,30VA @ 16/24VAC,1 PH
  • EDWARDS SIGNALING
  • Class 2 Transformer, 30VA @ 16/24VAC, 1 PH
  • Item # 14W016
  • Mfr. Model # 598
  • Class 2 Transformer, Input Voltage 120VAC, Output Voltage 8/16/24VAC, 20 at 8VAC, 30 at 16/24VAC VA Rating, 1...More

Halogen Transformer,120V,Metal
  • GENERAL ELECTRIC
  • Halogen Transformer, 120V, Metal
  • Item # 34J730
  • Mfr. Model # GELT60A12012GW
  • Metal Halogen Transformer, Input Voltage 120VAC, Output Voltage 12VAC, Input Power 64W, Power Output 20 to...More

Class 2 Transformer,24VAC,40 VA,1 PH
  • EDWARDS SIGNALING
  • Class 2 Transformer, 24VAC, 40 VA, 1 PH
  • Item # 14W017
  • Mfr. Model # 599
  • Class 2 Transformer, Input Voltage 120VAC, Output Voltage 24VAC, 40 VA Rating, 1 Phase, 50/60 Hz, Foot...More

  • SQUARE D
  • Control Transformer
  • Multiple product options available

Class 2 Transformer,16VAC,10 VA,1 PH
  • EDWARDS SIGNALING
  • Class 2 Transformer, 16VAC, 10 VA, 1 PH
  • Item # 14W013
  • Mfr. Model # 591
  • Class 2 Transformer, Input Voltage 120VAC, Output Voltage 16VAC, 10 VA Rating, 1 Phase, 50/60 Hz, Foot...More

Halogen Transformer,120V
  • GENERAL ELECTRIC
  • Halogen Transformer, 120V
  • Item # 34J729
  • Mfr. Model # GELT60A12012LW
  • Halogen Transformer, Input Voltage 120VAC, Output Voltage 11.7VAC, Input Power 64W, Power Output 2.5 to 60W,...More

Class 2 Transformer,15VA @ 12/18VAC,1 PH
  • EDWARDS SIGNALING
  • Class 2 Transformer, 15VA @ 12/18VAC, 1 PH
  • Item # 14W015
  • Mfr. Model # 596
  • Class 2 Transformer, Input Voltage 120VAC, Output Voltage 6/12/18VAC, 10 at 6VAC, 15 at 12/18VAC VA Rating, 1...More

  • ACME ELECTRIC
  • Control Transformer
  • Multiple product options available

Class 2 Transformer,10VAC,5 VA,1 PH
  • EDWARDS SIGNALING
  • Class 2 Transformer, 10VAC, 5 VA, 1 PH
  • Item # 14W012
  • Mfr. Model # 590
  • Class 2 Transformer, Input Voltage 120VAC, Output Voltage 10VAC, 5 VA Rating, 1 Phase, 50/60 Hz, Foot...More

  • INTERMATIC
  • Transformer
  • Multiple product options available

Transformer,In 240/480V,Out 120V,500VA
  • SIEMENS
  • Transformer, In 240/480V, Out 120V, 500VA
  • Item # 44F419
  • Mfr. Model # MT0500A
  • Control Transformer, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 500, 1 Phase, 60 Hz, 55...More

  • SQUARE D
  • Export Transformer
  • Multiple product options available

Transformer,In 240/480,Out 120/240V,50VA
  • SIEMENS
  • Transformer, In 240/480, Out 120/240V, 50VA
  • Item # 44F402
  • Mfr. Model # MT0050M
  • Control Transformer, Input Voltage 240/480VAC, Output Voltage 120/240VAC, VA Rating 50, 1 Phase, 60 Hz, 55...More

Halogen Transformer,120V,150W,BF
  • GENERAL ELECTRIC
  • Halogen Transformer, 120V, 150W, BF
  • Item # 34J735
  • Mfr. Model # GELT150A12012RBF
  • Bottom Feed Halogen Transformer, Input Voltage 120VAC, Output Voltage 12VAC, Input Power 150W, Power Output...More

Halogen Transformer,120V, W EMC Filter
  • GENERAL ELECTRIC
  • Halogen Transformer, 120V, W EMC Filter
  • Item # 34J733
  • Mfr. Model # GELT75A12012RSL
  • EMC Filtered Halogen Transformer, Input Voltage 120VAC, Output Voltage 12VAC, Input Power 83W, Power Output...More

Halogen Transformer,120V
  • GENERAL ELECTRIC
  • Halogen Transformer, 120V
  • Item # 34J728
  • Mfr. Model # GELT60A12011SL
  • Halogen Transformer, Input Voltage 120VAC, Output Voltage 11VAC, Input Power 64W, Power Output 20 to 60W,...More

Transformer,Current
  • OMRON
  • Transformer, Current
  • Item # 6C049
  • Mfr. Model # E54-CT1
  • Current Transformer, Maximum Current 50 Amps, Hole Diameter 0.23 Inch, For Heater Burnout Alarm

Results per page: 16 | 32 | 48