Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Transformers

11 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Transformer,208V,480V Wye/277V,15kVA
    • ACME ELECTRIC
    • Transformer, 208V, 480V Wye/277V, 15kVAGeneral Purpose Transformer, 480VAC Wye/277VAC Output Voltage
    • Item # 4WUE5
    • Mfr. Model # T3793671S
    • General Purpose Transformer, 208VAC Input Voltage, 480VAC Wye/277VAC Output Voltage, 15kVA VA Rating, Floor...More

    Transformer,208V,480V Wye/277V,15kVA
    • Transformer, 208V, 480V Wye/277V, 15kVAEnergy Efficient Transformer, 480VAC Wye/277VAC Output Voltage
    • Item # 22LT04
    • Mfr. Model # EE15T212H
    • Energy Efficient Transformer, 208VAC Input Voltage, 480VAC Wye/277VAC Output Voltage, 15kVA VA Rating, Floor...More

    Transformer,5kVA,120/240V,Floor
    • SQUARE D
    • Transformer, 5kVA, 120/240V, FloorTransformer
    • Item # 2CP01
    • Mfr. Model # MPZ5S40F
    • General Purpose Transformer, 5kVA VA Rating, 120/240VAC Output Voltage, 480VAC Input Voltage, Floor Mounting,...More

    Transformer,50kVA,120/240V,Wall
    • DAYTON
    • Transformer, 50kVA, 120/240V, WallTransformer,50kVA,120/240V,Wall
    • Item # 31YD66
    • Mfr. Model # 31YD66
    • Energy Efficient Transformer, 50kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Floor...More

    Transformer,480V,208V Wye/120V,3kVA
    • ACME ELECTRIC
    • Transformer, 480V, 208V Wye/120V, 3kVAHarsh Environment Transformer, 208VAC Wye/120VAC Output Voltage
    • Item # 3CNU4
    • Mfr. Model # T2A53308SS
    • Harsh Environment Transformer, 480VAC Input Voltage, 208VAC Wye/120VAC Output Voltage, 3kVA VA Rating, Wall...More

    Transformer,7.5kVA,120/240V,Wall
    • ACME ELECTRIC
    • Transformer, 7.5kVA, 120/240V, WallHarsh Environment Transformer
    • Item # 3CNR9
    • Mfr. Model # T253515SS
    • Harsh Environment Transformer, 7.5kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Wall...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More