Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Transformers

5 Results Found that Include 5 Products 

Results per page: 16 | 32 | 48
    Transformer,1 Phase,5kVA,120/240V Out
    • SQUARE D
    • Transformer, 1 Phase, 5kVA, 120/240V OutGeneral Purpose Transformer
    • Item # 2CN47
    • Mfr. Model # 5S40F
    • General Purpose Transformer,1 Phase,5kVA VA Rating,120/240VAC Output Voltage,480VAC Input Voltage,Width 9.8...More

    Transformer,1 Phase,3kVA,120/240V Out
    • ACME ELECTRIC
    • Transformer, 1 Phase, 3kVA, 120/240V OutGeneral Purpose Transformer
    • Item # 4WUD8
    • Mfr. Model # T279743S
    • General Purpose Transformer,1 Phase,3kVA VA Rating,120/240VAC Output Voltage,120/208/240/277VAC Input...More

    Control Transformer,6.16H x 7.04W In.
    • SQUARE D
    • Control Transformer, 6.16H x 7.04W In.Control Transformer
    • Item # 1YUV6
    • Mfr. Model # 9070T1500D20
    • Control Transformer, Input Voltage 208/240/480VAC, Output Voltage 120VAC, VA Rating 1500, 1 Phase, 50/60 Hz,...More

    Buck Boost Trans,240/480,24/48,2kVA
    • SQUARE D
    • Buck Boost Trans, 240/480,24/48,2kVABuck Boost Transformer, 2kVA
    • Item # 22LP80
    • Mfr. Model # 2S82F
    • Buck Boost Transformer, Input Voltage 240/480VAC, Output Voltage 24/48VAC, 2kVA VA Rating, 1 Phase, 60 Hz,...More

    Current Transformer, 400A, TeSys T
    • SCHNEIDER ELECTRIC
    • Current Transformer, 400A, TeSys TCurrent Transformer, 400A, TeSys T
    • Item # 6UKV8
    • Mfr. Model # LT6CT4001
    • Current Transformer, Class 5P, Range Primary (Amps) 400, Range Secondary (Amps) 1, Length (In.) 4.21, Hole...More

    Results per page: 16 | 32 | 48