Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Transformers

14 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Transformer,3kVA,120/240V,Wall
    • Transformer, 3kVA, 120/240V, WallGeneral Purpose Transformers
    • Item # 1H724
    • Mfr. Model # 3S1F
    • General Purpose Transformer, 3kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Wall...More

    Transformer,In 480V,Out 120/240V,3kVA
    • SQUARE D
    • Transformer, In 480V, Out 120/240V, 3kVAControl Transformer, VA Rating 3000
    • Item # 2CN16
    • Mfr. Model # 3S40F
    • Control Transformer, Input Voltage 480VAC, Output Voltage 120/240VAC, VA Rating 3000, 1 Phase, 60 Hz, 115...More

    Transformer,120/240VAC,12/24VAC,2kVA
    • Transformer, 120/240VAC, 12/24VAC, 2kVABuck Boost Transformer, 12/24VAC Output Voltage
    • Item # 2CM81
    • Mfr. Model # 2S43F
    • Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 12/24VAC, 2kVA VA Rating, 1 Phase, 60 Hz,...More

    Transformer,1kVA,110/220V,Wall
    • SQUARE D
    • Transformer, 1kVA, 110/220V, WallExport Transformers
    • Item # 2CT05
    • Mfr. Model # 1S67F
    • Export Transformer, 1kVA VA Rating, 110/220VAC Output Voltage, 190 to 240/380 to 480VAC Input Voltage, Wall...More

    Transformer,120/240VAC,16/32VAC,2kVA
    • Transformer, 120/240VAC, 16/32VAC, 2kVABuck Boost Transformer, 16/32VAC Output Voltage
    • Item # 2CM82
    • Mfr. Model # 2S46F
    • Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 16/32VAC, 2kVA VA Rating, 1 Phase, 60 Hz,...More

    Hsptl Grad Isolatn Trnsfrmr,120VAC,1kVA
    • TRIPP LITE
    • Hsptl Grad Isolatn Trnsfrmr, 120VAC, 1kVAHospital Grade Isolation Transformers
    • Item # 3RY98
    • Mfr. Model # IS1000HG
    • Hospital Grade Isolation Transformer, 120VAC Input Voltage, 120VAC Output Voltage, 1kVA VA Rating, 1 Phase,...More

    Trans-Fused,In 240/480V,Out 120V,2000VA
    • Trans-Fused, In 240/480V, Out 120V, 2000VATrans-Fused,In 240/480V,Out 120V,2000VA
    • Item # 1YUX8
    • Mfr. Model # 9070TF2000D1
    • Transformer-Fused, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 2000, 1 Phase, 50/60 Hz, 115...More

    Transformer,240/480VAC,24/48VAC,1.5kVA
    • Transformer, 240/480VAC, 24/48VAC, 1.5kVABuck Boost Transformer, 24/48VAC Output Voltage
    • Item # 22LP75
    • Mfr. Model # 1.5S82F
    • Buck Boost Transformer, Input Voltage 240/480VAC, Output Voltage 24/48VAC, 1.5kVA VA Rating, 1 Phase, 60 Hz,...More

    Trans,In208/240/480V,Out120V,1500VA
    • DAYTON
    • Trans, In208/240/480V, Out120V, 1500VAControl Transformer, VA Rating 1500
    • Item # 4MTW5
    • Mfr. Model # 4MTW5
    • Transformer, Input Voltage 208/240/480VAC, Output Voltage 120VAC, VA Rating 1500, 1 Phase, 50/60 Hz, 60...More

    Trans,In208/240/480V,Out120V,3000VA
    • DAYTON
    • Trans, In208/240/480V, Out120V, 3000VAControl Transformer, VA Rating 3000
    • Item # 31EJ60
    • Mfr. Model # 31EJ60
    • Transformer, Input Voltage 208/240/480VAC, Output Voltage 120VAC, VA Rating 3000, 1 Phase, 50/60 Hz, 115...More

    Transformer,In208 to 480,Out120V,750VA
    • ACME ELECTRIC
    • Transformer, In208 to 480, Out120V, 750VAControl Transformer, VA Rating 750
    • Item # 4LDN2
    • Mfr. Model # CE050750
    • Transformer, Input Voltage 208/240/416/480VAC, Output Voltage 120VAC, VA Rating 750, 1 Phase, 50/60 Hz, 55...More

    Transformer,750VA,120/240V,Wall
    • ACME ELECTRIC
    • Transformer, 750VA, 120/240V, WallHarsh Environment Transformer
    • Item # 3CNR3
    • Mfr. Model # T253009SS
    • Harsh Environment Transformer, 750VA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Wall...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More