Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Transformers

19 Results Found that Include 34 Products

Results per page: 16 | 32 | 48
    Transformer,1 Phase,2kVA,120/240V Out
    • SQUARE D
    • Transformer, 1 Phase, 2kVA, 120/240V OutGeneral Purpose Transformer
    • Item # 1H723
    • Mfr. Model # 2S1F
    • General Purpose Transformer,2kVA VA Rating,120/240VAC Output Voltage,240/480VAC Input Voltage,Width 8.7...More

    Trans-Fused,In 240/480V,Out 120V,1500VA
    • SQUARE D
    • Trans-Fused, In 240/480V, Out 120V, 1500VATrans-Fused,In 240/480V,Out 120V,1500VA
    • Item # 1YUX7
    • Mfr. Model # 9070TF1500D1
    • Transformer-Fused, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 1500, 1 Phase, 50/60 Hz, 115...More

    Buck Boost Trans,120/240,12/24,2kVA
    • ACME ELECTRIC
    • Buck Boost Trans, 120/240,12/24,2kVABuck Boost Transformer, 2kVA
    • Item # 4LEG4
    • Mfr. Model # T111685
    • Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 12/24VAC, 2kVA VA Rating, 1 Phase, 60 Hz,...More

    Buck Boost Trans,240/480,24/48,750VA
    • ACME ELECTRIC
    • Buck Boost Trans, 240/480,24/48,750VABuck Boost Transformer, 750VA
    • Item # 4LEJ9
    • Mfr. Model # T181066
    • Buck Boost Transformer, Input Voltage 240/480VAC, Output Voltage 24/48VAC, 750VA VA Rating, 1 Phase, 60 Hz,...More

    Transformer,In208 to 480,Out120V,500VA
    • ACME ELECTRIC
    • Transformer, In208 to 480, Out120V, 500VAControl Transformer, VA Rating 500
    • Item # 4LDN1
    • Mfr. Model # CE050500
    • Transformer, Input Voltage 208/240/416/480VAC, Output Voltage 120VAC, VA Rating 500, 1 Phase, 50/60 Hz, 55...More

    Transformer,In 240/480V,Out 120V,2000VA
    Transformer,1 Phase,600VA,12V Out
    • INTERMATIC
    • Transformer, 1 Phase, 600VA, 12V OutTransformer
    • Item # 13K525
    • Mfr. Model # PX600S
    • Transformer,1 Phase,600VA VA Rating,12VAC Output Voltage,120VAC Input Voltage,Width 10 In.,Height 10...More

    Buck Boost Trans,240/480,24/48,1kVA
    • SQUARE D
    • Buck Boost Trans, 240/480,24/48,1kVABuck Boost Transformer, 1kVA
    • Item # 22LP78
    • Mfr. Model # 1S82F
    • Buck Boost Transformer, Input Voltage 240/480VAC, Output Voltage 24/48VAC, 1kVA VA Rating, 1 Phase, 60 Hz,...More

    Transformer,1 Phase,200VA,120/240V Out
    • SQUARE D
    • Transformer, 1 Phase, 200VA, 120/240V OutTransformer
    • Item # 22LR53
    • Mfr. Model # 500SV51B
    • Transformer,1 Phase,200VA VA Rating,120/240VAC Output Voltage,600VAC Input Voltage,Width 8.4 In.,Height 7...More

    Transformer,1 Phase,500VA,120/240V Out
    • ACME ELECTRIC
    • Transformer, 1 Phase, 500VA, 120/240V OutHarsh Environment Transformer
    • Item # 3CNR2
    • Mfr. Model # T253008SS
    • Harsh Environment Transformer,1 Phase,500VA VA Rating,120/240VAC Output Voltage,240/480VAC Input...More

    Results per page: 16 | 32 | 48