Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Transformers

33 Results Found that Include 78 Products

Results per page: 16 | 32 | 48
Transformer,1 Phase,1.5kVA,120/240V Out
  • ACME ELECTRIC
  • Transformer, 1 Phase, 1.5kVA, 120/240V OutGeneral Purpose Transformer
  • Item # 4WUA6
  • Mfr. Model # T253011S
  • General Purpose Transformer, 1 Phase, 1.5kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage,...More

Transformer,1 Phase,1.5kVA,120/240V Out
  • SQUARE D
  • Transformer, 1 Phase, 1.5kVA, 120/240V OutGeneral Purpose Transformer
  • Item # 1H718
  • Mfr. Model # 1.5S1F
  • General Purpose Transformer, 1.5kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Width 8.7...More

Isolation Transformer,1kVA,4 Outlet
  • TRIPP LITE
  • Isolation Transformer, 1kVA, 4 OutletIsolation Transformer,1kVA,4 Outlet
  • Item # 2KGD4
  • Mfr. Model # IS-1000
  • Isolation Transformer, 120VAC Input Voltage, 120VAC Output Voltage, 1kVA VA Rating, 1 Phase, 60 Hz, Desk Top...More

Trans-Fused,In208/240/480V,Out120V,500VA
  • SQUARE D
  • Trans-Fused, In208/240/480V, Out120V, 500VAControl Transformer Fused, VA Rating 500
  • Item # 1YUX4
  • Mfr. Model # 9070TF500D20
  • Transformer-Fused, Input Voltage 208/240/480VAC, Output Voltage 120VAC, VA Rating 500, 1 Phase, 50/60 Hz, 115...More

Transformer,1 Phase,5kVA,120/240V Out
  • DAYTON
  • Transformer, 1 Phase, 5kVA, 120/240V OutTransformer,1 Phase,5kVA,120/240V Out
  • Item # 31YD60
  • Mfr. Model # 31YD60
  • Transformer, 5kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Width 10.18 In., Height 15...More

Transformer,In208 to 480,Out120V,250VA
  • ACME ELECTRIC
  • Transformer, In208 to 480, Out120V, 250VAControl Transformer, VA Rating 250
  • Item # 4LDL8
  • Mfr. Model # CE050250
  • Transformer, Input Voltage 208/240/416/480VAC, Output Voltage 120VAC, VA Rating 250, 1 Phase, 50/60 Hz, 55...More

Isolation Transformer,Hospital,500VA
  • TRIPP LITE
  • Isolation Transformer, Hospital, 500VAIsolation Transformer,Hospital,500VA
  • Item # 3RY97
  • Mfr. Model # IS500HG
  • Hospital Grade Isolation Transformer, 120VAC Input Voltage, 120VAC Output Voltage, 500VA VA Rating, 1 Phase,...More

Trans,In208/240/480V,Out120V,750VA
  • SQUARE D
  • Trans, In208/240/480V, Out120V, 750VAControl Transformer, VA Rating 750
  • Item # 1YUV2
  • Mfr. Model # 9070T750D20
  • Transformer, Input Voltage 208/240/480VAC, Output Voltage 120VAC, VA Rating 750, 1 Phase, 50/60 Hz, 115...More

Transformer,1 Phase,3kVA,16/32V Out
  • DAYTON
  • Transformer, 1 Phase, 3kVA, 16/32V OutTransformer,1 Phase,3kVA,16/32V Out
  • Item # 31YD87
  • Mfr. Model # 31YD87
  • Transformer, 3kVA VA Rating, 16/32VAC Output Voltage, 120/240VAC Input Voltage, Width 6.25 In., Height 13.25...More

Transformer,1 Phase,3kVA,12/24V Out
  • DAYTON
  • Transformer, 1 Phase, 3kVA, 12/24V OutTransformer,1 Phase,3kVA,12/24V Out
  • Item # 31YD76
  • Mfr. Model # 31YD76
  • Transformer, 3kVA VA Rating, 12/24VAC Output Voltage, 120/240VAC Input Voltage, Width 6.25 In., Height 13.25...More

Trnsfrmr,Cntrl,In480/277/240/120, Out 24
  • FUNCTIONAL DEVICES INC / RIB
  • Trnsfrmr, Cntrl, In480/277/240/120, Out 24Trnsfrmr,Cntrl,In480/277/240/120, Out 24
  • Item # 23NT16
  • Mfr. Model # PSMN500A
  • Control Transformer, Input Voltage 120/240/277/480VAC, Output Voltage 24VAC, VA Rating 100, 1 Phase, 50/60...More

Trans,In208 to 480V,Out25/120V,500VA
  • ACME ELECTRIC
  • Trans, In208 to 480V, Out25/120V, 500VAControl Transformer, VA Rating 500
  • Item # 4LDF3
  • Mfr. Model # AE020500
  • Transformer, Input Voltage 208/240/480VAC, Output Voltage 25/120VAC, VA Rating 500, 1 Phase, 50/60 Hz, 55...More

Trnsfrmr,In 480/347/277/240/120, Out 24
  • FUNCTIONAL DEVICES INC / RIB
  • Trnsfrmr, In 480/347/277/240/120, Out 24Trnsfrmr,In 480/347/277/240/120, Out 24
  • Item # 23NT11
  • Mfr. Model # PSH200A
  • Transformer, Input Voltage 120/240/277/347/480VAC, Output Voltage 24VAC, 40VA VA Rating, 1 Phase, 50/60 Hz,...More

Trnsfrmr,Cntrl,In480/277/240/120, Out 24
  • FUNCTIONAL DEVICES INC / RIB
  • Trnsfrmr, Cntrl, In480/277/240/120, Out 24Transformer, VA Rating 100VA
  • Item # 23NT13
  • Mfr. Model # PSH300A
  • Transformer, Input Voltage 120/240/277/480VAC, Output Voltage 24VAC, 100VA VA Rating, 1 Phase, 50/60 Hz, Wall...More

Transformer,In208 to 480,Out120V,350VA
  • ACME ELECTRIC
  • Transformer, In208 to 480, Out120V, 350VAControl Transformer, VA Rating 350
  • Item # 4LDL9
  • Mfr. Model # CE050350
  • Transformer, Input Voltage 208/240/416/480VAC, Output Voltage 120VAC, VA Rating 350, 1 Phase, 50/60 Hz, 55...More

Buck Boost Trans,240/480,24/48,750VA
  • SQUARE D
  • Buck Boost Trans, 240/480,24/48,750VABuck Boost Transformer, 750VA
  • Item # 22LP84
  • Mfr. Model # 750SV82F
  • Buck Boost Transformer, Input Voltage 240/480VAC, Output Voltage 24/48VAC, 750VA VA Rating, 1 Phase, 60 Hz,...More

Trans-Fused,In 208 to 480V,Out120V,500VA
  • ACME ELECTRIC
  • Trans-Fused, In 208 to 480V, Out120V, 500VATransformer, VA Rating 500
  • Item # 31XH68
  • Mfr. Model # TB69307F3
  • Transformer-Fused, Input Voltage 208/240/480VAC, Output Voltage 120VAC, VA Rating 500, 1 Phase, 50/60 Hz, 80...More

Current Transformer, 100A, TeSys T
  • SCHNEIDER ELECTRIC
  • Current Transformer, 100A, TeSys TCurrent Transformer, 100A, TeSys T
  • Item # 6UKV6
  • Mfr. Model # LT6CT1001
  • Current Transformer, Class 5P, Range Primary (Amps) 100, Range Secondary (Amps) 1, Length (In.) 4.21, Hole...More

Trans-Fused,In208/240/480,Out120V,1000VA
  • DAYTON
  • Trans-Fused, In208/240/480, Out120V, 1000VAControl Transformer Fused, VA Rating 1000
  • Item # 31EJ57
  • Mfr. Model # 31EJ57
  • Transformer-Fused, Input Voltage 208/240/480VAC, Output Voltage 120VAC, VA Rating 1000, 1 Phase, 50/60 Hz, 80...More

Current Transformer, 200A, TeSys T
  • SCHNEIDER ELECTRIC
  • Current Transformer, 200A, TeSys TCurrent Transformer, 200A, TeSys T
  • Item # 6UKV7
  • Mfr. Model # LT6CT2001
  • Current Transformer, Class 5P, Range Primary (Amps) 200, Range Secondary (Amps) 1, Length (In.) 4.21, Hole...More

Transformer Lug Kit,10 Lugs
  • SQUARE D
  • Transformer Lug Kit, 10 LugsTransformer Lug Kit,10 Lugs
  • Item # 22LR24
  • Mfr. Model # DASKGS600
  • Transformer Lug Kit, For Use With Mfr. No. HM150T208HNCUEP, HM150T208NCU, HM150T255HNCUEP, HM150T255NCU,...More

Results per page: 16 | 32 | 48