Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Transformers

33 Results Found that Include 73 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Transformer,3kVA,120/240V,Wall
  • Transformer, 3kVA, 120/240V, WallTransformer,3kVA,120/240V,Wall
  • Item # 31YD59
  • Mfr. Model # 31YD59
  • General Purpose Transformer, 3kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Wall...More

Step Up/Down Voltage Converter, 3kVA
  • Step Up/Down Voltage Converter, 3kVAStep Up/Down Voltage Converter, 3kVA
  • Item # 30C523
  • Mfr. Model # 30C523
  • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 3kVA, 50/60 Hz, 80...More

Transformer,In240/480V,Out120V,1000VA
  • ACME ELECTRIC
  • Transformer, In240/480V, Out120V, 1000VAControl Transformer, VA Rating 1000
  • Item # 4LDX5
  • Mfr. Model # TB81217
  • Transformer, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 1000, 1 Phase, 50/60 Hz, 80 Degrees C...More

Trans-Fused,In 240/480V,Out 120V,750VA
  • Trans-Fused, In 240/480V, Out 120V, 750VATrans-Fused,In 240/480V,Out 120V,750VA
  • Item # 4R928
  • Mfr. Model # 9070TF750D1
  • Transformer-Fused, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 750, 1 Phase, 50/60 Hz, 115...More

Trans-Fused,In208/240/480V,Out120V,250VA
  • SQUARE D
  • Trans-Fused, In208/240/480V, Out120V, 250VAControl Transformer Fused, VA Rating 250
  • Item # 1YUX1
  • Mfr. Model # 9070TF250D20
  • Transformer-Fused, Input Voltage 208/240/480VAC, Output Voltage 120VAC, VA Rating 250, 1 Phase, 50/60 Hz, 80...More

Trans-Fused,In 240/480V,Out 120V,750VA
  • ACME ELECTRIC
  • Trans-Fused, In 240/480V, Out 120V, 750VAControl Transformer, VA Rating 750
  • Item # 4LEA5
  • Mfr. Model # TB81216F3
  • Transformer-Fused, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 750, 1 Phase, 50/60 Hz, 80...More

Weathershield
Transformer,750VA,120/240V,Wall
  • SQUARE D
  • Transformer, 750VA, 120/240V, WallTransformer
  • Item # 22LR56
  • Mfr. Model # 750SV51F
  • General Purpose Transformer, 750VA VA Rating, 120/240VAC Output Voltage, 600VAC Input Voltage, Wall Mounting,...More

Weathershield
Hsptl Grad Isolatn Trnsfrmr,120VAC,250VA
  • TRIPP LITE
  • Hsptl Grad Isolatn Trnsfrmr, 120VAC, 250VAHospital Grade Isolation Transformers
  • Item # 3RY96
  • Mfr. Model # IS250HG
  • Hospital Grade Isolation Transformer, 120VAC Input Voltage, 120VAC Output Voltage, 250VA VA Rating, 1 Phase,...More

Trnsfrmr,In 480/347/277/240/120, Out 24
  • Trnsfrmr, In 480/347/277/240/120, Out 24Trnsfrmr,In 480/347/277/240/120, Out 24
  • Item # 23NT12
  • Mfr. Model # PSMN200A
  • Control Transformer, 40 VA Rating, Input Voltage 120/240/277/347/480VAC, Output Voltage 24VAC, Board...More

Trnsfrmr,Cntrl,In480/277/240/120, Out 24
  • Trnsfrmr, Cntrl, In480/277/240/120, Out 24Trnsfrmr,Cntrl,In480/277/240/120, Out 24
  • Item # 23NT14
  • Mfr. Model # PSMN300A
  • Control Transformer, 100 VA Rating, Input Voltage 120/240/277/480VAC, Output Voltage 24VAC, Board Mounting, 1...More

Transformer,240/480VAC,24/48VAC,200VA
  • Transformer, 240/480VAC, 24/48VAC, 200VABuck Boost Transformer, 24/48VAC Output Voltage
  • Item # 22LP82
  • Mfr. Model # 500SV82B
  • Buck Boost Transformer, Input Voltage 240/480VAC, Output Voltage 24/48VAC, 200VA VA Rating, 1 Phase, 60 Hz,...More

Trans-Fused,In 208 to 480V,Out120V,350VA
  • ACME ELECTRIC
  • Trans-Fused, In 208 to 480V, Out120V, 350VATransformer, VA Rating 350
  • Item # 31XH67
  • Mfr. Model # TB69306F3
  • Transformer-Fused, Input Voltage 208/240/480VAC, Output Voltage 120VAC, VA Rating 350, 1 Phase, 50/60 Hz, 80...More

Transformer,In 240/480V,Out 120V,150VA
Trans,In208/240/480V,Out120V,1000VA
  • DAYTON
  • Trans, In208/240/480V, Out120V, 1000VAControl Transformer, VA Rating 1000
  • Item # 31EJ44
  • Mfr. Model # 31EJ44
  • Transformer, Input Voltage 208/240/480VAC, Output Voltage 120VAC, VA Rating 1000, 1 Phase, 50/60 Hz, 80...More

Trans,In208/240/480V,Out120V,750VA
  • DAYTON
  • Trans, In208/240/480V, Out120V, 750VAControl Transformer, VA Rating 750
  • Item # 4MTU9
  • Mfr. Model # 4MTU9
  • Transformer, Input Voltage 208/240/480VAC, Output Voltage 120VAC, VA Rating 750, 1 Phase, 50/60 Hz, 60...More

Transformer,In208V,Out24V,350VA
  • SQUARE D
  • Transformer, In208V, Out24V, 350VAControl Transformer, VA Rating 350
  • Item # 1YUX3
  • Mfr. Model # 9070TF350D14
  • Transformer, Input Voltage 208VAC, Output Voltage 24VAC, VA Rating 350, 1 Phase, 50/60 Hz, 80 Degrees C Temp....More

Transformer,In 208 to 480V,Out120V,50VA
  • ACME ELECTRIC
  • Transformer, In 208 to 480V, Out120V, 50VAControl Transformer, VA Rating 50
  • Item # 4LDL6
  • Mfr. Model # CE050050
  • Transformer, Input Voltage 208/240/416/480VAC, Output Voltage 120VAC, VA Rating 50, 1 Phase, 50/60 Hz, 55...More

Transformer,In 240/480V,Out 120V,1000VA
Transformer Lug Kit,9 Lugs
  • Transformer Lug Kit, 9 LugsTransformer Lug Kit,9 Lugs
  • Item # 22LR26
  • Mfr. Model # DASKP1000
  • Transformer Lug Kit, For Use With Mfr. No. EE500T68H, Description/Special Features Phase Conductors, 600...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More