Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Transformers

68 Results Found that Include 173 Products

Results per page: 16 | 32 | 48
Step Up/Down Voltage Converter, 3kVA
  • DAYTON
  • Step Up/Down Voltage Converter, 3kVAStep Up/Down Voltage Converter, 3kVA
  • Item # 16V988
  • Mfr. Model # 16V988
  • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 3kVA, 50/60 Hz,...More

Transformer,1 Phase,500VA,120/240V Out
  • SQUARE D
  • Transformer, 1 Phase, 500VA, 120/240V OutGeneral Purpose Transformer
  • Item # 1H726
  • Mfr. Model # 500SV1B
  • General Purpose Transformer, 500VA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Width 6.2...More

Transformer,1 Phase,2kVA,120/240V Out
  • DAYTON
  • Transformer, 1 Phase, 2kVA, 120/240V OutTransformer,1 Phase,2kVA,120/240V Out
  • Item # 31YD58
  • Mfr. Model # 31YD58
  • Transformer, 2kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Width 6.25 In., Height...More

Trans-Fused,In 240/480V,Out 120V,350VA
  • SQUARE D
  • Trans-Fused, In 240/480V, Out 120V, 350VATrans-Fused,In 240/480V,Out 120V,350VA
  • Item # 4R920
  • Mfr. Model # 9070TF350D1
  • Transformer-Fused, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 350, 1 Phase, 50/60 Hz, 80...More

Step Up/Down Voltage Converter, 2kVA
  • GRAINGER APPROVED
  • Step Up/Down Voltage Converter, 2kVAStep Up/Down Voltage Converter, 2kVA
  • Item # 30C522
  • Mfr. Model # 30C522
  • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 2kVA, 50/60 Hz, 80...More

Transformer,1 Phase,1.5kVA,120/240V Out
  • DAYTON
  • Transformer, 1 Phase, 1.5kVA, 120/240V OutTransformer,1 Phase,1.5kVA,120/240V Out
  • Item # 31YD57
  • Mfr. Model # 31YD57
  • Transformer, 1.5kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Width 6.25 In., Height...More

Transformer,In 240/480,Out 120/240,250VA
  • SIEMENS
  • Transformer, In 240/480, Out 120/240,250VAControl Transformer, VA Rating 250
  • Item # 44F418
  • Mfr. Model # MT0250M
  • Transformer, Input Voltage 240/480VAC, Output Voltage 120/240VAC, VA Rating 250, 1 Phase, 60 Hz, 55 Degrees C...More

Isolation Transformer,500VA,4 Outlet
  • TRIPP LITE
  • Isolation Transformer, 500VA, 4 OutletIsolation Transformer,500VA,4 Outlet
  • Item # 2KGD3
  • Mfr. Model # IS-500
  • Isolation Transformer, 120VAC Input Voltage, 120VAC Output Voltage, 500VA VA Rating, 1 Phase, 60 Hz, Desk Top...More

Trans-Fused,In208/240/480V,Out120V,150VA
  • SQUARE D
  • Trans-Fused, In208/240/480V, Out120V, 150VAControl Transformer Fused, VA Rating 150
  • Item # 4R912
  • Mfr. Model # 9070TF150D20
  • Transformer-Fused, Input Voltage 208/240/480VAC, Output Voltage 120VAC, VA Rating 150, 1 Phase, 50/60 Hz, 55...More

Buck Boost Trans,120/240,12/24,750VA
  • ACME ELECTRIC
  • Buck Boost Trans, 120/240,12/24,750VABuck Boost Transformer, 750VA
  • Item # 4LEG1
  • Mfr. Model # T181052
  • Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 12/24VAC, 750VA VA Rating, 1 Phase, 50/60...More

Transformer,In240/480V,Out120V,750VA
  • ACME ELECTRIC
  • Transformer, In240/480V, Out120V, 750VAControl Transformer, VA Rating 750
  • Item # 4LDX3
  • Mfr. Model # TB81216
  • Transformer, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 750, 1 Phase, 50/60 Hz, 80 Degrees C...More

Step Up/Down Voltage Transformer,1500W
Transformer,1 Phase,1kVA,12/24V Out
  • DAYTON
  • Transformer, 1 Phase, 1kVA, 12/24V OutTransformer,1 Phase,1kVA,12/24V Out
  • Item # 31YD73
  • Mfr. Model # 31YD73
  • Transformer, Input Voltage 120/240VAC, Output Voltage 12/24VAC, 1kVA VA Rating, 60 Hz, 115 Degrees C Temp....More

Trans,In208/230/460V,Out120V,200VA
  • SQUARE D
  • Trans, In208/230/460V, Out120V, 200VAControl Transformer, VA Rating 200
  • Item # 22LR66
  • Mfr. Model # 9070T200D20
  • Transformer, Input Voltage 208/230/460VAC, Output Voltage 120VAC, VA Rating 200, 1 Phase, 50/60 Hz, 80...More

Results per page: 16 | 32 | 48