Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Transformers

94 Results Found that Include 317 Products

Results per page: 16 | 32 | 48
Class 2 Transformer,24VAC,75 VA,1 PH
  • WHITE-RODGERS
  • Class 2 Transformer, 24VAC, 75 VA, 1 PHClass 2 Transformer,24VAC,75 VA,1 PH
  • Item # 6WU95
  • Mfr. Model # 90-T75C3
  • Class 2 Transformer, Input Voltage 120/208/240VAC, Output Voltage 24VAC, 75 VA Rating, 1 Phase, 50/60 Hz,...More

Step Up/Down Voltage Converter, 1.5kVA
  • DAYTON
  • Step Up/Down Voltage Converter, 1.5kVAStep Up/Down Voltage Converter, 1.5kVA
  • Item # 16V987
  • Mfr. Model # 16V987
  • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 1.5kVA, 50/60 Hz,...More

Step Up/Down Voltage Converter, 1kVA
  • GRAINGER APPROVED VENDOR
  • Step Up/Down Voltage Converter, 1kVAStep Up/Down Voltage Converter, 1kVA
  • Item # 30C520
  • Mfr. Model # 30C520
  • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 1kVA, 50/60 Hz, 80...More

Transformer,1 Phase,300VA,12V Out
  • INTERMATIC
  • Transformer, 1 Phase, 300VA, 12V OutTransformer
  • Item # 13K522
  • Mfr. Model # PX300
  • Transformer,1 Phase,300VA VA Rating,12VAC Output Voltage,120VAC Input Voltage,Width 5.25 In.,Height 7.25...More

Isolation Transformer,250VA,2 Outlet
  • TRIPP LITE
  • Isolation Transformer, 250VA, 2 OutletIsolation Transformer,250VA,2 Outlet
  • Item # 2KGD2
  • Mfr. Model # IS-250
  • Isolation Transformer, 120VAC Input Voltage, 120VAC Output Voltage, 250VA VA Rating, 1 Phase, 60 Hz, Desk Top...More

Current Transformer,300 Amp,2.5 In
Class 2 Transformer,24/28VAC,300 VA
  • ALTRONIX
  • Class 2 Transformer, 24/28VAC, 300 VAClass 2 Transformer, 300 VA
  • Item # 4WCA8
  • Mfr. Model # T2428300
  • Class 2 Transformer, Input Voltage 115VAC, Output Voltage 24/28VAC, 300 VA Rating, 1 Phase, 50/60 Hz, Foot...More

Step Up/Down Voltage Converter, 1.5kVA
  • GRAINGER APPROVED VENDOR
  • Step Up/Down Voltage Converter, 1.5kVAStep Up/Down Voltage Converter, 1.5kVA
  • Item # 30C521
  • Mfr. Model # 30C521
  • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 1.5kVA, 50/60 Hz, 80...More

Step Up/Down Voltage Converter, 750VA
  • GRAINGER APPROVED VENDOR
  • Step Up/Down Voltage Converter, 750VAStep Up/Down Voltage Converter, 750VA
  • Item # 30C519
  • Mfr. Model # 30C519
  • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 750VA, 50/60 Hz, 80...More

Transformer,1 Phase,100VA,12V Out
  • INTERMATIC
  • Transformer, 1 Phase, 100VA, 12V OutTransformer
  • Item # 13K520
  • Mfr. Model # PX100
  • Transformer,1 Phase,100VA VA Rating,12VAC Output Voltage,120VAC Input Voltage,Width 5.25 In.,Height 7.25...More

Transformer,1 Phase,1kVA,120/240V Out
  • DAYTON
  • Transformer, 1 Phase, 1kVA, 120/240V OutTransformer,1 Phase,1kVA,120/240V Out
  • Item # 31YD56
  • Mfr. Model # 31YD56
  • Transformer,1kVA VA Rating,120/240VAC Output Voltage,240/480VAC Input Voltage,Width 5.25 In.,Height 11.25...More

Transformer,1 Phase,500VA,120/240V Out
  • DAYTON
  • Transformer, 1 Phase, 500VA, 120/240V OutTransformer,1 Phase,500VA,120/240V Out
  • Item # 31YD54
  • Mfr. Model # 31YD54
  • Transformer,500VA VA Rating,120/240VAC Output Voltage,240/480VAC Input Voltage,Width 5.25 In.,Height 11.25...More

Class 2 Transformer,24/28VAC,100 VA
  • ALTRONIX
  • Class 2 Transformer, 24/28VAC, 100 VAClass 2 Transformer, 100 VA
  • Item # 4WCA3
  • Mfr. Model # T2428100C
  • Class 2 Transformer, Input Voltage 115VAC, Output Voltage 24/28VAC, 100 VA Rating, 50/60 Hz, Wall Mounting,...More

Current Transformer,Split Core,400 Amp
Transformer,1 Phase,750VA,120/240V Out
  • DAYTON
  • Transformer, 1 Phase, 750VA, 120/240V OutTransformer,1 Phase,750VA,120/240V Out
  • Item # 31YD55
  • Mfr. Model # 31YD55
  • Transformer,750VA VA Rating,120/240VAC Output Voltage,240/480VAC Input Voltage,Width 5.25 In.,Height 11.25...More

Results per page: 16 | 32 | 48