Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Transformers

15 Results Found that Include 44 Products

Results per page: 16 | 32 | 48
    Control Transformer,3.5H x 3.07W In.
    • DAYTON
    • Control Transformer, 3.5H x 3.07W In.Control Transformer, VA Rating 50
    • Item # 4MTL5
    • Mfr. Model # 4MTL5
    • Control Transformer, Input Voltage 208/240/480VAC, Output Voltage 120VAC, VA Rating 50, 1 Phase, 50/60 Hz, 60...More

    Transformer,In 240/480V,Out 120V,100VA
    • ACME ELECTRIC
    • Transformer, In 240/480V, Out 120V, 100VAControl Transformer, VA Rating 100
    • Item # 4LDU3
    • Mfr. Model # TB81211
    • Control Transformer, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 100, 1 Phase, 50/60 Hz, 80...More

    Halogen Transformer,120V,300W
    • GENERAL ELECTRIC
    • Halogen Transformer, 120V, 300WHalogen Transformer,120V,300W
    • Item # 34J748
    • Mfr. Model # GELT300A12012SL
    • Halogen Transformer, Input Voltage 120VAC, Output Voltage 11.7VAC, Input Power 324W, Power Output 50 to 300W,...More

    Transformer,1 Phase,250VA,12/24V Out
    • DAYTON
    • Transformer, 1 Phase, 250VA, 12/24V OutTransformer,1 Phase,250VA,12/24V Out
    • Item # 31YD70
    • Mfr. Model # 31YD70
    • Transformer,250VA VA Rating,12/24VAC Output Voltage,120/240VAC Input Voltage,Width 4 In.,Height 9.25...More

    Current Transformer 1000/5A Class2, 2VA
    Transformer,1 Phase,250VA,16/32V Out
    • DAYTON
    • Transformer, 1 Phase, 250VA, 16/32V OutTransformer,1 Phase,250VA,16/32V Out
    • Item # 31YD81
    • Mfr. Model # 31YD81
    • Transformer,250VA VA Rating,16/32VAC Output Voltage,120/240VAC Input Voltage,Width 4 In.,Height 9.25...More

    Class 2 Transformer,24VAC,75 VA,1 PH
    • SQUARE D
    • Class 2 Transformer, 24VAC, 75 VA, 1 PHClass 2 Transformer,24VAC,75 VA,1 PH
    • Item # 22LR89
    • Mfr. Model # 9070T75D14
    • Class 2 Transformer, Input Voltage 208VAC, Output Voltage 24VAC, 75 VA Rating, 1 Phase, 50/60 Hz, 55 Degrees...More

    Results per page: 16 | 32 | 48