Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Transformers

24 Results Found that Include 55 Products

Results per page: 16 | 32 | 48
    Autotransformer,480/277V,375VA
    • GE LIGHTING
    • Autotransformer, 480/277V, 375VAAutotransformer,480/277V,375VA
    • Item # 4GCH1
    • Mfr. Model # GETR480/277-375W
    • Autotransformer, Input Voltage 480VAC, Output Voltage 277VAC, 375 VA Rating, Ballast Factor 0.85, Height 1.69...More

    Step Up/Down Voltage Converter, 500VA
    • GRAINGER APPROVED
    • Step Up/Down Voltage Converter, 500VAStep Up/Down Voltage Converter, 500VA
    • Item # 30C518
    • Mfr. Model # 30C518
    • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 500VA, 50/60 Hz, 80...More

    Transformer,In240/480V,Out120V,75VA
    • ACME ELECTRIC
    • Transformer, In240/480V, Out120V, 75VAControl Transformer, VA Rating 75
    • Item # 4LDT5
    • Mfr. Model # TB81201
    • Transformer, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 75, 1 Phase, 50/60 Hz, 80 Degrees C...More

    Transformer,1 Phase,250VA,120/240V Out
    • DAYTON
    • Transformer, 1 Phase, 250VA, 120/240V OutTransformer,1 Phase,250VA,120/240V Out
    • Item # 31YD53
    • Mfr. Model # 31YD53
    • Transformer, 250VA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Width 4 In., Height 9.25...More

    Transformer,In 240/480V,Out 120V,100VA
    • SIEMENS
    • Transformer, In 240/480V, Out 120V, 100VAControl Transformer, VA Rating 100
    • Item # 44F407
    • Mfr. Model # MT0100A
    • Transformer, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 100, 1 Phase, 60 Hz, 55 Degrees C...More

    Transformer,1 Phase,150VA,12/24V Out
    • DAYTON
    • Transformer, 1 Phase, 150VA, 12/24V OutTransformer,1 Phase,150VA,12/24V Out
    • Item # 31YD69
    • Mfr. Model # 31YD69
    • Transformer, 150VA VA Rating, 12/24VAC Output Voltage, 120/240VAC Input Voltage, Width 4 In., Height 9.25...More

    Current Transformer,50 Amp
    Transformer,28VAC,175 VA
    • ALTRONIX
    • Transformer, 28VAC, 175 VATransformer,28VAC,175 VA
    • Item # 4WCC2
    • Mfr. Model # T28140D
    • Transformer, Input Voltage 115/220VAC, Output Voltage 28VAC, VA Rating 175, 1 Phase, 50/60 Hz, Mounting Foot,...More

    Class 2 Transformer,24VAC,100 VA,1 PH
    • FUNCTIONAL DEVICES INC / RIB
    • Class 2 Transformer, 24VAC, 100 VA, 1 PHClass 2 Transformer, VA Rating 100
    • Item # 6ZEP9
    • Mfr. Model # TR100VA004US
    • Class 2 Transformer, Input Voltage 120/240/277/480VAC, Output Voltage 24VAC, 100 VA Rating, 1 Phase, 50/60...More

    Class 2 Transformer,24VAC,240 VA,1 PH
    • FUNCTIONAL DEVICES INC / RIB
    • Class 2 Transformer, 24VAC, 240 VA, 1 PHClass 2 Transformer,24VAC,240 VA,1 PH
    • Item # 41D407
    • Mfr. Model # TR240VA001
    • Control Transformer, Input Voltage 120VAC, Output Voltage 24VAC, VA Rating 240, 1 Phase, 50/60 Hz, Mounting...More

    Transformer,1 Phase,100VA,16/32V Out
    • DAYTON
    • Transformer, 1 Phase, 100VA, 16/32V OutTransformer,1 Phase,100VA,16/32V Out
    • Item # 31YD79
    • Mfr. Model # 31YD79
    • Transformer, 100VA VA Rating, 16/32VAC Output Voltage, 120/240VAC Input Voltage, Width 3.25 In., Height 8.25...More

    Transformer,1 Phase,150VA,16/32V Out
    • DAYTON
    • Transformer, 1 Phase, 150VA, 16/32V OutTransformer,1 Phase,150VA,16/32V Out
    • Item # 31YD80
    • Mfr. Model # 31YD80
    • Transformer, 150VA VA Rating, 16/32VAC Output Voltage, 120/240VAC Input Voltage, Width 4 In., Height 9.25...More

    Transformer,In 277V,Out24V,75VA
    • ACME ELECTRIC
    • Transformer, In 277V, Out24V, 75VATransformer, VA Rating 75
    • Item # 31XG98
    • Mfr. Model # TBGZ81322
    • Transformer, Input Voltage 277VAC, Output Voltage 24VAC, VA Rating 75, 1 Phase, 50/60 Hz, 80 Degrees C Temp....More

    Transformer,In208 to 480V,Out24V,50VA
    • ACME ELECTRIC
    • Transformer, In208 to 480V, Out24V, 50VATransformer, VA Rating 50
    • Item # 31XH10
    • Mfr. Model # TB81321
    • Transformer, Input Voltage 208/240/277/380/480VAC, Output Voltage 24VAC, VA Rating 50, 1 Phase, 50/60 Hz, 80...More

    HVAC Transformer,Class 2,120/208/240V
    • JOHNSON CONTROLS
    • HVAC Transformer, Class 2,120/208/240VHVAC Transformer,Class 2,120/208/240V
    • Item # 29YJ99
    • Mfr. Model # Y63T22-0
    • Class 2 Transformer, Input Voltage 120/208/240VAC, Output Voltage 24VAC, 50 VA Rating, 1 Phase, 60 Hz, Plate...More

    Trans-Fused,In208/240/480V,Out120V,75VA
    • DAYTON
    • Trans-Fused, In208/240/480V, Out120V, 75VAControl Transformer Fused, VA Rating 75
    • Item # 31EJ48
    • Mfr. Model # 31EJ48
    • Transformer-Fused, Input Voltage 208/240/480VAC, Output Voltage 120VAC, VA Rating 75, 1 Phase, 50/60 Hz, 55...More

    Current Transformer,100 Amp
    Results per page: 16 | 32 | 48