Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Transformers

29 Results Found that Include 42 Products

Results per page: 16 | 32 | 48
    Autotransformer,480/277V,250VA
    • GE LIGHTING
    • Autotransformer, 480/277V, 250VAAutotransformer,480/277V,250VA
    • Item # 4GCG9
    • Mfr. Model # GETR480/277-250W
    • Autotransformer, Input Voltage 480VAC, Output Voltage 277VAC, 250 VA Rating, Ballast Factor 0.85, Height 1.69...More

    Current Transformer 200/5A Class2, 2VA
    Current Transformer 50/5A Class2, 2VA
    Class 2 Transformer,24VAC,150 VA,1 PH
    • FUNCTIONAL DEVICES INC / RIB
    • Class 2 Transformer, 24VAC, 150 VA, 1 PHControl Transformer, VA Rating 150
    • Item # 41D401
    • Mfr. Model # TR150VA001
    • Control Transformer, Input Voltage 120VAC, Output Voltage 24VAC, VA Rating 150, 1 Phase, 50/60 Hz, Mounting...More

    Current Transformer 100/5A Class2, 2VA
    Current Transformer 75/5A Class2, 2VA
    Current Transformer 400/5A Class2, 2VA
    Current Transformer 150/5A Class2, 2VA
    Step Down Travel Converter,2kVA
    • GRAINGER APPROVED
    • Step Down Travel Converter, 2kVAStep Down Travel Converter,2kVA
    • Item # 11K291
    • Mfr. Model # 11K291
    • Step Down Travel Voltage Converter, Converts 230 to 110, VA Rating 2kVA, 50 Hz, Mounting Receptacle Plug In,...More

    Current Transformer 300/5A Class2, 2VA
    Step Up/Down Voltage Converter, 300VA
    • GRAINGER APPROVED
    • Step Up/Down Voltage Converter, 300VAStep Up/Down Voltage Converter, 300VA
    • Item # 30C517
    • Mfr. Model # 30C517
    • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 300VA, 50/60 Hz, 80...More

    Current Transformer 600/5A Class2, 2VA
    Transformer,In 240V,Out 120V,50VA
    • SIEMENS
    • Transformer, In 240V, Out 120V, 50VAControl Transformer, VA Rating 50
    • Item # 44F398
    • Mfr. Model # MT0050A
    • Control Transformer, Input Voltage 240VAC, Output Voltage 120VAC, VA Rating 50, 1 Phase, 60 Hz, 55 Degrees C...More

    Current Transformer 500/5A Class2, 2VA
    Class 2 Transformer,24VAC,50 VA,1 PH
    • FUNCTIONAL DEVICES INC / RIB
    • Class 2 Transformer, 24VAC, 50 VA, 1 PHClass 2 Transformer, VA Rating 50
    • Item # 6ZEP5
    • Mfr. Model # TR50VA004US
    • Class 2 Transformer, Input Voltage 120/240/277/480VAC, Output Voltage 24VAC, 50 VA Rating, 1 Phase, 50/60 Hz,...More

    Transformer,1 Phase,50VA,12/24V Out
    • DAYTON
    • Transformer, 1 Phase, 50VA, 12/24V OutTransformer,1 Phase,50VA,12/24V Out
    • Item # 31YD67
    • Mfr. Model # 31YD67
    • Transformer,50VA VA Rating,12/24VAC Output Voltage,120/240VAC Input Voltage,Width 3.25 In.,Height 8.25...More

    Trans,In208/240/480V,Out120V,50VA
    • DAYTON
    • Trans, In208/240/480V, Out120V, 50VAControl Transformer, VA Rating 50
    • Item # 31EJ34
    • Mfr. Model # 31EJ34
    • Control Transformer, Input Voltage 208/240/480VAC, Output Voltage 120VAC, VA Rating 50, 1 Phase, 50/60 Hz, 55...More

    Current Transformer 250/5A Class2, 2VA
    Transformer,1 Phase,100VA,120/240V Out
    • DAYTON
    • Transformer, 1 Phase, 100VA, 120/240V OutTransformer,1 Phase,100VA,120/240V Out
    • Item # 31YD51
    • Mfr. Model # 31YD51
    • Transformer,100VA VA Rating,120/240VAC Output Voltage,240/480VAC Input Voltage,Width 3.25 In.,Height 8.25...More

    Primary Fuse Holder,w/Bracket & Jumper
    Primary Fuse Holder,For Use With 4LDX9
    Primary Fuse Holder,w/Bracket & Jumper
    Class 2 Transformer,16VAC,100 VA
    • ALTRONIX
    • Class 2 Transformer, 16VAC, 100 VAClass 2 Transformer, VA Rating 100
    • Item # 4WAZ8
    • Mfr. Model # T16100
    • Class 2 Transformer, Input Voltage 115VAC, Output Voltage 16VAC, 100 VA Rating, 1 Phase, 50/60 Hz, Foot...More

    Primary Fuse Holder,For Use With 4LDX8
    Transformer Lug Kit w/Hardware
    • SQUARE D
    • Transformer Lug Kit w/HardwareTransformer Lug Kit w/Hardware
    • Item # 22LR18
    • Mfr. Model # DASKGS100
    • Transformer Lug Kit, For Use With Mfr. No. HM15T208HNCUEP, HM15T208NCU, HM15T255HNCUEP, HM15T255NCU,...More

    Results per page: 16 | 32 | 48