Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Transformers

14 Results Found that Include 21 Products 

Results per page: 16 | 32 | 48
    Class 2 Transformer,24VAC,75 VA,1 PH
    • FUNCTIONAL DEVICES INC / RIB
    • Class 2 Transformer, 24VAC, 75 VA, 1 PH
    • Item # 2ETD6
    • Mfr. Model # TR75VA005
    • Class 2 Transformer, Input Voltage 120/208/240/480VAC, Output Voltage 24VAC, 75 VA Rating, 1 Phase, 50/60 Hz,...More

    Class 2 Transformer,24VAC,75 VA,1 PH
    • RIB
    • Class 2 Transformer, 24VAC, 75 VA, 1 PH
    • Item # 41D396
    • Mfr. Model # TR75VA007
    • Class 2 Transformer, Input Voltage 120/208/240/480VAC, Output Voltage 24VAC, 75 VA Rating, 1 Phase, 50/60 Hz,...More

    Transformer,Ctrl,120/208/240/480V,60VA
    • DAYTON
    • Transformer, Ctrl, 120/208/240/480V, 60VA
    • Item # 4VZF2
    • Mfr. Model # 4VZF2
    • Class 2 Transformer, Input Voltage 120/208/240/480VAC, Output Voltage 24VAC, 60 VA Rating, 1 Phase, 50/60 Hz,...More

    Transformer,Control,120/208/240V,75VA
    • DAYTON
    • Transformer, Control, 120/208/240V, 75VA
    • Item # 4VZF4
    • Mfr. Model # 4VZF4
    • Class 2 Transformer, Input Voltage 120/208/240VAC, Output Voltage 24VAC, 75 VA Rating, 1 Phase, 50/60 Hz,...More

    Transformer,Control,120V,100VA
    • DAYTON
    • Transformer, Control, 120V, 100VA
    • Item # 4VZF6
    • Mfr. Model # 4VZF6
    • Class 2 Transformer, Input Voltage 120VAC, Output Voltage 24VAC, 100 VA Rating, 1 Phase, 50/60 Hz, Foot...More

    Class 2 Transformer,24VAC,100 VA,1 PH
    • RIB
    • Class 2 Transformer, 24VAC, 100 VA, 1 PH
    • Item # 41D397
    • Mfr. Model # TR100VA002
    • Class 2 Transformer, Input Voltage 120VAC, Output Voltage 24VAC, 100 VA Rating, 1 Phase, 50/60 Hz, Foot or...More

    Step Up/Down Voltage Converter, 200VA
    • GRAINGER APPROVED VENDOR
    • Step Up/Down Voltage Converter, 200VA
    • Item # 30C516
    • Mfr. Model # 30C516
    • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 200VA, 50/60 Hz, 80...More

    Class 2 Transformer,24VAC,100 VA
    • ALTRONIX
    • Class 2 Transformer, 24VAC, 100 VA
    • Item # 4WCA1
    • Mfr. Model # T24130D
    • Class 2 Transformer, Input Voltage 115/220VAC, Output Voltage 24VAC, 100 VA Rating, 1 Phase, 50/60 Hz, Foot...More

    Control Transformer Fused,3.11H x 3W In.
    • DAYTON
    • Control Transformer Fused, 3.11H x 3W In.
    • Item # 31EG83
    • Mfr. Model # 31EG83
    • Control Transformer Fused, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 75, 1 Phase, 50/60 Hz,...More

    • DAYTON
    • Control Transformer
    • Multiple product options available

    Current Transformer,Solid Core,200 Amp
    • LEVITON
    • Current Transformer, Solid Core, 200 Amp
    • Item # 19C707
    • Mfr. Model # CDE02-K11
    • Current Transformer, Solid Core, Range Primary (Amps) 200, Length (In.) 1.65, Hole Dia. (In.) .67, For Use...More

    Primary Fuse Holder,w/Bracket & Jumper
    • ACME ELECTRIC
    • Primary Fuse Holder, w/Bracket & Jumper
    • Item # 4LEE6
    • Mfr. Model # PL112700
    • Primary Fuse Holder, For Use With 4LDP7, 4LDP8, 4LDP9, 4LDR6, 4LDR7, 4LDR8, 4LDR9, 4LDT2, 4LDT3, 4LDT5,...More

    Results per page: 16 | 32 | 48